Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Closed-Circuit Television Cameras

233 Results Found that Include 429 Products

Results per page:  16 | 32 | 48
Indoor Camera,IR Dome,Fixed Lens
  • SPECO TECHNOLOGIES
  • Indoor Camera, IR Dome, Fixed Lens Indoor Camera,IR Dome,Fixed Lens
  • Item # 33UD29
  • Mfr. Model # HT648H
  • Indoor Color Camera, IR Bullet, Fixed Lens, Voltage 12VDC/24VAC, Height (In.) 3-29/32, Dia. (In.) 5-7/64,...More

  • Category : Digital Video Cameras
Outdoor Color Camera,Bullet
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, Bullet Outdoor Color Camera,Bullet
  • Item # 25DU14
  • Mfr. Model # HTINTB8H
  • Outdoor Color Camera, IntensifierH(TM) Series 960H Bullet, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC,...More

  • Category : Digital Video Cameras
Barrel Camera,Decoy,Indoor/Outdoor,1.5V
  • FIRST ALERT
  • Barrel Camera, Decoy, Indoor/Outdoor, 1.5V Barrel Camera,Decoy,Indoor/Outdoor,1.5V
  • Item # 39UL90
  • Mfr. Model # PRO-DC5
  • Barrel Camera,Indoor/Outdoor, Low Light Activated,Decoy Lens,Voltage AAA,Width (In.) 2-9/32 In.,Height (In.)...More

  • Category : Digital Video Cameras
Camera,Wide Dynamic Range,1.3MP,3.5W
  • LTS
  • Camera, Wide Dynamic Range, 1.3MP, 3.5W Camera,Wide Dynamic Range,1.3MP,3.5W
  • Item # 40CN34
  • Mfr. Model # LTCMHT1532-28
  • Camera,Wide Dynamic Range,Fixed Lens,Voltage 12VDC,Length (In.) 3-1/2,Width (In.) 2-19/64,Focal Length (mm)...More

  • Category : Digital Video Cameras
Dummy Security Camera,Outdoor Use
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Dummy Security Camera, Outdoor Use Dummy Security Camera,Outdoor Use
  • Item # 3KNG8
  • Mfr. Model # 3KNG8
  • Dummy Security Camera, Outdoor, Length (In.) 15, Width (In.) 5, Depth (In.) 5, Height (In.) 5, Ceiling,...More

  • Category : Digital Video Cameras
Dummy Security Camera
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Dummy Security Camera Dummy Security Camera
  • Item # 3KNG7
  • Mfr. Model # 3KNG7
  • Dummy Security Camera, Motion-Activated, Indoor, Voltage 3.6VDC, Length (In.) 3-3/4, Width (In.) 2, Depth...More

  • Category : Digital Video Cameras
Video Surveillance System,Wireless,1080p
  • UNIDEN
  • Video Surveillance System, Wireless, 1080p Video Surveillance System,Wireless,1080p
  • Item # 48UL94
  • Mfr. Model # UDR777HD
  • Video Surveillance System, Wireless, Cable Length 6 ft., Camera Height 2-13/32 In., Camera Length 7-45/64...More

  • Category : Video Surveillance Digital Systems
Outdoor Color Camera,IR Bullet
  • SPECO TECHNOLOGIES
  • Outdoor Color Camera, IR Bullet IR Bullet Outdoor Color Camera
  • Item # 1ZMB7
  • Mfr. Model # VL62
  • Outdoor Color Camera,IR Bullet,Fixed Lens,Voltage 12VDC,Length (In.) 4-1/2,Width (In.) 2,Height (In.) 2,Focal...More

  • Category : Digital Video Cameras
Box Camera,High Resolution,650TVL
  • INTERLOGIX
  • Box Camera, High Resolution, 650TVL Box Camera,High Resolution,650TVL
  • Item # 39M938
  • Mfr. Model # UVC-6130-1-N
  • Camera, Box, Sold Separate Lens, Voltage 12VDC/24VAC, Length (In.) 5-1/50, Width (In.) 2-73/100Height (In.)...More

  • Category : Digital Video Cameras
CCTV Kit,4 Channel,60 ft.,720
  • SWANN
  • CCTV Kit, 4 Channel, 60 ft., 720 CCTV Kit,4 Channel,60 ft.,720
  • Item # 45DW99
  • Mfr. Model # SWDVK-444002-US
  • CCTV Kit, Analog, Cable Length 60 ft., Cable Type BNC, Ethernet, HDMI, Camera Height 7-7/64 In., Camera...More

  • Category : Video Surveillance Digital Systems
CCTV Kit,8 Channel,60 ft.,720
  • SWANN
  • CCTV Kit, 8 Channel, 60 ft., 720 CCTV Kit,8 Channel,60 ft.,720
  • Item # 45DX02
  • Mfr. Model # SWDVK-844004-US
  • CCTV Kit, Analog, Cable Length 60 ft., Cable Type BNC, Ethernet, HDMI, Camera Height 7-7/64 In., Camera...More

  • Category : Video Surveillance Digital Systems
Outdoor Camera,IR Bullet,Fixed Lens
  • SPECO TECHNOLOGIES
  • Outdoor Camera, IR Bullet, Fixed Lens 960H IR Bullet Outdoor Color Camera
  • Item # 33UD28
  • Mfr. Model # CVC617H
  • Outdoor Color Camera, IR Bullet, Fixed Lens, Voltage 12VDC, Length (In.) 3-13/32, Width (In.) 2-13/32, Height...More

  • Category : Digital Video Cameras
Bullet Camera,IR,Day/Night
  • INTERLOGIX
  • Bullet Camera, IR, Day/Night Bullet Camera
  • Item # 39M930
  • Mfr. Model # TVC-5125BE-3-N
  • Camera, Bullet, 3.6mm Fixed Lens, Voltage 12VDC, Length (In.) 2, Width (In.) 2-1/10Height (In.) 2-27/50Focal...More

  • Category : Digital Video Cameras
Camera,Bullet,3.6mm,12VDC
  • SWANN
  • Camera, Bullet, 3.6mm, 12VDC Bullet Camera
  • Item # 45DX08
  • Mfr. Model # SWPRO-A850CAM-US
  • Camera,Bullet,3.6mm Lens,Voltage 12VDC,Length (In.) 2-39/64,Width (In.) 2-39/64,Depth (In.) 2-39/64,Height...More

  • Category : Digital Video Cameras
Wireless Security System,4 Channels,5VDC
  • FIRST ALERT
  • Wireless Security System, 4 Channels, 5VDC Wireless Security System,4 Channels,5VDC
  • Item # 39UM07
  • Mfr. Model # DWS-472
  • Wireless Security System, Digital Wireless DVR, Height 8-1/2 In., Width 2-3/4 In., Depth 6-13/64 In., Max....More

  • Category : Digital Video Recorders
Dome Camera,Decoy,Indoor/Outdoor,1.5V
  • FIRST ALERT
  • Dome Camera, Decoy, Indoor/Outdoor, 1.5V Dome Camera,Decoy,Indoor/Outdoor,1.5V
  • Item # 39UL92
  • Mfr. Model # PRO-DC3
  • Dome Camera,Indoor/Outdoor, Low Light Activated,Decoy Lens,Voltage AAA,Width (In.) 3-1/2 In.,Height (In.)...More

  • Category : Digital Video Cameras
Video Surveillance System,16 Channel
Security Camera,Indoor/Outdoor,Wireless
  • FIRST ALERT
  • Security Camera, Indoor/Outdoor, Wireless Security Camera,Indoor/Outdoor,Wireless
  • Item # 39UM02
  • Mfr. Model # DWH-400
  • Security Camera,Indoor/Outdoor, Wireless,H:60 V:43 Lens,Voltage 5VDC,Width (In.) 2-51/64 In.,Height (In.) 8...More

  • Category : Digital Video Cameras
Digital Video Recorder Kit,Coaxial,2TB
  • FLIR
  • Digital Video Recorder Kit, Coaxial, 2TB Digital Video Recorder Kit,Coaxial,2TB
  • Item # 36FV98
  • Mfr. Model # M31082C8
  • Digital Video Recorder Kit, Cable Type Coaxial, Camera Height 3-29/32 In., Camera Length 3-45/64 In., Camera...More

  • Category : Video Surveillance Digital Systems
Clock Camera,Covert,Fixed Focal
  • SPECO TECHNOLOGIES
  • Clock Camera, Covert, Fixed Focal Clock Camera,Covert,Fixed Focal
  • Item # 49N865
  • Mfr. Model # CVC585RC
  • Indoor Color Camera, Covert Clock Camera, Fixed Lens, Voltage 12VDC, Width (In.) 11, Depth (In.) 1-1/2,...More

  • Category : Digital Video Cameras
Camera,Decoy,Aluminum Box,Indoor/Outdoor
  • FIRST ALERT
  • Camera, Decoy, Aluminum Box, Indoor/Outdoor Camera,Decoy,Aluminum Box,Indoor/Outdoor
  • Item # 39UL93
  • Mfr. Model # PRO-DC2
  • Camera,Indoor/Outdoor, Aluminum Box,Decoy Lens,Voltage AAA,Width (In.) 4-1/4 In.,Depth (In.) 12-7/8...More

  • Category : Digital Video Cameras
Camera,3-19/64 in. H,2.8 to 12mm Focal L
  • SPECO TECHNOLOGIES
  • Camera, 3-19/64 in. H, 2.8 to 12mm Focal L Camera,3-19/64 in. H,2.8 to 12mm Focal L
  • Item # 49CW99
  • Mfr. Model # VLEDB1HG
  • Camera, IR Bullet, Auto Iris Varifocal Lens, Voltage 12VDC, Length (In.) 9, Width (In.) 3-51/64, Height (In.)...More

  • Category : Digital Video Cameras
Camera,IR Bullet,2.8 to 12mm Focal L,Blk
  • SPECO TECHNOLOGIES
  • Camera, IR Bullet, 2.8 to 12mm Focal L, Blk Camera,IR Bullet,2.8 to 12mm Focal L,Blk
  • Item # 49CW96
  • Mfr. Model # VL66
  • Camera, IR Bullet, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Length (In.) 7-39/64, Width (In.) 2-7/8,...More

  • Category : Digital Video Cameras
Digital Video Recorder Kit,Day/Night,12V
Camera,3-15/32 in. H,2.8 to 12mm Focal L
  • SPECO TECHNOLOGIES
  • Camera, 3-15/32 in. H, 2.8 to 12mm Focal L Camera,3-15/32 in. H,2.8 to 12mm Focal L
  • Item # 49CX56
  • Mfr. Model # HT7246T
  • Camera, HD-TVI Dome, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Height (In.) 3-15/32, Dia. (In.) 5-7/64,...More

  • Category : Digital Video Cameras
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More