Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Grease Gun Fittings

37 Results Found that Include 59 Products

Results per page:  16 | 32 | 48
Coupler,Grease
Swivel,Z
Coupler Swivel,180 deg,8in,3000 psi,ST
Button Head Coupler 5/8,6000 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Button Head Coupler 5/8,6000 psi Button Head Coupler 5/8,6000 psi
  • Item # 5NUG1
  • Mfr. Model # 5NUG1
  • Button Head Coupler, Operating Pressure (PSI) 6000, For Use With 5/8 In. Button Head Grease Fitting, Material...More

  • Category : Grease and Oil Pump Accessories
Right Angle Coupler, Grease Gun
Grease Coupler, Right Angled
Universal Swivel,1000 PSI
Needlepoint Coupler, Right Angle
  • TM

    Grainger Choice

  • WESTWARD
  • Button Head Coupler Button Head Coupler
  • Multiple product options available

    Multiple product options available

  • Category : Grease Gun Accessories
Grease Gun Couplers,PK2
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun Swivel Grease Gun Swivel
  • Multiple product options available

    Multiple product options available

  • Category : Grease and Oil Pump Accessories
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Fitting Grease Fitting
  • Multiple product options available

    Multiple product options available

  • Category : Grease Fittings
Accessory Kit,7 Pc,3000 PSI
  • TM

    Grainger Choice

  • WESTWARD
  • Accessory Kit, 7 Pc, 3000 PSI Accessory Kit,7 Pc,3000 PSI
  • Item # 1ZTC9
  • Mfr. Model # 1ZTC9
  • Accessory Kit, Max Pressure 3000 PSI, Inlet Quick Connect Onto Zerk Fitting, Features Pouch For Storing...More

  • Category : Grease Gun Accessories
Booster Valve,10,000 PSI,Length 8.66 In
  • TM

    Grainger Choice

  • WESTWARD
  • Booster Valve, 10,000 PSI, Length 8.66 In Booster Valve,10,000 PSI,Length 8.66 In
  • Item # 1ZTD2
  • Mfr. Model # 1ZTD2
  • Booster Valve, Max Operating PSI 10,000, Length 8.66 In, Nozzle Extension 6 In, Features Pressure Boost...More

  • Category : Grease and Oil Pump Accessories
Hydraulic Grease Coupler
Greasing Accessory Kit
  • TM

    Grainger Choice

  • WESTWARD
  • Greasing Accessory Kit Greasing Accessory Kit
  • Item # 45FG56
  • Mfr. Model # 45FG56
  • Greasing Accessory Kit, For Use With Hand and Air Operated Grease Guns, Connection Zerk, Material...More

  • Category : Grease Gun Accessories
  • TM

    Grainger Choice

  • WESTWARD
  • Z Swivel Z Swivel
  • Multiple product options available

    Multiple product options available

  • Category : Grease and Oil Pump Accessories
Seal Off Dispenser
  • TM

    Grainger Choice

  • WESTWARD
  • Seal Off Dispenser Seal Off Dispenser
  • Item # 13X051
  • Mfr. Model # 13X051
  • Seal Off Dispenser, Connection 1/8 In. FNPT, Working Pressure 1000 psi, Features Nozzles Have Oil and Grease...More

  • Category : Grease Gun Accessories
Coupler,7000 PSI,360 Deg Swivels
  • TM

    Grainger Choice

  • WESTWARD
  • Coupler, 7000 PSI, 360 Deg Swivels Grease Coupler
  • Item # 1ZTC8
  • Mfr. Model # 1ZTC8
  • Coupler, Max Pressure 7000 PSI, Inlet 1/8 In NPT (F), Features Swivels In Full 360 Deg Circle And Locks...More

  • Category : Grease Gun Accessories
3-Jaw Grease Coupler
  • TM

    Grainger Choice

  • WESTWARD
  • 3-Jaw Grease Coupler 3-Jaw Grease Coupler
  • Item # 21EM05
  • Mfr. Model # 21EM05
  • Slim coupler, 3 Jaw For Use With For Use With Hand & Air Operated Grease Guns, Material of Construction Steel...More

  • Category : Grease and Oil Pump Accessories
SS Grease Fitting Assortment,SAE
  • TM

    Grainger Choice

  • WESTWARD
  • SS Grease Fitting Assortment, SAE SS Grease Fitting Assortment,SAE
  • Item # 5NUF1
  • Mfr. Model # 5NUF1
  • Stainless Steel Grease Fitting Assortment, SAE, Thread Size 1/8-27 PTF and 1/4-28 SAE (LT), Thread Type SAE...More

  • Category : Grease Fitting Kits
Greasing Swivel,1/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Greasing Swivel, 1/8 In. Greasing Swivel,1/8 In.
  • Item # 21EM34
  • Mfr. Model # 21EM34
  • Greasing Swivel, Straight For Use With Grease Gun Extension, Material of Construction Steel, Color White Zinc...More

  • Category : Grease and Oil Pump Accessories
High Pressure Swivel,1/2-27 x1/4 In
Hose Extension w/Coupler,48 In
Fitting Swivel,360 deg with Coupler,ST
Flexible/Rigid Grease Gun Extn w/Coupler
  • TM

    Grainger Choice

  • WESTWARD
  • Flexible/Rigid Grease Gun Extn w/Coupler Flexible/Rigid Grease Gun Extn w/Coupler
  • Item # 5NUF0
  • Mfr. Model # 5NUF0
  • Grease Gun Extension with Coupler, Telescopic, Operating Pressure (PSI) 5000, Overall Length 13, Extension...More

  • Category : Grease and Oil Pump Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More