Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Duct Fans

221 Results Found that Include 617 Products

Results per page:  16 | 32 | 48
10" x 9-1/4" x 5-3/4" High Profile Bath
  • FANTECH
  • 83 Watts 60 Hz Dryer Booster Duct Fans 83 Watts 60 Hz Dryer Booster Duct Fans
  • Multiple product options available

    Dryer Booster Duct Fans, Housing Dia. 9-3/4", Housing Height 8-15/16", Duct Dia. 4", 60 Hz, 83 Watts, Motor RPM 2800, CFM @ 0.200-In. SP 150, CFM @ 0.400-In. SP 134, CFM...More

  • Category : Dryer Booster Fans
Fan,Room To Room,8 In
  • BROAN
  • Fan, Room To Room, 8 In Fan,Room To Room,8 In
  • Item # 4C708
  • Mfr. Model # 511
  • Exhaust Fan, Room-to-Room, Duct Dia 8 In, CFM @ 0100-In SP 180, Sones HVI 4.5, Voltage 120, 60 Hz, 1.5 Amps,...More

  • Category : Residential Wall and Ceiling Exhaust Fans
Fan,Bath/Kitchen,10 In
Galvanized Steel Inline Duct Booster, Fits Duct Dia. 5
  • TM

    Grainger Choice

  • DAYTON
  • Tubeaxial Fans Tubeaxial Fans
  • Multiple product options available

    Tubeaxial Fan, 60 Hz, Max. Inlet Temp. 104°F, Max. Ambient Temp. 104°F, Motor Enclosure Totally Enclosed Air Over, Bearing Type Ball, Drive Type Direct, Mounting...More

  • Category : Direct Drive Tubeaxial Fans
  • SOLER & PALAU
  • 84 Watts 60 Hz Dryer Booster Duct Fans 84 Watts 60 Hz Dryer Booster Duct Fans
  • Multiple product options available

    ooster Duct Fans, Voltage 115VAC, Housing Dia. 9-1/2", Housing Height 7-5/8", Duct Dia. 4", Inlet Dia. 4", 60 Hz, Max. Amps 0.7, 84 Watts, Motor RPM 2880, CFM @...More

  • Category : Dryer Booster Fans
Fan,Bath/Kitchen,10 In
Fan,Ceiling/Wall,10 In
  • BROAN
  • Fan, Ceiling/Wall, 10 In Fan,Ceiling/Wall,10 In
  • Item # 4C698
  • Mfr. Model # 502
  • Exhaust Fan, Ceiling or Wall, CFM @ 0100-In SP 270, Sones HVI 8.0, Voltage 120, 60 Hz, 1.7 Amps, Housing...More

  • Category : Residential Wall and Ceiling Exhaust Fans
  • FANTECH
  • Radon Fans Radon Fans
  • Multiple product options available

    Radon Fan, In-line, Fits Duct Dia. 4-1/2", Voltage 115, Inlet and Outlet Dia. 4-1/2", Maximum Inlet Temp. 140°F, Hz 60, Max. Amps 0.78, 1 Phase, Bearing Type Sealed...More

  • Category : Radon Fans
Dryer Booster Duct Fan,60Hz,120VAC,50W
  • TJERNLUND
  • Dryer Booster Duct Fan, 60Hz, 120VAC, 50W Dryer Booster Duct Fan
  • Item # 45EA67
  • Mfr. Model # LB2
  • Dryer Booster Duct Fan, Voltage 120VAC, Housing Dia. 14 In., Housing Height 10-1/2 In., Duct Dia. 4 In.,...More

  • Category : Dryer Booster Fans
Fan,Bath/Kitchen,8 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More