Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

High-Pressure Couplings

53 Results Found that Include 109 Products

Results per page:  16 | 32 | 48
3/4"-14 Steel Hydraulic Coupler Body, 3/4" Body&#
  • EATON AEROQUIP
  • 3/4"-14 Steel Hydraulic Coupler Body, 3/4" Body Size Steel Industrial Interchange Coupler, 3/4 Pipe Size NPT
  • Item # 2F537
  • Mfr. Model # 5601-12-12S
  • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 4000 psi, Flow Rate 28 gpm, Body Material...More

  • Category : Hydraulic Quick Couplers
1/4"-18 Steel Hydraulic Coupler Nipple, 1/4" Body
  • EATON AEROQUIP
  • 1/4"-18 Steel Hydraulic Coupler Nipple, 1/4" Body Size 1/4"-18 Steel Hydraulic Coupler Nipple, 1/4" Body Size
  • Item # 4VTT4
  • Mfr. Model # FD90-1012-04-04
  • Hydraulic Coupler Nipple, Thread Size 1/4 In.-18, Max. Pressure 7000 psi, Flow Rate 0.5 gpm, Body Material...More

  • Category : Hydraulic Quick Couplers
1/4"-18 Steel Hydraulic Coupler Body, 1/4" Body&#
  • EATON HANSEN
  • 1/4"-18 Steel Hydraulic Coupler Body, 1/4" Body Size Steel Industrial Interchange Coupler, 1/4 Pipe Size NPT
  • Item # 2F625
  • Mfr. Model # FD45-1003-0404
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 5000 psi, Flow Rate 3 gpm, Body Material Steel,...More

  • Category : Hydraulic Quick Couplers
3/8"-18 Steel Hydraulic Coupler Nipple
3/8"-18 Steel Hydraulic Coupler Body
6 Ft. Rubber High Pressure Hydraulic Hose Assembly
3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body&#
  • EATON HANSEN
  • 3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body Size Steel Industrial Interchange Coupler, 3/8 Pipe Size NPT
  • Item # 2F627
  • Mfr. Model # FD45-1003-0606
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 4000 psi, Flow Rate 6 gpm, Body Material Steel,...More

  • Category : Hydraulic Quick Couplers
1"-11-1/2 Steel Hydraulic Coupler Body, 1" Body S
  • EATON AEROQUIP
  • 1"-11-1/2 Steel Hydraulic Coupler Body, 1" Body Size Steel Industrial Interchange Coupler, 1 Pipe Size NPT
  • Item # 2F539
  • Mfr. Model # 5601-16-16S
  • Hydraulic Coupler Body, Thread Size 1 In.-11-1/2, Max. Pressure 4000 psi, Flow Rate 50 gpm, Body Material...More

  • Category : Hydraulic Quick Couplers
6 Ft. Thermoplastic High Pressure Hydraulic Hose Assembly
10 Ft. Rubber High Pressure Hydraulic Hose Assembly
3/4"-14 Steel Hydraulic Coupler Body, 3/4" Body&#
  • EATON HANSEN
  • 3/4"-14 Steel Hydraulic Coupler Body, 3/4" Body Size Steel Industrial Interchange Coupler, 3/4 Pipe Size NPT
  • Item # 4HL87
  • Mfr. Model # FD45-1003-1212
  • Hydraulic Coupler Body, Thread Size 3/4 In.-14, Max. Pressure 4000 psi, Flow Rate 28 gpm, Body Material...More

  • Category : Hydraulic Quick Couplers
  • EATON AEROQUIP
  • Hydraulic Quick Coupler, Brass, 3/4 Hydraulic Quick Coupler, Brass, 3/4
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Max. Pressure 3000 psi, Body Material Brass, Body Size 3/4", Operating Temp. Range -40° to 250°F, Sleeve Material Steel,...More

  • Category : Hydraulic Quick Couplers
1/8"-27 Steel Hydraulic Coupler Nipple
  • EATON AEROQUIP
  • 1/8"-27 Steel Hydraulic Coupler Nipple 1/8"-27 Steel Hydraulic Coupler Nipple
  • Item # 4VTT3
  • Mfr. Model # FD90-1012-02-04
  • Hydraulic Coupler Nipple, Thread Size 1/8 In.-27, Max. Pressure 7000 psi, Flow Rate 10 gpm, Body Material...More

  • Category : Hydraulic Quick Couplers
3/8"-18 Steel Hydraulic Coupler Nipple, 3/8" Body
  • EATON AEROQUIP
  • 3/8"-18 Steel Hydraulic Coupler Nipple, 3/8" Body Size 3/8"-18 Steel Hydraulic Coupler Nipple, 3/8" Body Size
  • Item # 4VTZ1
  • Mfr. Model # FD49-1002-06-06
  • Hydraulic Coupler Nipple, Thread Size 3/8 In.-18, Max. Pressure 3000 psi, Flow Rate 12 gpm, Body Material...More

  • Category : Hydraulic Quick Couplers
  • EATON AEROQUIP
  • Hydraulic Quick Coupler, Brass, 1-1/4 Hydraulic Quick Coupler, Brass, 1-1/4
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1-1/4"-11-1/2, Max. Pressure 2750 psi, Body Material Brass, Body Size 1-1/4", Operating Temp. Range -40° to 250°F, Sleeve Material...More

  • Category : Hydraulic Quick Couplers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More