Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Copper Press Tools

15 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Pressing Tool,1/2 to 2 In,18 Volts
  • RIDGID
  • Pressing Tool, 1/2 to 2 In, 18 Volts Pressing Tool,1/2 to 2 In,18 Volts
  • Item # 22XH23
  • Mfr. Model # 43358
  • Pressing Tool, Cordless Pressing Tool Kit, For Pipe Size (In.) 1/2 to 2, Voltage 18, Ram Force (Lb.) 7200,...More

  • Category : Pressing Tools
Kit,Pressing Ring
  • RIDGID
  • Kit, Pressing Ring Kit,Pressing Ring
  • Item # 2TE27
  • Mfr. Model # 20483
  • Pressing Ring Kit, XL-C, For Pipe Size 2 1/2 To 4 In, Crimp Time 7 Sec, Height 12 1/2 In, Length 13 1/2 In,...More

  • Category : Pressing Tool Accessories
Pressing Tool,18V,1/2 To 1-1/4 In Pipe
  • RIDGID
  • Pressing Tool, 18V, 1/2 To 1-1/4 In Pipe Pressing Tool,18V,1/2 To 1-1/4 In Pipe
  • Item # 4FRA1
  • Mfr. Model # 31028
  • Pressing Tool, Compact, For Pipe Size (In.) 1/2 to 1-1/4, Voltage 18, Amps AC 1.1, Ram Force (Lb.) 5400,...More

  • Category : Pressing Tools
Press Ring Kit,Standard,1 1/2 To 2 In
Pressing Tool,1/2 to 2 In.
  • RIDGID
  • Pressing Tool, 1/2 to 2 In. Pressing Tool,1/2 to 2 In.
  • Item # 22XH24
  • Mfr. Model # 43373
  • Pressing Tool Kit, 6 In. Circumference, For Pipe Size (In.) 1/2 to 2, Amps AC 15, Ram Force (Lb.) 7200, Crimp...More

  • Category : Pressing Tools
Cordless Pressing Tool,1/2 to 1-1/4 In
  • RIDGID
  • Cordless Pressing Tool, 1/2 to 1-1/4 In Cordless Pressing Tool,1/2 to 1-1/4 In
  • Item # 39C415
  • Mfr. Model # 43428
  • Cordless Compact Pressing Tool, For Pipe Size (In.) 1/2 to 1-1/4, Voltage 18, Amps AC 1.1, Ram Force (Lb.)...More

  • Category : Pressing Tools
Press Ring Kit,Compact,1/2 To 1 1/4 In
Press Ring Kit,Standard,1/2 To 1 1/4 In
Cordless 12-Ton Crimping Tool,1/2-4 In
Pressing Tool Kit,1/2 to 2,7200 Ram
Pressing Tool,1/2 to 2,120 V,7200 Ram
Pressing Tool Kit,1/2 to 1-1/4,120 V
Cordless 6-Ton Crimping Tool,1/2-1 In
PEX to Wire Tool with Steel Construction
Pressing Tool Kit,1/2 to 2,120 V
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More