Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Plate Clamps

247 Results Found that Include 528 Products

Results per page:  16 | 32 | 48
Single Beta Clamp Assembly, 1/2" Tube Size, Stainless&
Single Beta Clamp Assembly, 1" Tube Size, Steel
Twin Beta Clamp Assembly, 3/4" Tube Size, Steel
1 Line Tube Clamp, 1/4" Tube Size, Stainless Stee
Weld Plate Tube Clamp Kit, 1/2" Tube Size, Steel
Weld Plate Tube Clamp Kit, 1-1/2" Tube Size, Stee
Twin Beta Clamp Assembly, 1" Tube Size, Steel
  • ZSI
  • Twin Beta Clamp Assembly, 1" Tube Size, Steel Twin Beta Clamp Assembly, 1" Tube Size, Steel
  • Item # 2UKT6
  • Mfr. Model # T3016-S
  • Beta Clamp Assembly, Twin, Pipe Size -, Tube Size 1 In., Hose Size -, Material of Construction Steel, Max....More

  • Category : Tube Clamps
Weld Plate Tube Clamp Kit, 1/2" Tube Size, Zinc-P
Single Beta Clamp Assembly, 1-1/4" Tube Size, Steel
Weld Plate Tube Clamp Kit, 1" Tube Size, Steel
Weld Plate Tube Clamp Kit, 1" Tube Size, Steel
1 Line Tube Clamp, 3/8" Tube Size, Stainless Stee
Weld Plate Tube Clamp Kit, 3/4" Tube Size, Steel
Single Beta Clamp Assembly, 1" Tube Size, Steel
Weld Plate Tube Clamp Kit, 2" Tube Size, Steel
Bolt Plate Tube Clamp Kit, 1-1/2" Tube Size, Stai
Bolt Plate Tube Clamp Kit, 2" Tube Size, Stainless
Weld Plate Tube Clamp Kit, 1-1/2" Tube Size, Zinc
Twin Beta Clamp Assembly, 3/8" Tube Size, Steel
Bolt Plate Tube Clamp Kit, 1-1/2" Tube Size, Stai
  • ZSI
  • Beta Clamp Beta Clamp
  • Multiple product options available

    Pipe, Tube, Hose and Electric Cable Clamping- All applications; Varies by Material of Construction, Pipe Size (In.), Item, Rod Size and Type

  • Category : Pipe Hangers and Clamps
Weld Plate Tube Clamp Kit, 2-1/2" Tube Size, Stee
Twin Beta Clamp Assembly, 3/8" Tube Size, Steel
Twin Beta Clamp Assembly, 1/4" Tube Size, Steel
Single Beta Clamp Assembly, 1" Tube Size, Stainless St
  • TM

    Grainger Choice

  • DAYTON
  • Plate Clamp Plate Clamp
  • Multiple product options available

    Multiple product options available

  • Category : Plate and Beam Lifting Clamps
Weld Plate Tube Clamp Kit, 7/8" Tube Size
  • BEHRINGER PIPE SYSTEMS
  • Weld Plate Tube Clamp Kit, 7/8" Tube Size Weld Plate Tube Clamp Kit, 7/8" Tube Size
  • Item # 4WFN2
  • Mfr. Model # SHT4087-PP
  • Tube Clamp Kit, Weld Plate, Tube Size 7/8 In, Insert Material Polypropylene, Hardware Material 304 Stainless...More

  • Category : Tube Clamps
Stacking Tube Clamp Kit, 2-1/2" Tube Size, Stainless&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More