Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Rescue Chairs

12 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Stair Chair,350 lb. Cap.,Orange
  • MEDSOURCE
  • Stair Chair, 350 lb. Cap., Orange Stair Chair,350 lb. Cap.,Orange
  • Item # 38G231
  • Mfr. Model # MS-90042
  • Stair Chair, Height 37 In., Width 20 In., Depth 26 In., Construction Metal with Vinyl Cover, Handles (2) Rear...More

  • Category : Stair Chairs
Stair Chair,400 lb. Cap.,Blue
  • EVAC-CHAIR
  • Stair Chair, 400 lb. Cap., Blue Stair Chair,400 lb. Cap.,Blue
  • Item # 4WLZ7
  • Mfr. Model # MK4-300H
  • Stair Chair, Height 41 In., Width 20 In., Depth 8 In., Construction Aluminum, Handles Ergonomic Telescoping...More

  • Category : Stair Chairs
Stair Chair,400 lb. Cap.,Blue
  • EVAC-CHAIR
  • Stair Chair, 400 lb. Cap., Blue Stair Chair,400 lb. Cap.,Blue
  • Item # 4WLZ8
  • Mfr. Model # 600H
  • Stair Chair, Height 47 In., Width 23 In., Depth 12 In., Construction Aluminum, Handles Ergonomic Telescoping...More

  • Category : Stair Chairs
Stair Chair,350 lb. Cap.,Burgundy
  • FERNO
  • Stair Chair, 350 lb. Cap., Burgundy Stair Chair,350 lb. Cap.,Burgundy
  • Item # 2LBC2
  • Mfr. Model # 40
  • Stair Chair, Height 36 In., Width 20 In., Depth 27 In., Construction Metal with Vinyl Cover, Handles Rear...More

  • Category : Stair Chairs
Stair Chair,500 lb. Cap.,White
  • FERNO
  • Stair Chair, 500 lb. Cap., White Stair Chair,500 lb. Cap.,White
  • Item # 2LBB4
  • Mfr. Model # 59-E
  • Stair Chair, Height 37-1/2 In., Width 20-1/3 In., Depth 51 In., Construction Metal Construction, Handles Five...More

  • Category : Stair Chairs
Excel Evacuation Chair,400 lb.
  • FIRST VOICE
  • Excel Evacuation Chair, 400 lb. Excel Evacuation Chair,400 lb.
  • Item # 35ZC34
  • Mfr. Model # TS-EPC01
  • Excel Evacuation Chair, Height 52 In., Width 25-1/2 In., Depth 39 In., Construction Aluminum, Handles Yes,...More

  • Category : Stair Chairs
Aircraft Transit Chair
  • EVAC-CHAIR
  • Aircraft Transit Chair Aircraft Transit Chair
  • Item # 4WMA1
  • Mfr. Model # 800
  • Aircraft Transit Chair, Weight Capacity 550 lb., Color Gray/Blue, For Use With -, Standards -, Includes...More

  • Category : Wheelchairs
Stair Chair,350 lb. Cap.,Orange
  • FERNO
  • Stair Chair, 350 lb. Cap., Orange Stair Chair,350 lb. Cap.,Orange
  • Item # 4HRH6
  • Mfr. Model # MODEL 40-ORANGE
  • Stair Chair, Height 36 In., Width 20 In., Depth 27 In., Construction Durable, Easy-to-Clean, Vinyl-Coated...More

  • Category : Stair Chairs
Powered Stair Chair,500 lb. Cap.,Red
  • FERNO
  • Powered Stair Chair, 500 lb. Cap., Red Powered Stair Chair,500 lb. Cap.,Red
  • Item # 46P311
  • Mfr. Model # 59-T W/ POWERTRAXX
  • Powered Stair Chair, Height 37-1/2 In., Width 20-1/2 In., Depth 10 In. Folded, Construction Metal, Color Red,...More

  • Category : Stair Chairs
Powered Stair Chair,500 lb. Cap.,White
  • FERNO
  • Powered Stair Chair, 500 lb. Cap., White Powered Stair Chair,500 lb. Cap.,White
  • Item # 46P309
  • Mfr. Model # 59-E W/ POWERTRAXX
  • Powered Stair Chair, Height 37-1/2 In., Width 20-1/2 In., Depth 10 In. Folded, Construction Metal, Color...More

  • Category : Stair Chairs
Powered Stair Chair,500 lb. Cap.,Blue
  • FERNO
  • Powered Stair Chair, 500 lb. Cap., Blue Powered Stair Chair,500 lb. Cap.,Blue
  • Item # 46P312
  • Mfr. Model # 59-T W/ POWERTRAXX
  • Powered Stair Chair, Height 37-1/2 In., Width 20-1/2 In., Depth 10 In. Folded, Construction Metal, Color...More

  • Category : Stair Chairs
Stair Chair,350 lb. Cap.,Yellow
  • EVAC-CHAIR
  • Stair Chair, 350 lb. Cap., Yellow Stair Chair,350 lb. Cap.,Yellow
  • Item # 4WLZ9
  • Mfr. Model # 700H
  • Stair Chair, Height 43 In., Width 18 In., Depth 14 In., Construction Stainless Steel, Handles Adjustable...More

  • Category : Stair Chairs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More