Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Electric Cutters

21 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Cordless Bolt Cutter Kit,18V
  • GREENLEE
  • Cordless Bolt Cutter Kit, 18V Cordless Bolt Cutter Kit,18V
  • Item # 6CCJ2
  • Mfr. Model # ETS12L11
  • Cordless Bolt Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material Up to 1/2 In. Dia Bolt, 4 AWG...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Rod Cutter,20.0V
  • DEWALT
  • Cordless Rod Cutter, 20.0V Cordless Rod Cutter,20.0V
  • Item # 39RV88
  • Mfr. Model # DCS350B
  • Cordless Rod Cutter, Bare Tool, Voltage 20.0, Cutting Capacity/Material 1/4 In., 3/8 In., 1/2 In. Steel,...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter Kit,18V Li-Ion
  • GREENLEE
  • Cordless Cable Cutter Kit, 18V Li-Ion Cordless Cable Cutter Kit,18V Li-Ion
  • Item # 6CCH9
  • Mfr. Model # ES32L11
  • Cordless Cable Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 500 MCM (240 SQ-MM)...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Rod Cutter,20.0V,2.0Ah
  • DEWALT
  • Cordless Rod Cutter, 20.0V, 2.0Ah Cordless Rod Cutter,20.0V,2.0Ah
  • Item # 39RW27
  • Mfr. Model # DCS350D1
  • Cordless Rod Cutter, Battery Included, Voltage 20.0, Cutting Capacity/Material 1/4 In., 3/8 In., 1/2 In....More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Tray Cutter Kit,18VLi-Ion
  • GREENLEE
  • Cordless Cable Tray Cutter Kit, 18VLi-Ion Cordless Cable Tray Cutter Kit,18VLi-Ion
  • Item # 6CCJ1
  • Mfr. Model # ETS8L11
  • Cordless Cable Tray Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 1/16 - 5/16 In....More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter Kit,18V Li-Ion
  • GREENLEE
  • Cordless Cable Cutter Kit, 18V Li-Ion Cordless Cable Cutter Kit,18V Li-Ion
  • Item # 6CCJ0
  • Mfr. Model # ESG45L11
  • Cordless Cable Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 1590 MCM, (Falcon 54/19)...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter,12V NiCd,14-1/4 In
  • GREENLEE
  • Cordless Cable Cutter, 12V NiCd, 14-1/4 In Cordless Cable Cutter,12V NiCd,14-1/4 In
  • Item # 15X816
  • Mfr. Model # ES750-11
  • Cordless Cable Cutter, Battery Included, Voltage 12.0, Cutting Capacity/Material 750 MCM Copper Cable, 1000...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter,20V,Li-Ion
  • DEWALT
  • Cordless Cable Cutter, 20V, Li-Ion Cordless Cable Cutter,20V,Li-Ion
  • Item # 49EM86
  • Mfr. Model # DCE150B
  • Cordless Cable Cutter, Bare Tool, Voltage 20.0, Cutting Capacity/Material 750 MCM Copper, 1000 MCM Aluminum,...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter Kit,20V,Li-Ion
  • DEWALT
  • Cordless Cable Cutter Kit, 20V, Li-Ion Cordless Cable Cutter Kit,20V,Li-Ion
  • Item # 49EM87
  • Mfr. Model # DCE150D1
  • Cordless Cable Cutter Kit, Battery Included, Voltage 20.0, Cutting Capacity/Material 750 MCM Copper, 1000 MCM...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter Kit,14 in. L
  • MILWAUKEE
  • Cordless Cable Cutter Kit, 14 in. L Cordless Cable Cutter Kit,14 in. L
  • Item # 45FD46
  • Mfr. Model # 2672-21S
  • Cordless Cable Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 477 Hen ACSR, 3/8 In....More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter Kit,14 in. L,2.0Ah
Cordless Cable Cutter,18V Li-ion,15 In
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion, 15 In Cordless Cable Cutter,18V Li-ion,15 In
  • Item # 15X814
  • Mfr. Model # ESG25L11
  • Cordless Cable Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material 1 In. (25mm) Copper and...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter,18V Li-ion,21 In
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion, 21 In Cordless Cable Cutter,18V Li-ion,21 In
  • Item # 11L568
  • Mfr. Model # ESC85L11
  • Cordless Cable Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material 3-3/8 In. Copper, Aluminum,...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter,18V Li-ion,18 In
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion, 18 In Cordless Cable Cutter,18V Li-ion,18 In
  • Item # 15X815
  • Mfr. Model # ESG55L11
  • Cordless Cable Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material 2515 MCM (Joree 76/19) ACSR,...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter,18V Li-ion,15 In
Cordless Cable Cutter Kit,18.0V
  • MILWAUKEE
  • Cordless Cable Cutter Kit, 18.0V Cordless Cable Cutter Kit,18.0V
  • Item # 45FD45
  • Mfr. Model # 2672-21
  • Cordless Cable Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 750 MCM Copper, 1000 MCM...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter,14.4V NiCd
  • GREENLEE
  • Cordless Cable Cutter, 14.4V NiCd Cordless Cable Cutter,14.4V NiCd
  • Item # 4HEA9
  • Mfr. Model # ES25-11
  • Cordless Cable Cutter, Battery Included, Voltage 14.4, Cutting Capacity/Material 636 MCM (except Egret) ACSR,...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter,18V Li-ion
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion Cordless Cable Cutter,18V Li-ion
  • Item # 11L569
  • Mfr. Model # ESG50L11
  • Cordless Cable Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material 2 In. (50mm) Aluminum Or...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter,14.4V NiCd
  • GREENLEE
  • Cordless Cable Cutter, 14.4V NiCd Cordless Cable Cutter,14.4V NiCd
  • Item # 15X817
  • Mfr. Model # ES100011
  • Cordless Cable Cutter, Battery Included, Voltage 14.4, Cutting Capacity/Material 1000 MCM Copper, 1000 MCM...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter Kit,18.0V,2.0Ah
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More