Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Hazardous Location Lighting Fixture Accessories

103 Results Found that Include 104 Products

Results per page:  16 | 32 | 48
Glass Globe,For NV2 Series
Glass Globe,For NV2 Series
Ceiling Box,For NV2 Series
Clear Glass Globe,For 150W Incand
  • TM

    Grainger Choice

  • LUMAPRO
  • Clear Glass Globe, For 150W Incand Clear Glass Globe,For 150W Incand
  • Item # 21R881
  • Mfr. Model # 21R881
  • Glass Globe, Vertical Location Lighting Accessory, For Use With 21R872/3/4, Clear Glass, Length (In.) 6-5/8,...More

  • Category : Hazardous Location Lighting Accessories
Glass Globe,Coated,6-3/4 x 3-1/4 In
Pendant Splice Box,For NV2 Series
Clear Glass Globe,300W Incand or 100W MH
Guard,Gray
  • HUBBELL KILLARK
  • Guard, Gray Guard,Gray
  • Item # 22P050
  • Mfr. Model # VAG-100
  • Guard, Hazardous Location Lighting Accessory, For Use With V Series, Gray, Includes Guard, Length (In.) 7.75,...More

  • Category : Hazardous Location Lighting Accessories
Guard,For NV2 Series
Globe,Polycarbonate Clear
  • HUBBELL KILLARK
  • Globe, Polycarbonate Clear Globe,Polycarbonate Clear
  • Item # 22P045
  • Mfr. Model # VPLCG-100
  • Globe, Hazardous Location Lighting Accessory, For Use With V Series, Polycarbonate Clear, Includes...More

  • Category : Hazardous Location Lighting Accessories
Hood,Ceiling Mount
Aluminum Lens Guard
Glass Globe,For VM3 Fixtures
Guard,For EM,EB,EQ Series
Aluminum Guard,12In
  • APPLETON ELECTRIC
  • Aluminum Guard, 12In Aluminum Guard,12In
  • Item # 22N948
  • Mfr. Model # CGU2
  • Aluminum Guard, Explosionproof, Dust/Ignitionproof, For Use With Code Master 2, 250W, Length (In.) 12, Height...More

  • Category : Hazardous Location Lighting Accessories
Glass Globe,Tempered Amber
  • HUBBELL KILLARK
  • Glass Globe, Tempered Amber Glass Globe,Tempered Amber
  • Item # 22P041
  • Mfr. Model # VAMGP-100
  • Glass Globe, Hazardous Location Lighting Accessory, For Use With V Series, Tempered Amber, Includes Tempered...More

  • Category : Hazardous Location Lighting Accessories
Ceiling Mounting Hood,Haz & Wet Location
Mounting Box Ceiling,For EM,EB,EQ Series
Wall Bracket,Elbow
  • HUBBELL KILLARK
  • Wall Bracket, Elbow Wall Bracket,Elbow
  • Item # 22P061
  • Mfr. Model # VB-2
  • Wall Bracket, Hazardous Location Lighting Accessory, For Use With V Series, Elbow, Includes Wall Bracket,...More

  • Category : Hazardous Location Lighting Accessories
Globe Guard,HazLoc
  • APPLETON ELECTRIC
  • Globe Guard, HazLoc Globe Guard,HazLoc
  • Item # 22N947
  • Mfr. Model # KPGU400
  • Globe Guard, Hazardous and Wet Locations, For Use With Mercmaster III, 57W Only, Length (In.) 8.8, Height...More

  • Category : Hazardous Location Lighting Accessories
Globe,Polycarbonate Amber
  • HUBBELL KILLARK
  • Globe, Polycarbonate Amber Globe,Polycarbonate Amber
  • Item # 22P046
  • Mfr. Model # VPLCG-100A
  • Globe, Hazardous Location Lighting Accessory, For Use With V Series, Polycarbonate Amber, Includes...More

  • Category : Hazardous Location Lighting Accessories
Glass Refractor Guard,HazLoc
  • APPLETON ELECTRIC
  • Glass Refractor Guard, HazLoc Glass Refractor Guard,HazLoc
  • Item # 22N946
  • Mfr. Model # KRG2
  • Glass Refractor Guard, Hazardous and Wet Locations, For Use With Mercmaster III, Length (In.) 11, Height...More

  • Category : Hazardous Location Lighting Accessories
Guard,Use With NVSLC Series
Spin-top Refractor,Polycarbonate ,Type V
Prismatic Glass Globe,10In
  • APPLETON ELECTRIC
  • Prismatic Glass Globe, 10In Prismatic Glass Globe,10In
  • Item # 22N939
  • Mfr. Model # CGL400
  • Prismatic Glass Globe, Explosionproof, Dust-Ignitionproof, For Use With Code Master 2, 400W, Length (In.) 10,...More

  • Category : Hazardous Location Lighting Accessories
Nickel Cadmium Battery, For Use With Mfr. No. NWPFN2630A,&#
Visor,Glare Shield Cutoff,Use With KWP
Reflector,For EMI15/EMI120,EBF,EQF Serie
Reflector,For NV2 Series
Photo Control,120 Volt
Photocell,For EMx,EZx
Fixture Reflector
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More