Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Oscillating Sanders

46 Results Found that Include 46 Products

Results per page:  16 | 32 | 48
Oscillating Tool Kit,120V,3.8A
  • DREMEL
  • Oscillating Tool Kit, 120V, 3.8A Oscillating Tool Kit,120V,3.8A
  • Item # 40TF48
  • Mfr. Model # MM40-05
  • Oscillating Tool Kit, 3.8 Amps, Voltage 120, Orbits per Minute 21,000, Tool Length 10.55 In., Tool Weight 3...More

  • Category : Corded Oscillating Tools
Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • PORTER CABLE
  • Sander, Palm Grip, 1.9 Amps, 5 In Hook/Loop Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • Item # 6XZU2
  • Mfr. Model # 382
  • Random Orbital Sander, Pad Size 5, No Load RPM 12,000, Amps @ 120V 1.9, Orbits per Minute 12,000, Type of...More

  • Category : Electric Sanders
Sander,Disc,7 In Pad
  • MAKITA
  • Sander, Disc, 7 In Pad Sander,Disc,7 In Pad
  • Item # 6RA91
  • Mfr. Model # GV7000C
  • Disc Sander, Pad Size 7 In., No Load RPM 2500 to 4700, Amps @ 120V 7.9, Orbits per Minute 2500 to 4700, Type...More

  • Category : Electric Sanders
Sander,Palm Grip,2 Amps,1/4 In Sheet
  • PORTER CABLE
  • Sander, Palm Grip, 2 Amps, 1/4 In Sheet Sander,Palm Grip,2 Amps,1/4 In Sheet
  • Item # 6XZU1
  • Mfr. Model # 380
  • Random Orbital Sander, Pad Size 4-1/4 x 4-1/2 In., No Load RPM 13,500, Amps @ 120V 2, Orbits per Minute...More

  • Category : Electric Sanders
Random Orbit Electric Sander Kit,120 V
  • BOSCH
  • Random Orbit Electric Sander Kit, 120 V Random Orbit Electric Sander Kit,120 V
  • Item # 19L476
  • Mfr. Model # ROS20VSK
  • Electric Sanders, Pad Size 5, No Load RPM 7500 - 12000, Amps @ 120V 2.5, Orbits per Minute 7500 to 12000,...More

  • Category : Electric Sanders
Finish Sander,1/4 in. Sheet,2.4A
  • DEWALT
  • Finish Sander, 1/4 in. Sheet, 2.4A Finish Sander,1/4 in. Sheet,2.4A
  • Item # 39RW26
  • Mfr. Model # DWE6411
  • Finish Sander, Pad Size 1/4 In., Amps @ 120V 2.4, Orbits per Minute 12,000, Orbit Dia. 1/8 In., Type of...More

  • Category : Electric Sanders
Westward Oscillating Kit,2.3 A,120 V
  • TM

    Grainger Choice

  • WESTWARD
  • Westward Oscillating Kit, 2.3 A, 120 V Westward Oscillating Kit,2.3 A,120 V
  • Item # 24A483
  • Mfr. Model # 24A483
  • Westward Oscillating Tool, 2.3 Amps, Voltage 120, Orbits per Minute 11,000 to 20,000, Tool Length 11-51/64...More

  • Category : Corded Oscillating Tools
Oscillating MultiTool,3 Amps
  • BOSCH
  • Oscillating MultiTool, 3 Amps Oscillating MultiTool,3 Amps
  • Item # 21TY28
  • Mfr. Model # MX30EC-21
  • Oscillating MultiTool, 3 Amps, Voltage 120, Orbits per Minute 8,000-20,000, Tool Length 12.75, Tool Weight...More

  • Category : Corded Oscillating Tools
Oscillating Tool Kit,120V,3.3A
  • DREMEL
  • Oscillating Tool Kit, 120V, 3.3A Oscillating Tool Kit,120V,3.3A
  • Item # 40TF49
  • Mfr. Model # MM30-04
  • Oscillating Tool Kit, 3.3 Amps, Voltage 120, Orbits per Minute 10,000 to 23,000, Tool Length 12 In., Tool...More

  • Category : Corded Oscillating Tools
Oscillating Tool Kit,120V,11in. L,3.7 lb
  • BOSCH
  • Oscillating Tool Kit, 120V, 11in. L, 3.7 lb Oscillating Tool Kit,120V,11in. L,3.7 lb
  • Item # 35KF92
  • Mfr. Model # MX30EC-31
  • Oscillating Tool Kit, 3.0 Amps, Voltage 120, Orbits per Minute 8000 to 20,000, Tool Length 11 In., Tool...More

  • Category : Corded Oscillating Tools
Right Angle Random Orbit Sander,5 In Dia
  • PORTER CABLE
  • Right Angle Random Orbit Sander, 5 In Dia Right Angle Random Orbit Sander,5 In Dia
  • Item # 3MUX9
  • Mfr. Model # 7345
  • Right Angle Random Orbit Sander, Pad Size 5, No Load RPM 2500-6800, Amps @ 120V 4.5, Orbits per Minute...More

  • Category : Electric Sanders
Sheet Finishing SndrW/Case, 1/4 In, 2
Cordless Oscillating Tool Kit,18V,20,000
  • MAKITA
  • Cordless Oscillating Tool Kit, 18V, 20,000 Cordless Oscillating Tool Kit,18V,20,000
  • Item # 34G805
  • Mfr. Model # XMT035
  • Cordless Oscillating Tool Kit, Battery Included, Voltage 18.0, 20,000 Orbits per Minute, Cordless Tool...More

  • Category : Cordless Oscillating Tools
Cordless Oscillating Tool,Bare Tool,20V
  • PORTER CABLE
  • Cordless Oscillating Tool, Bare Tool, 20V Cordless Oscillating Tool,Bare Tool,20V
  • Item # 25DT65
  • Mfr. Model # PCC710B
  • Cordless Oscillating Tool, Bare Tool, Voltage 20.0, 8000-18,000 Orbits per Minute, Battery Included No,...More

  • Category : Cordless Oscillating Tools
Cordless Oscillating Tool Kit,12V
  • MILWAUKEE
  • Cordless Oscillating Tool Kit, 12V Cordless Oscillating Tool Kit
  • Item # 6CZA7
  • Mfr. Model # 2426-22
  • Cordless Oscillating Tool Kit, Battery Included, Voltage 12.0, 5000 to 20,000 Orbits per Minute, Cordless...More

  • Category : Cordless Oscillating Tools
Random Orbit Sander, 5 In
  • MAKITA
  • Random Orbit Sander, 5 In Random Orbit Sander, 5 In
  • Item # 14F068
  • Mfr. Model # BO5030
  • Finish Sander, Pad Size 5, No Load RPM 12000, Amps @ 120V 3, Orbits per Minute 12000, Orbit Dia. 1/8 In.,...More

  • Category : Electric Sanders
Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • MAKITA
  • Disc Sander, 5 In, 4500 RPM, 120 V, 3.9 A Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • Item # 2VMV8
  • Mfr. Model # GV5010
  • Disc Sander, Pad Size 5 In., No Load RPM 4500, Amps @ 120V 4.2, Orbits per Minute 4500, Type of Sandpaper PSA...More

  • Category : Electric Sanders
Corded Oscillating Tool Kit,3.0 A
  • PORTER CABLE
  • Corded Oscillating Tool Kit, 3.0 A Corded Oscillating Tool Kit,3.0 A
  • Item # 40F274
  • Mfr. Model # PCE605K
  • Corded Oscillating Tool, 3.0 AmpsOrbits per Minute 10,000 to 22,000, Tool Length 11 In., Tool Weight 3.7 lb.,...More

  • Category : Corded Oscillating Tools
Disc Sander,5 In,6 A
  • DEWALT
  • Disc Sander, 5 In, 6 A Disc Sander,5 In,6 A
  • Item # 24T879
  • Mfr. Model # DWE6401DS
  • Electric Sander, Pad Size 5, Amps @ 120V 6, Orbits per Minute 0 - 3700, Orbit Dia. 5 In., Type of Sandpaper...More

  • Category : Electric Sanders
Electric Drywall Sander,7.0A,9 In
  • BN PRODUCTS USA
  • Electric Drywall Sander, 7.0A, 9 In Electric Drywall Sander,7.0A,9 In
  • Item # 21YA90
  • Mfr. Model # BNR7231A
  • Drywall Sander, Pad Size 9 In., No Load RPM 0 to 1000, Amps @ 120V 7.0A/hr., Orbits per Minute 1000, Orbit...More

  • Category : Electric Sanders
Variable Speed Random Orbit Sander, 6 In
  • MAKITA
  • Variable Speed Random Orbit Sander, 6 In Variable Speed Random Orbit Sander, 6 In
  • Item # 14F073
  • Mfr. Model # BO6050J
  • Finish Sander, Pad Size 6, No Load RPM 1600-5800, Amps @ 120V 6.6, Orbits per Minute 1600-5800, Orbit Dia....More

  • Category : Electric Sanders
Variable Speed Random Orbit Sander, 5 In
  • MAKITA
  • Variable Speed Random Orbit Sander, 5 In Variable Speed Random Orbit Sander, 5 In
  • Item # 14F070
  • Mfr. Model # BO5031K
  • Finish Sander, Pad Size 5, No Load RPM 4000-12000, Amps @ 120V 3 A, Orbits per Minute 4000-12000, Orbit Dia....More

  • Category : Electric Sanders
Sheet Finishing Sander, 1/4 In, 2 A
  • MAKITA
  • Sheet Finishing Sander, 1/4 In, 2 A Sheet Finishing Sander, 1/4 In, 2 A
  • Item # 14F065
  • Mfr. Model # BO4556
  • Finish Sander, Pad Size 1/4 Sheet, Amps @ 120V 2 A, Orbits per Minute 14000, Type of Sandpaper 1/4 In. Sheet,...More

  • Category : Electric Sanders
Var Speed Random Orbit Sander W/Bg,6 In
  • MAKITA
  • Var Speed Random Orbit Sander W/Bg, 6 In Var Speed Random Orbit Sander W/Bg,6 In
  • Item # 14F072
  • Mfr. Model # BO6030
  • Finish Sander, Pad Size 6, No Load RPM 4000 - 10000, Amps @ 120V 2.7, Orbits per Minute 4000-10000, Orbit...More

  • Category : Electric Sanders
Oscillating Edge Sander,3 HP,220V,60 Hz
  • BAILEIGH INDUSTRIAL
  • Oscillating Edge Sander, 3 HP, 220V, 60 Hz Oscillating Edge Sander,3 HP,220V,60 Hz
  • Item # 36HZ78
  • Mfr. Model # ES-9138
  • Oscillating Edge Sander, 3 HP, Voltage 220, 17 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 9 x 138.5, Belt SFPM...More

  • Category : Belt/Disc Sanders
Corded Oscillating Tool Kit,2.5A,120V
  • DREMEL
  • Corded Oscillating Tool Kit, 2.5A, 120V Corded Oscillating Tool Kit,2.5A,120V
  • Item # 36UV32
  • Mfr. Model # MM30-03
  • Corded Oscillating Tool Kit, 2.5 Amps, Voltage 120, Orbits per Minute 10,000 to 23,000, Tool Length 14-1/4...More

  • Category : Corded Oscillating Tools
Finishing Sander,1/4 Sheet,14,000 RPM
  • PORTER CABLE
  • Finishing Sander, 1/4 Sheet, 14,000 RPM Finishing Sander,1/4 Sheet,14,000 RPM
  • Item # 3MUX8
  • Mfr. Model # 330
  • Finishing Sander, Pad Size 4-1/8 x 4-1/2 In., No Load RPM 14,000, Amps @ 120V 1.2, Orbits per Minute 14,000,...More

  • Category : Electric Sanders
Cordless Oscillating Tool,18V,20,000
Sheet Finishing Sander, 1/3 In, 1.7 A
Orbital Sander,2.0 A,1/16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Orbital Sander, 2.0 A, 1/16 In Orbital Sander,2.0 A,1/16 In
  • Item # 21A237
  • Mfr. Model # 21A237
  • Orbital Sander, Pad Size 4-3/32 x 4-13/32", No Load RPM 13000, Amps @ 120V 2.0 , Orbits per Minute 13000,...More

  • Category : Electric Sanders
Orbital Sander,3.0 ,3/32 In
  • TM

    Grainger Choice

  • WESTWARD
  • Orbital Sander, 3.0 , 3/32 In Orbital Sander,3.0 ,3/32 In
  • Item # 21A238
  • Mfr. Model # 21A238
  • Orbital Sander, Pad Size 5 In., No Load RPM 5000 to 12000, Amps 120V 3.0 A, Orbits per Minute 5000 to 12000,...More

  • Category : Electric Sanders
Orbital Sander,3.8 A,1/16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Orbital Sander, 3.8 A, 1/16 In Orbital Sander,3.8 A,1/16 In
  • Item # 21A239
  • Mfr. Model # 21A239
  • Orbital Sander, Pad Size 5'', No Load RPM 4000 to 13000, Amps @ 120V 3.8 A, Orbits per Minute 4000 to 13000,...More

  • Category : Electric Sanders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More