Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Armor Plates

1,189 Results Found that Include 1,190 Products

Results per page:  16 | 32 | 48
Threat Plate,10 in. x 12 in.,Shooter Cut
Active Shooter Kit,10 in. x 12 in.,Blk
  • Active Shooter Kit, 10 in. x 12 in., Blk Active Shooter Kit,10 in. x 12 in.,Blk
  • Item # 48NZ93
  • Mfr. Model # GH-ASK-2-CB
  • Active Shooter Kit, NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics, Areal Density 1.26 psf, Size 10 In. x 12...More

  • Category : Body Armor Packages
Active Shooter Kit,8.60 lb. Armor Weight
  • Active Shooter Kit, 8.60 lb. Armor Weight Active Shooter Kit,8.60 lb. Armor Weight
  • Item # 48NZ96
  • Mfr. Model # GH-ASK-1
  • Active Shooter Kit, NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics, Areal Density 1.26 psf, Size 10 In. x 12...More

  • Category : Body Armor Packages
Active Shooter Kit,Blk,1000d Cordura
  • Active Shooter Kit, Blk, 1000d Cordura Active Shooter Kit,Blk,1000d Cordura
  • Item # 48NZ94
  • Mfr. Model # GH-ASK-1-CB
  • Active Shooter Kit, NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics, Areal Density 1.26 psf, Size 10 In. x 12...More

  • Category : Body Armor Packages
Active Shooter Kit,Blk,Hook-and-Loop
  • Active Shooter Kit, Blk, Hook-and-Loop Active Shooter Kit,Blk,Hook-and-Loop
  • Item # 48NZ95
  • Mfr. Model # GH-ASK-2
  • Active Shooter Kit, NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics, Areal Density 1.26 psf, Size 10 In. x 12...More

  • Category : Body Armor Packages
Body Plates,10 in. x 12 in.,Shooter Cut
Threat Plate,10in. x 12 in.,Polyethylene
Threat Plate,8in. x 10 in.,Polyethylene
Active Shooter Kit, Level IV, SM, Black
  • UNITED SHIELD
  • Active Shooter Kit, Level IV, SM, Black Active Shooter Kit, Level IV, SM, Black
  • Item # 29RM78
  • Mfr. Model # AS-IV-SMBLK
  • Active Shooter Kit, Level IV, Size Small, Color Black, Material Steel, Nylon, Aramid, Fits Chest Size Small,...More

  • Category : Body Armor
Ballistic Vest Package,3XL,Black
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, 3XL, Black Ballistic Vest Package,3XL,Black
  • Item # 20UL68
  • Mfr. Model # GH-HELIX-IIIA-1B-3X
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size 3XL, Color Black, Material...More

  • Category : Body Armor
Ballistic Vest Package,M,Black
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, M, Black Ballistic Vest Package,M,Black
  • Item # 20UL64
  • Mfr. Model # GH-HELIX-IIIA-1B-MD
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size M, Color Black, Material Polycotton...More

  • Category : Body Armor
Active Shooter Kit,Universal,Black
Ballistic Vest Package,3XL,Dark Navy
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, 3XL, Dark Navy Ballistic Vest Package,3XL,Dark Navy
  • Item # 20UL80
  • Mfr. Model # GH-HELIX-IIIA-1N-3X
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size 3XL, Color Dark Navy, Material...More

  • Category : Body Armor
Active Shooter Kit,Universal,Black
Active Shooter Kit,Universal,Black
Body Armor Plates, 7in x 9in, 0.45lbs
  • UNITED SHIELD
  • Body Armor Plates, 7in x 9in, 0.45lbs Body Armor Plates, 7in x 9in, 0.45lbs
  • Item # 29RM63
  • Mfr. Model # SPA-IIIA-7X9
  • Body Armor Plate, Type III A Rated, Size 7 In.x9 In., Color Black, Material Aramid, Fits Chest Size Any,...More

  • Category : Body Armor
Body Armor Plates, 5in x 8in, 0.32lbs
  • UNITED SHIELD
  • Body Armor Plates, 5in x 8in, 0.32lbs Body Armor Plates, 5in x 8in, 0.32lbs
  • Item # 29RM62
  • Mfr. Model # SPA-IIIA-5X8
  • Body Armor Plate, Type III A Rated, Size 5 In.x8 In., Color Black, Material Aramid, Fits Chest Size Any,...More

  • Category : Body Armor
Hard Trauma Plate,Plate,Black,5x8 In
Dual Ballistic/Spike Vest Pkg,Black,S
  • GH ARMOR SYSTEMS
  • Dual Ballistic/Spike Vest Pkg, Black, S Dual Ballistic/Spike Vest Pkg,Black,S
  • Item # 33G367
  • Mfr. Model # GH-MT05-IIIA3-1B-SM
  • Dual Ballistic/Spike Vest Package, NIJ 05 Level IIIA Ballistic and NIJ 0115.00 Level 3 Spike (1.47 psf),...More

  • Category : Body Armor
Ballistic Vest Pkg,Concealable,Black,M
  • GH ARMOR SYSTEMS
  • Ballistic Vest Pkg, Concealable, Black, M Ballistic Vest Pkg,Concealable,Black,M
  • Item # 33G077
  • Mfr. Model # GH-PRO-IIIA-1B-MD
  • Ballistic Vest Package, NIJ 05 Level IIIA Ballistics (1.35 psf), Black, Includes Ballistic Panels (Front and...More

  • Category : Body Armor
Special Threat Trauma Plate,Blk,8x10 In
  • GH ARMOR SYSTEMS
  • Special Threat Trauma Plate, Blk, 8x10 In Special Threat Trauma Plate,Blk,8x10 In
  • Item # 33G735
  • Mfr. Model # GH-STTP-8X10-A
  • Special Threat Trauma Plate, Black, Features Ancillary Ballistic Protection, Reduces Ballistic and Blunt...More

  • Category : Body Armor
Bicep Protectors,0.360 in. Thick,Coyote
  • GH ARMOR SYSTEMS
  • Bicep Protectors, 0.360 in. Thick, Coyote Bicep Protectors,0.360 in. Thick,Coyote
  • Item # 48NX25
  • Mfr. Model # GH-AT-BCP-PX3A-C
  • Bicep Protectors, Tactical, Size One Size, Color Coyote, Areal Density 1.44 psf, Material 500d Cordura, NIJ...More

  • Category : Body Armor Accessories
Bicep Protectors,500d Cordura,Coyote
  • GH ARMOR SYSTEMS
  • Bicep Protectors, 500d Cordura, Coyote Bicep Protectors,500d Cordura,Coyote
  • Item # 48NY04
  • Mfr. Model # GH-QD1-BCP-HX3A-C
  • Bicep Protectors, Tactical, Size One Size, Color Coyote, Areal Density 1.00 psf, Material 500d Cordura, NIJ...More

  • Category : Body Armor Accessories
Back Protector,0.350 in. Thick,Rng Green
  • GH ARMOR SYSTEMS
  • Back Protector, 0.350 in. Thick, Rng Green Back Protector,0.350 in. Thick,Rng Green
  • Item # 48NX40
  • Mfr. Model # GH-AT-LBP-HX3A-RG
  • Lower Back Protector, Tactical, Size One Size, Color Ranger Green, Areal Density 1.00 psf, Material 500d...More

  • Category : Body Armor Accessories
Body Plates,6 in. x 8 in.,Full Cut
Bicep Protectors,0.360in Thick,Multi-Cam
  • GH ARMOR SYSTEMS
  • Bicep Protectors, 0.360in Thick, Multi-Cam Bicep Protectors,0.360in Thick,Multi-Cam
  • Item # 48NX26
  • Mfr. Model # GH-AT-BCP-PX3A-MC
  • Bicep Protectors, Tactical, Size One Size, Color MultiCam, Areal Density 1.44 psf, Material 500d Cordura, NIJ...More

  • Category : Body Armor Accessories
Threat Plate,10in. x 12 in.,Full Cut,Blk
Back Protector,For QUAD Vests,Blk
  • GH ARMOR SYSTEMS
  • Back Protector, For QUAD Vests, Blk Back Protector,For QUAD Vests,Blk
  • Item # 48NY34
  • Mfr. Model # GH-QD1-LBP-PX3A-B
  • Lower Back Protector, Tactical, Size One Size, Color Black, Areal Density 1.44 psf, Material 500d Cordura,...More

  • Category : Body Armor Accessories
Body Plates,10 in. x 12 in.,Shooter Cut
Bicep Protectors,500d Cordura,Multi-Cam
  • GH ARMOR SYSTEMS
  • Bicep Protectors, 500d Cordura, Multi-Cam Bicep Protectors,500d Cordura,Multi-Cam
  • Item # 48NY05
  • Mfr. Model # GH-QD1-BCP-HX3A-MC
  • Bicep Protectors, Tactical, Size One Size, Color MultiCam, Areal Density 1.00 psf, Material 500d Cordura, NIJ...More

  • Category : Body Armor Accessories
Back Protector,0.350 in. Thick,Coyote
  • GH ARMOR SYSTEMS
  • Back Protector, 0.350 in. Thick, Coyote Back Protector,0.350 in. Thick,Coyote
  • Item # 48NX41
  • Mfr. Model # GH-AT-LBP-HX3A-C
  • Lower Back Protector, Tactical, Size One Size, Color Coyote, Areal Density 1.00 psf, Material 500d Cordura,...More

  • Category : Body Armor Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More