Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Food Processing Forks

18 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Standard Fork with 5, 12" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 5, 12" Stainless Steel Tines Standard Fork with 5, 12" Stainless Steel Tines
  • Item # 4XKY5
  • Mfr. Model # 2071
  • Stainless Steel Fork, Number of Tines 5, Tine Material Stainless Steel, Length of Tines 12 In, Width of Tines...More

  • Category : Forks
Super Reinforced Drag Fork with 4, 9" Stainless Steel&
Standard Drag Fork with 4, 9" Stainless Steel Tines
Hygienic Fork with 5, 10-1/2" Polypropylene Tines
  • VIKAN
  • Hygienic Fork with 5, 10-1/2" Polypropylene Tines Hygienic Fork with 5, 10-1/2" Polypropylene Tines
  • Item # 4EY29
  • Mfr. Model # 56905
  • Hygienic Fork, Number of Tines 5, Tine Material Polypropylene, Length of Tines 10-1/2 In., Width of Tines...More

  • Category : Forks
Standard Fork with 5, 8-1/2" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 5, 8-1/2" Stainless Steel Tines Standard Fork with 5, 8-1/2" Stainless Steel Tines
  • Item # 4XKY6
  • Mfr. Model # 2072
  • Stainless Steel Fork, Number of Tines 5, Tine Material Stainless Steel, Length of Tines 8 1/2 In, Width of...More

  • Category : Forks
Reinforced Fork with 5, 8-1/2" Stainless Steel Tines
Super Reinforced Fork with 4, 12" Stainless Steel Tine
Super Reinforced Fork with 5, 8-1/2" Stainless Steel&#
Standard Cheese Fork with 5, 12" Stainless Steel Tines
Reinforced Fork with 4, 8-1/2" Stainless Steel Tines
Super Reinforced Fork with 5, 12" Stainless Steel Tine
Reinforced Drag Fork with 4, 9" Stainless Steel Tines
Reinforced Stainless Steel Fork with 4, 12" Stainless
Reinforced Fork with 5, 12" Stainless Steel Tines
Super Reinforced Fork with 4, 8-1/2" Stainless Steel&#
Standard Fork with 4, 8-1/2" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 4, 8-1/2" Stainless Steel Tines Standard Fork with 4, 8-1/2" Stainless Steel Tines
  • Item # 4XKY8
  • Mfr. Model # 2074
  • Stainless Steel Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 8 1/2 In, Width of...More

  • Category : Forks
Standard Fork with 4, 12" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 4, 12" Stainless Steel Tines Standard Fork with 4, 12" Stainless Steel Tines
  • Item # 4XKY7
  • Mfr. Model # 2073
  • Stainless Steel Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 12 In, Width of Tines...More

  • Category : Forks
10" Pot Fork
  • DEXTER RUSSELL
  • 10" Pot Fork 10" Pot Fork
  • Item # 4VEC8
  • Mfr. Model # 14433
  • Pot Fork, Overall Length 10 In, Blade Material Stain Free High Carbon Steel, Sanitary Polypropylene Handle,...More

  • Category : Serving Utensils
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More