Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Body Armor Plates

1,218 Results Found that Include 1,218 Products

Results per page:  16 | 32 | 48
Throat Protector,Tactical,Rng Green
  • GH ARMOR SYSTEMS
  • Throat Protector, Tactical, Rng Green Throat Protector,Tactical,Rng Green
  • Item # 48NX94
  • Mfr. Model # GH-QD1-THR-LX3A-RG
  • Throat Protector, Tactical, Size One Size, Color Ranger Green, Areal Density 1.16 psf, Material 500d Cordura,...More

  • Category : Body Armor Accessories
Active Shooter Kit,8.60 lb. Armor Weight
  • Active Shooter Kit, 8.60 lb. Armor Weight Active Shooter Kit,8.60 lb. Armor Weight
  • Item # 48NZ96
  • Mfr. Model # GH-ASK-1
  • Active Shooter Kit, NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics, Areal Density 1.26 psf, Size 10 In. x 12...More

  • Category : Body Armor Packages
Threat Plate,5 in. x 8 in.,Full Cut,Blk
Active Shooter Kit,Blk,1000d Cordura
  • Active Shooter Kit, Blk, 1000d Cordura Active Shooter Kit,Blk,1000d Cordura
  • Item # 48NZ94
  • Mfr. Model # GH-ASK-1-CB
  • Active Shooter Kit, NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics, Areal Density 1.26 psf, Size 10 In. x 12...More

  • Category : Body Armor Packages
Threat Plate,10 in. x 12 in.,Shooter Cut
Active Shooter Kit,10 in. x 12 in.,Blk
  • Active Shooter Kit, 10 in. x 12 in., Blk Active Shooter Kit,10 in. x 12 in.,Blk
  • Item # 48NZ93
  • Mfr. Model # GH-ASK-2-CB
  • Active Shooter Kit, NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics, Areal Density 1.26 psf, Size 10 In. x 12...More

  • Category : Body Armor Packages
Body Plates,10 in. x 12 in.,Shooter Cut
Body Plates,8 in. x 10 in.,Full Cut
Ballistic Vest Package,XL,White
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, XL, White Ballistic Vest Package,XL,White
  • Item # 20UL96
  • Mfr. Model # GH-HELIX-IIIA-2W-XL
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size XL, Color White, Material...More

  • Category : Body Armor
Hard Armor Plate,10inLx12inW,Ceramic
  • GH ARMOR SYSTEMS
  • Hard Armor Plate, 10inLx12inW, Ceramic Hard Armor Plate,10inLx12inW,Ceramic
  • Item # 31AY83
  • Mfr. Model # GH-IV-06-10X12-B
  • Hard Armor Plate, External, Size 10 In.L x 12 In.W, Color Black, Material Ceramic, Length 10 In., Width 12...More

  • Category : Body Armor
Active Shooter Kit, Level IV, SM, Black
  • UNITED SHIELD
  • Active Shooter Kit, Level IV, SM, Black Active Shooter Kit, Level IV, SM, Black
  • Item # 29RM78
  • Mfr. Model # AS-IV-SMBLK
  • Active Shooter Kit, Level IV, Size Small, Color Black, Material Steel, Nylon, Aramid, Fits Chest Size Small,...More

  • Category : Body Armor
Ballistic Vest Package,3XL,Black
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, 3XL, Black Ballistic Vest Package,3XL,Black
  • Item # 20UL68
  • Mfr. Model # GH-HELIX-IIIA-1B-3X
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size 3XL, Color Black, Material...More

  • Category : Body Armor
Active Shooter Kit,Universal,Black
Ballistic Vest Package,2XL,Black
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, 2XL, Black Ballistic Vest Package,2XL,Black
  • Item # 20UL61
  • Mfr. Model # GH-HELIX-IIIA-2B-2X
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size 2XL, Color Black, Material...More

  • Category : Body Armor
Active Shooter Kit, Level III, SM, Tan
  • UNITED SHIELD
  • Active Shooter Kit, Level III, SM, Tan Active Shooter Kit, Level III, SM, Tan
  • Item # 29RM74
  • Mfr. Model # AS-III-SMTN
  • Active Shooter Kit, Level III, Size Small, Color Tan, Material Steel, Nylon, Aramid, Fits Chest Size Small,...More

  • Category : Body Armor
Hard Armor Plate,10 x 12 in.,Black
  • GH ARMOR SYSTEMS
  • Hard Armor Plate, 10 x 12 in., Black Hard Armor Plate,10 x 12 in.,Black
  • Item # 20UM13
  • Mfr. Model # GH-IV-05-10X12-SC
  • Hard Armor Plate, NIJ 2005 Interim Req, Shooters Cut, 7.3 lb., Stand Alone, Size 10 In. x 12 In., Color...More

  • Category : Body Armor
Body Armor Plate,10inx12in,Delta Plus
  • UNITED SHIELD
  • Body Armor Plate, 10inx12in, Delta Plus Body Armor Plate,10inx12in,Delta Plus
  • Item # 45DK14
  • Mfr. Model # DELTA-+-10x12
  • Body Armor Plate,Delta Plus,Size 10 In. x 12 In.,Color Black,Material Polyethylene,NIJ Armor Rating Level...More

  • Category : Body Armor
Body Armor Plate,Delta Plus Lite 6
  • UNITED SHIELD
  • Body Armor Plate, Delta Plus Lite 6 Body Armor Plate,Delta Plus Lite 6
  • Item # 45DK17
  • Mfr. Model # DELTA-+-LITE-6-10x12
  • Body Armor Plate,Delta Plus Lite 6,Size 10 In. x 12 In.,Color Black,Material Polyethylene,NIJ Armor Rating...More

  • Category : Body Armor
Dual Ballistic/Spike Vest Pkg,Tan,S
  • GH ARMOR SYSTEMS
  • Dual Ballistic/Spike Vest Pkg, Tan, S Dual Ballistic/Spike Vest Pkg,Tan,S
  • Item # 33G391
  • Mfr. Model # GH-MT05-IIIA3-1T-SM
  • Dual Ballistic/Spike Vest Package, NIJ 05 Level IIIA Ballistic and NIJ 0115.00 Level 3 Spike (1.47 psf), Tan,...More

  • Category : Body Armor
Dual Ballistic/Spike Vest Pkg,Black,S
  • GH ARMOR SYSTEMS
  • Dual Ballistic/Spike Vest Pkg, Black, S Dual Ballistic/Spike Vest Pkg,Black,S
  • Item # 33F973
  • Mfr. Model # GH-TALONX-II2-2B-SM
  • TalonX II/2 Dual Ballistic/Spike Vest Package, NIJ 0101.06 Level II Ballistic and NIJ 0115.00 Level 2 Spike...More

  • Category : Body Armor
Ballistic Vest Pkg,Concealable,Black,M
  • GH ARMOR SYSTEMS
  • Ballistic Vest Pkg, Concealable, Black, M Ballistic Vest Pkg,Concealable,Black,M
  • Item # 33F738
  • Mfr. Model # GH-LITEX-IIIA-1B-MD
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.26 psf), Black, Includes Ballistic Panels (Front...More

  • Category : Body Armor
Ballistic Vest Pkg,Concealable,Black,2XL
  • GH ARMOR SYSTEMS
  • Ballistic Vest Pkg, Concealable, Black, 2XL Ballistic Vest Pkg,Concealable,Black,2XL
  • Item # 33F789
  • Mfr. Model # GH-PROX-IIA-1B-2X
  • Ballistic Vest Package, NIJ 0101.06 Level IIA Ballistics (1.11 psf), Black, Includes Ballistic Panels (Front...More

  • Category : Body Armor
Shoulder Inserts,0.350 in. Thickness
  • GH ARMOR SYSTEMS
  • Shoulder Inserts, 0.350 in. Thickness Shoulder Inserts,0.350 in. Thickness
  • Item # 48NX74
  • Mfr. Model # GH-QD1-SHLD-HX3A
  • Shoulder Inserts, Tactical, Size One Size, Areal Density 1.00 psf, Material 500d Cordura, NIJ Armor Rating...More

  • Category : Body Armor Accessories
Shoulder Inserts,0.270 in. Thickness
  • GH ARMOR SYSTEMS
  • Shoulder Inserts, 0.270 in. Thickness Shoulder Inserts,0.270 in. Thickness
  • Item # 48NX75
  • Mfr. Model # GH-QD1-SHLD-LX3A
  • Shoulder Inserts, Tactical, Size One Size, Areal Density 1.16 psf, Material 500d Cordura, NIJ Armor Rating...More

  • Category : Body Armor Accessories
Throat Protector,0.360in Thick,Rng Green
  • GH ARMOR SYSTEMS
  • Throat Protector, 0.360in Thick, Rng Green Throat Protector,0.360in Thick,Rng Green
  • Item # 48NX12
  • Mfr. Model # GH-AT-THR-PX3A-RG
  • Throat Protector, Tactical, Size One Size, Color Ranger Green, Areal Density 1.44 psf, Material 500d Cordura,...More

  • Category : Body Armor Accessories
Throat Protector,Tactical,Blk
  • GH ARMOR SYSTEMS
  • Throat Protector, Tactical, Blk Throat Protector,Tactical,Blk
  • Item # 48NX93
  • Mfr. Model # GH-QD1-THR-LX3A-B
  • Throat Protector, Tactical, Size One Size, Color Black, Areal Density 1.16 psf, Material 500d Cordura, NIJ...More

  • Category : Body Armor Accessories
Shoulder Inserts,0.360 in. Thickness
  • GH ARMOR SYSTEMS
  • Shoulder Inserts, 0.360 in. Thickness Shoulder Inserts,0.360 in. Thickness
  • Item # 48NX76
  • Mfr. Model # GH-QD1-SHLD-PX3A
  • Shoulder Inserts, Tactical, Size One Size, Areal Density 1.44 psf, Material 500d Cordura, NIJ Armor Rating...More

  • Category : Body Armor Accessories
Body Plates,10 in. x 12 in.,Shooter Cut
Throat Protector,0.360 in. Thick,Coyote
  • GH ARMOR SYSTEMS
  • Throat Protector, 0.360 in. Thick, Coyote Throat Protector,0.360 in. Thick,Coyote
  • Item # 48NX13
  • Mfr. Model # GH-AT-THR-PX3A-C
  • Throat Protector, Tactical, Size One Size, Color Coyote, Areal Density 1.44 psf, Material 500d Cordura, NIJ...More

  • Category : Body Armor Accessories
Bicep Protectors,0.270 in. Thick,Blk
  • GH ARMOR SYSTEMS
  • Bicep Protectors, 0.270 in. Thick, Blk Bicep Protectors,0.270 in. Thick,Blk
  • Item # 48NX19
  • Mfr. Model # GH-AT-BCP-LX3A-B
  • Bicep Protectors, Tactical, Size One Size, Color Black, Areal Density 1.16 psf, Material 500d Cordura, NIJ...More

  • Category : Body Armor Accessories
Active Shooter Kit,Blk,Hook-and-Loop
  • Active Shooter Kit, Blk, Hook-and-Loop Active Shooter Kit,Blk,Hook-and-Loop
  • Item # 48NZ95
  • Mfr. Model # GH-ASK-2
  • Active Shooter Kit, NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics, Areal Density 1.26 psf, Size 10 In. x 12...More

  • Category : Body Armor Packages
Body Plates,8 in. x 10 in.,Full Cut
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More