Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Tactical Gear Pouches

598 Results Found that Include 600 Products

Results per page:  16 | 32 | 48
Radio Pouch,Black,Nylon,5-3/8 x 3-5/8 In
Glove Pouch,Double,Black,Nylon
  • HEROS PRIDE
  • Glove Pouch, Double, Black, Nylon Glove Pouch,Double,Black,Nylon
  • Item # 24GU44
  • Mfr. Model # 1082
  • Glove Pouch, Pouch, Size Double, Color Black, Material Nylon, Length (In.) 4-1/4 In., Width (In.) 3-1/2 In.,...More

  • Category : Duty Belt Pouches
Padded Pouch,Black,Nylon,6 x 6 In
  • 5.11 TACTICAL
  • Padded Pouch, Black, Nylon, 6 x 6 In Padded Pouch,Black,Nylon,6 x 6 In
  • Item # 21W009
  • Mfr. Model # 58714
  • Padded Pouch, Color Black, Size Universal, Closure Zipper, Features 5.11 Slickstick, Fits Spent Mags ,...More

  • Category : Duty Belt Pouches
Double Mag Case,Double Row,Matte
Glove Pouch,Black
Pouch,Black,Nylon,6 x 10 In
  • 5.11 TACTICAL
  • Pouch, Black, Nylon, 6 x 10 In Pouch,Black,Nylon,6 x 10 In
  • Item # 21W014
  • Mfr. Model # 58716
  • Pouch, Color Black, Size Universal, Closure Zipper, Features 5.11 Slickstick, Fits Spent Mags , Evidence or...More

  • Category : Duty Belt Pouches
Pepper Spray Case,L,Black,Nylon
  • HEROS PRIDE
  • Pepper Spray Case, L, Black, Nylon Pepper Spray Case,L,Black,Nylon
  • Item # 24GU45
  • Mfr. Model # 1060
  • Pepper Spray Case, Case, Size L, Color Black, Material Nylon, Length (In.) 3-1/4 In., Width (In.) 7-3/4 In.,...More

  • Category : Duty Belt Pouches
Light Case,Black
  • UNCLE MIKE'S
  • Light Case, Black Light Case,Black
  • Item # 36P225
  • Mfr. Model # 88181
  • Light Case, Color Black, Material Nylon, Length (In.) 2.13, Width (In.) 3.88, Closure Snap, For Use With...More

  • Category : Duty Belt Pouches
Molded Chem Agent Pouch.M
Gear Kit,L,Black
  • UNCLE MIKE'S
  • Gear Kit, L, Black Gear Kit,L,Black
  • Item # 36P243
  • Mfr. Model # 89088
  • Gear Kit, Size L, Color Black, Material Nylon, Length (In.) 14.75, Width (In.) 6.5, Closure Buckle, Includes...More

  • Category : Duty Belt Pouches
Universal Radio Carrier.Fixed Loop
Key Strap with Flap,Black
Med Kit Pouch,Sandstone,1000D Nylon
Duty Belt,S,Black
Badge Holder,Universal,Black
Notebook Organizer Sleeve,Blk,500D Nylon
Gas Mask Pouch,Black
  • BLACKHAWK
  • Gas Mask Pouch, Black Gas Mask Pouch,Black
  • Item # 11Z736
  • Mfr. Model # 56GM00
  • Gas Mask Pouch, Size 6.25 In. x 9.75 In. x 5 In., Color Black, Material 1000D Nylon, Number of Pockets...More

  • Category : Duty Belt Pouches
Flashlight Holder,Black,Nylon,1-1/4 in W
H-Series Tactical Carrying Case
  • FLIR
  • H-Series Tactical Carrying Case H-Series Tactical Carrying Case
  • Item # 6FZL2
  • Mfr. Model # 4115397
  • Carrying Case, Size Standard, Color Black, Material Nylon Fabric, Chest Size (In.) N/A, Length (In.) 11,...More

  • Category : Duty Belt Pouches
Handcuff Case,Nylon,4 in. L,Snap
  • ASP
  • Handcuff Case, Nylon, 4 in. L, Snap Handcuff Case,Nylon,4 in. L,Snap
  • Item # 33UA06
  • Mfr. Model # 56155
  • Handcuff Case, Investigator Ballistic Belt, Color Black, Material Nylon, Length (In.) 4, Width (In.) 3-1/2,...More

  • Category : Duty Belt Pouches
Knife/Pistol Pouch,Single Clip,Nylon
Mace Case,M,Black
  • UNCLE MIKE'S
  • Mace Case, M, Black Mace Case,M,Black
  • Item # 36P237
  • Mfr. Model # 89070
  • Mace Case, Size M, Color Black, Material Nylon, Length (In.) 2, Width (In.) 4.87, Closure Snap, For Use With...More

  • Category : Duty Belt Pouches
PowerPak Modular Cheek Piece,Black
  • BLACKHAWK
  • PowerPak Modular Cheek Piece, Black PowerPak Modular Cheek Piece,Black
  • Item # 11Z713
  • Mfr. Model # K04009
  • PowerPak Modular Cheek Piece, Color Black, Material Polymer Construction, Fits All SpecOps Stock, SpecOps...More

  • Category : Duty Belt Pouches
Double Handcuff Pouch,Coyote Tan
Molded Light Pouch.Black
Handheld Flashlights Tactical Polymer Battery Case for Mfr.
Radio Pouch,Nylon,Tan
  • 5.11 TACTICAL
  • Radio Pouch, Nylon, Tan Radio Pouch,Nylon,Tan
  • Item # 22MN12
  • Mfr. Model # 58718
  • Radio Pouch, Color Tan, Material Nylon, Length (In.) 5-3/8, Width (In.) 3-5/8, Number of Pockets (Inside) 1,...More

  • Category : Duty Belt Pouches
Drop Leg Medical Pouch,Black
  • BLACKHAWK
  • Drop Leg Medical Pouch, Black Drop Leg Medical Pouch,Black
  • Item # 11Z740
  • Mfr. Model # 56MP00
  • Drop Leg Medical Pouch, Color Black, Material 1000 Denier Nylon, Number of Pockets (Inside) 4, Number of...More

  • Category : Duty Belt Pouches
Molded Chem Agent Pouch.Plain
Light-writing Patch,Black,500D Nylon
Chem Agent Case.M
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More