Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Handcuff Pouches

71 Results Found that Include 71 Products

Results per page:  16 | 32 | 48
Gear Kit,M,Black
  • UNCLE MIKE'S
  • Gear Kit, M, Black Gear Kit,M,Black
  • Item # 36P242
  • Mfr. Model # 89087
  • Gear Kit, Size M, Color Black, Material Nylon, Length (In.) 14.75, Width (In.) 6.5, Closure Buckle, Includes...More

  • Category : Duty Belt Pouches
Open Top Cuff Case
Gear Kit,L,Black
  • UNCLE MIKE'S
  • Gear Kit, L, Black Gear Kit,L,Black
  • Item # 36P243
  • Mfr. Model # 89088
  • Gear Kit, Size L, Color Black, Material Nylon, Length (In.) 14.75, Width (In.) 6.5, Closure Buckle, Includes...More

  • Category : Duty Belt Pouches
Gear Kit,XL,Black
  • UNCLE MIKE'S
  • Gear Kit, XL, Black Gear Kit,XL,Black
  • Item # 36P244
  • Mfr. Model # 89089
  • Gear Kit, Size XL, Color Black, Material Nylon, Length (In.) 14.62, Width (In.) 6.5, Includes Belt, Four Belt...More

  • Category : Duty Belt Pouches
Handcuff Case,Standard,Black,Nylon
  • HEROS PRIDE
  • Handcuff Case, Standard, Black, Nylon Handcuff Case,Standard,Black,Nylon
  • Item # 24GU43
  • Mfr. Model # 1050
  • Handcuff Case, Case, Size Standard, Color Black, Material Nylon, Length (In.) 4-3/4 In., Width (In.) 5 In.,...More

  • Category : Duty Belt Pouches
Handcuff Case,Universal,Tac OD
  • 5.11 TACTICAL
  • Handcuff Case, Universal, Tac OD Handcuff Case,Universal,Tac OD
  • Item # 32JV90
  • Mfr. Model # 56162
  • Handcuff Case, Rigid, Size Universal, Color Tac OD, Material 500D Nylon, Length (In.) 3, Width (In.) 3/4,...More

  • Category : Duty Belt Pouches
Handcuff Case,Universal,Sandstone
  • 5.11 TACTICAL
  • Handcuff Case, Universal, Sandstone Handcuff Case,Universal,Sandstone
  • Item # 32JV91
  • Mfr. Model # 56162
  • Handcuff Case, Rigid, Size Universal, Color Sandstone, Material 500D Nylon, Length (In.) 3, Width (In.) 3/4,...More

  • Category : Duty Belt Pouches
Handcuff Case,Universal,Black
  • 5.11 TACTICAL
  • Handcuff Case, Universal, Black Handcuff Case,Universal,Black
  • Item # 32JV89
  • Mfr. Model # 56162
  • Handcuff Case, Rigid, Size Universal, Color Black, Material 500D Nylon, Length (In.) 3, Width (In.) 3/4,...More

  • Category : Duty Belt Pouches
Handcuff Pouch,Black,Nylon,1 in. W
Cuff Case,Pouch,Black,Nylon,4 x 4-3/4 In
Handcuff Case,Black,5-1/2 in. L
  • ASP
  • Handcuff Case, Black, 5-1/2 in. L Handcuff Case,Black,5-1/2 in. L
  • Item # 25VF84
  • Mfr. Model # 56168
  • Handcuff Case, Federal Black, Color Black, Material Leather, Length (In.) 5-1/2, Width (In.) 3-1/2, Number of...More

  • Category : Duty Belt Pouches
Handcuff Case,Black,Leather,5 in L
  • ASP
  • Handcuff Case, Black, Leather, 5 in L Handcuff Case,Black,Leather,5 in L
  • Item # 25VF58
  • Mfr. Model # 56146
  • Handcuff Case, Centurion Black, Color Black, Material Leather, Length (In.) 5, Width (In.) 3-1/2, Number of...More

  • Category : Duty Belt Pouches
Handcuff Case,Leather,5-1/2 in. L
  • ASP
  • Handcuff Case, Leather, 5-1/2 in. L Handcuff Case,Leather,5-1/2 in. L
  • Item # 25VF85
  • Mfr. Model # 56169
  • Handcuff Case, Federal Basketweave, Color Black, Material Leather, Length (In.) 5-1/2, Width (In.) 3-1/2,...More

  • Category : Duty Belt Pouches
Handcuff Case,Nylon,5-1/2 in. L
  • ASP
  • Handcuff Case, Nylon, 5-1/2 in. L Handcuff Case,Nylon,5-1/2 in. L
  • Item # 25VF86
  • Mfr. Model # 56170
  • Handcuff Case, Federal Ballistic, Color Black, Material Nylon, Length (In.) 5-1/2, Width (In.) 3-1/2, Number...More

  • Category : Duty Belt Pouches
Handcuff Case,Duty Basket Weave Belt
  • ASP
  • Handcuff Case, Duty Basket Weave Belt Handcuff Case,Duty Basket Weave Belt
  • Item # 32TM39
  • Mfr. Model # 56132
  • Handcuff Case, Duty Basket Weave Belt, Size Universal, Color Black, Material Leather, Length (In.) 4-1/2,...More

  • Category : Duty Belt Pouches
Handcuff Case,Black,Nylon,5-1/4 in. L
  • ASP
  • Handcuff Case, Black, Nylon, 5-1/4 in. L Handcuff Case,Black,Nylon,5-1/4 in. L
  • Item # 25VF09
  • Mfr. Model # 56136
  • Handcuff Case, Tactical Ballistic, Color Black, Material Nylon, Length (In.) 5-1/4, Width (In.) 4, Number of...More

  • Category : Duty Belt Pouches
Handcuff Case,Black,Leather,5 in L
  • ASP
  • Handcuff Case, Black, Leather, 5 in L Handcuff Case,Black,Leather,5 in L
  • Item # 25VF60
  • Mfr. Model # 56148
  • Handcuff Case, Centurion Ballistic, Color Black, Material Nylon, Length (In.) 5, Width (In.) 3-1/2, Number of...More

  • Category : Duty Belt Pouches
Handcuff Case,Blk,Leather,5-1/2inL
  • ASP
  • Handcuff Case, Blk, Leather, 5-1/2inL Handcuff Case,Blk,Leather,5-1/2inL
  • Item # 25VF87
  • Mfr. Model # 56171
  • Handcuff Case, Federal ASPtec, Color Black, Material Leather, Length (In.) 5-1/2, Width (In.) 3-1/2, Number...More

  • Category : Duty Belt Pouches
Handcuff Case,Black,Nylon,5 In
  • ASP
  • Handcuff Case, Black, Nylon, 5 In Handcuff Case,Black,Nylon,5 In
  • Item # 25VF61
  • Mfr. Model # 56149
  • Handcuff Case, Centurion ASPtec, Color Black, Material Leather, Length (In.) 5, Width (In.) 3-1/2, Number of...More

  • Category : Duty Belt Pouches
Handcuff Case,Leather,4 in. L,Snap
  • ASP
  • Handcuff Case, Leather, 4 in. L, Snap Handcuff Case,Leather,4 in. L,Snap
  • Item # 33UA07
  • Mfr. Model # 56154
  • Handcuff Case, Investigator Black Belt, Color Black, Material Leather, Length (In.) 4, Width (In.) 3-1/2,...More

  • Category : Duty Belt Pouches
Handcuff Case,Black,Leather,3-1/2 in. L
  • ASP
  • Handcuff Case, Black, Leather, 3-1/2 in. L Handcuff Case,Black,Leather,3-1/2 in. L
  • Item # 32TM46
  • Mfr. Model # 56134
  • Handcuff Case, Investigator Belt, Size Universal, Color Black, Material Leather, Length (In.) 3-1/2, Width...More

  • Category : Duty Belt Pouches
Handcuff Case,Leather,Duty ASPtec Belt
  • ASP
  • Handcuff Case, Leather, Duty ASPtec Belt Handcuff Case,Leather,Duty ASPtec Belt
  • Item # 32TM41
  • Mfr. Model # 56137
  • Handcuff Case, Duty ASPtec Belt, Size Universal, Color Black, Material Leather, Length (In.) 4-1/2, Width...More

  • Category : Duty Belt Pouches
Handcuff Case,Black,5-1/2 in. L
  • ASP
  • Handcuff Case, Black, 5-1/2 in. L Handcuff Case,Black,5-1/2 in. L
  • Item # 25VF79
  • Mfr. Model # 56167
  • Handcuff Case, Centurion ASPtec, Color Black, Material Leather, Length (In.) 5-1/2, Width (In.) 3-1/2, Number...More

  • Category : Duty Belt Pouches
Handcuff Case,Black,Leather,Duty Belt
  • ASP
  • Handcuff Case, Black, Leather, Duty Belt Handcuff Case,Black,Leather,Duty Belt
  • Item # 32TM38
  • Mfr. Model # 56131
  • Handcuff Case, Duty Belt, Size Universal, Color Black, Material Leather, Length (In.) 4-1/2, Width (In.)...More

  • Category : Duty Belt Pouches
Handcuff Case,Nylon,4 in. L,Snap
  • ASP
  • Handcuff Case, Nylon, 4 in. L, Snap Handcuff Case,Nylon,4 in. L,Snap
  • Item # 33UA06
  • Mfr. Model # 56155
  • Handcuff Case, Investigator Ballistic Belt, Color Black, Material Nylon, Length (In.) 4, Width (In.) 3-1/2,...More

  • Category : Duty Belt Pouches
Handcuff Case,Leather,Double ASPtec Belt
  • ASP
  • Handcuff Case, Leather, Double ASPtec Belt Handcuff Case,Leather,Double ASPtec Belt
  • Item # 32TM45
  • Mfr. Model # 56163
  • Handcuff Case, Double ASPtec Belt, Size Universal, Color Black, Material Leather, Length (In.) 5, Width (In.)...More

  • Category : Duty Belt Pouches
Handcuff Case,Black,Leather,4-1/2 in. L
Handcuff Case,Nylon,5-1/2 in. L
  • ASP
  • Handcuff Case, Nylon, 5-1/2 in. L Handcuff Case,Nylon,5-1/2 in. L
  • Item # 25VF78
  • Mfr. Model # 56166
  • Handcuff Case, Centurion Ballistic, Color Black, Material Nylon, Length (In.) 5-1/2, Width (In.) 3-1/2,...More

  • Category : Duty Belt Pouches
Handcuff Case,Nylon,5in. L,Hook-and-Loop
Handcuff Case,Leather,5-1/2 in. L
  • ASP
  • Handcuff Case, Leather, 5-1/2 in. L Handcuff Case,Leather,5-1/2 in. L
  • Item # 25VF77
  • Mfr. Model # 56165
  • Handcuff Case, Centurion Basketweave, Color Black, Material Leather, Length (In.) 5-1/2, Width (In.) 3-1/2,...More

  • Category : Duty Belt Pouches
Handcuff Case,Double Basket Weave Belt
  • ASP
  • Handcuff Case, Double Basket Weave Belt Handcuff Case,Double Basket Weave Belt
  • Item # 32TM43
  • Mfr. Model # 56161
  • Handcuff Case, Double Basket Weave Belt, Size Universal, Color Black, Material Leather, Length (In.) 5, Width...More

  • Category : Duty Belt Pouches
Handcuff Case,Leather,5-1/2 in. L
  • ASP
  • Handcuff Case, Leather, 5-1/2 in. L Handcuff Case,Leather,5-1/2 in. L
  • Item # 25VF76
  • Mfr. Model # 56164
  • Handcuff Case, Centurion Black, Color Black, Material Leather, Length (In.) 5-1/2, Width (In.) 3-1/2, Number...More

  • Category : Duty Belt Pouches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More