Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hygienic Tools

44 Results Found that Include 44 Products

Results per page:  16 | 32 | 48
Hygienic Shovel,38In,1-Piece,Black
  • REMCO
  • Hygienic Shovel, 38In, 1-Piece, Black Hygienic Shovel,38In,1-Piece,Black
  • Item # 31CF86
  • Mfr. Model # 69819
  • Hygienic Shovel, Non-Sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

  • Category : Plastic Shovels
Hygienic Shovel,YLW,11 x 14 In,38 In L
  • REMCO
  • Hygienic Shovel, YLW, 11 x 14 In, 38 In L Hygienic Shovel,YLW,11 x 14 In,38 In L
  • Item # 3UE27
  • Mfr. Model # 69816
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

  • Category : Plastic Shovels
Hygienic Shovel,White,11 x 14 In,38 In L
  • REMCO
  • Hygienic Shovel, White, 11 x 14 In, 38 In L Hygienic Shovel,White,11 x 14 In,38 In L
  • Item # 3UE26
  • Mfr. Model # 69815
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

  • Category : Plastic Shovels
Industrial Shovel,14 In. W,Gray
  • REMCO
  • Industrial Shovel, 14 In. W, Gray Industrial Shovel,14 In. W,Gray
  • Item # 3UE37
  • Mfr. Model # 6982RG
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In.,...More

  • Category : Plastic Shovels
Hygienic Shovel,Blue,11 x 14 In,38 In L
  • REMCO
  • Hygienic Shovel, Blue, 11 x 14 In, 38 In L Hygienic Shovel,Blue,11 x 14 In,38 In L
  • Item # 3UE24
  • Mfr. Model # 69813
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

  • Category : Plastic Shovels
Industrial Shovel,11 In. W,Gray
  • REMCO
  • Industrial Shovel, 11 In. W, Gray Industrial Shovel,11 In. W,Gray
  • Item # 3UE36
  • Mfr. Model # 6981RG
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In.,...More

  • Category : Plastic Shovels
Hygienic Shovel,Green,11 x 14 In,38 In L
  • REMCO
  • Hygienic Shovel, Green, 11 x 14 In, 38 In L Hygienic Shovel,Green,11 x 14 In,38 In L
  • Item # 3UE23
  • Mfr. Model # 69812
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

  • Category : Plastic Shovels
Industrial Shovel,10 In. W,Orange
  • REMCO
  • Industrial Shovel, 10 In. W, Orange Industrial Shovel,10 In. W,Orange
  • Item # 3UE45
  • Mfr. Model # 6880EB
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10 In., Blade Length 12 In.,...More

  • Category : Plastic Shovels
Industrial Shovel,39 In. L,Green
  • REMCO
  • Industrial Shovel, 39 In. L, Green Industrial Shovel,39 In. L,Green
  • Item # 3UE38
  • Mfr. Model # 6892SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In.,...More

  • Category : Plastic Shovels
Hygienic Shovel,Red,11 x 14 In,38 In L
  • REMCO
  • Hygienic Shovel, Red, 11 x 14 In, 38 In L Hygienic Shovel,Red,11 x 14 In,38 In L
  • Item # 3UE25
  • Mfr. Model # 69814
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

  • Category : Plastic Shovels
Industrial Shovel,14 In. W,Green
  • REMCO
  • Industrial Shovel, 14 In. W, Green Industrial Shovel,14 In. W,Green
  • Item # 3UE44
  • Mfr. Model # 6985SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 18 In.,...More

  • Category : Plastic Shovels
Ergonomic Shovel,10-1/4 In. W,White
  • REMCO
  • Ergonomic Shovel, 10-1/4 In. W, White Ergonomic Shovel,10-1/4 In. W,White
  • Item # 3UE35
  • Mfr. Model # 56125
  • Ergonomic Shovel, Chemical/Corrosion Resistant, Blade Width 10-1/4 In., Blade Length 11 In., Overall Length...More

  • Category : Plastic Shovels
Hygienic Fork with 5, 10-1/2" Polypropylene Tines
  • VIKAN
  • Hygienic Fork with 5, 10-1/2" Polypropylene Tines Hygienic Fork with 5, 10-1/2" Polypropylene Tines
  • Item # 4EY29
  • Mfr. Model # 56905
  • Hygienic Fork, Number of Tines 5, Tine Material Polypropylene, Length of Tines 10-1/2 In., Width of Tines...More

  • Category : Forks
Industrial Shovel,10-1/2 In. W,Green
  • REMCO
  • Industrial Shovel, 10-1/2 In. W, Green Industrial Shovel,10-1/2 In. W,Green
  • Item # 3UE42
  • Mfr. Model # 6898SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In.,...More

  • Category : Plastic Shovels
Standard Fork with 4, 8-1/2" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 4, 8-1/2" Stainless Steel Tines Standard Fork with 4, 8-1/2" Stainless Steel Tines
  • Item # 4XKY8
  • Mfr. Model # 2074
  • Stainless Steel Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 8 1/2 In, Width of...More

  • Category : Forks
Industrial Shovel,14 In. W,Green
  • REMCO
  • Industrial Shovel, 14 In. W, Green Industrial Shovel,14 In. W,Green
  • Item # 3UE41
  • Mfr. Model # 6897SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 18 In.,...More

  • Category : Plastic Shovels
Standard Drag Fork with 4, 9" Stainless Steel Tines
Industrial Shovel,14 In. W,Green
  • REMCO
  • Industrial Shovel, 14 In. W, Green Industrial Shovel,14 In. W,Green
  • Item # 3UE43
  • Mfr. Model # 6900SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 18 In.,...More

  • Category : Plastic Shovels
Industrial Shovel,ABS Plastic,36-1/2in.L
  • REMCO
  • Industrial Shovel, ABS Plastic, 36-1/2in.L Industrial Shovel,ABS Plastic,36-1/2in.L
  • Item # 46MW34
  • Mfr. Model # 6880EBG
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-7/64 In., Overall Length 36-1/2...More

  • Category : Plastic Shovels
Industrial Shovel,10-1/2 In. W,Green
  • REMCO
  • Industrial Shovel, 10-1/2 In. W, Green Industrial Shovel,10-1/2 In. W,Green
  • Item # 3UE40
  • Mfr. Model # 6896SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In.,...More

  • Category : Plastic Shovels
Super Reinforced Drag Fork with 4, 9" Stainless Steel&
Hygienic Shovel,38In,1-Piece,Orange
  • REMCO
  • Hygienic Shovel, 38In, 1-Piece, Orange Hygienic Shovel,38In,1-Piece,Orange
  • Item # 31CF84
  • Mfr. Model # 69817
  • Hygienic Shovel, Non-Sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

  • Category : Plastic Shovels
Hygienic Shovel,38In,1-Piece,Pink
  • REMCO
  • Hygienic Shovel, 38In, 1-Piece, Pink Hygienic Shovel,38In,1-Piece,Pink
  • Item # 31CF83
  • Mfr. Model # 69811
  • Hygienic Shovel, Non-Sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

  • Category : Plastic Shovels
Standard Fork with 5, 8-1/2" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 5, 8-1/2" Stainless Steel Tines Standard Fork with 5, 8-1/2" Stainless Steel Tines
  • Item # 4XKY6
  • Mfr. Model # 2072
  • Stainless Steel Fork, Number of Tines 5, Tine Material Stainless Steel, Length of Tines 8 1/2 In, Width of...More

  • Category : Forks
Hand/Sugar Scoop,4 7/8x12,Nonsparking
  • AMPCO
  • Hand/Sugar Scoop, 4 7/8x12, Nonsparking Hand/Sugar Scoop,4 7/8x12,Nonsparking
  • Item # 4RPN9
  • Mfr. Model # S-44
  • Hand/Sugar Scoop, Non-Sparking, Non-Magnetic, Corrosion Resistant, Overall Length 12 In., Overall Width 4-7/8...More

  • Category : Hand and Bowl Scoops
Reinforced Fork with 5, 12" Stainless Steel Tines
Reinforced Stainless Steel Fork with 4, 12" Stainless
Standard Cheese Fork with 5, 12" Stainless Steel Tines
Standard Fork with 5, 12" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 5, 12" Stainless Steel Tines Standard Fork with 5, 12" Stainless Steel Tines
  • Item # 4XKY5
  • Mfr. Model # 2071
  • Stainless Steel Fork, Number of Tines 5, Tine Material Stainless Steel, Length of Tines 12 In, Width of Tines...More

  • Category : Forks
Super Reinforced Fork with 5, 8-1/2" Stainless Steel&#
Reinforced Fork with 5, 8-1/2" Stainless Steel Tines
Reinforced Drag Fork with 4, 9" Stainless Steel Tines
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More