Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Filter Wrenches

86 Results Found that Include 86 Products

Results per page:  16 | 32 | 48
Polypropylene Housing Wrench, For Use With: 3/4"
Oil Filter Wrench,1/2 Socket Sizes
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 1/2 Socket Sizes Oil Filter Wrench,1/2 Socket Sizes
  • Item # 45JW51
  • Mfr. Model # 45JW51
  • Oil Filter Wrench, Heavy Duty, Capacity 4-21/32 to 5-5/32 In., Material Spring Steel, Used for Torque...More

  • Category : Oil Filter Wrenches
Strap Wrench,1 to 6 3/10 In.,22 In. L
  • TM

    Grainger Choice

  • WESTWARD
  • Strap Wrench, 1 to 6 3/10 In., 22 In. L Strap Wrench,1 to 6 3/10 In.,22 In. L
  • Item # 23M601
  • Mfr. Model # 23M601
  • Strap Wrench, Capacity 1 to 6-3/10 In., Material Forged Steel Wrench And Rubber Strap, Length (In.) 9, For...More

  • Category : Oil Filter Wrenches
Oil Filter Wrench,Metal
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, Metal Oil Filter Wrench,Metal
  • Item # 45FF23
  • Mfr. Model # 45FF23
  • Oil Filter Wrench, Adjustable, Capacity 2-1/4 to 5 In., Material Metal, Length (In.) 11-3/4, Used to Remove...More

  • Category : Oil Filter Wrenches
Oil Filter Wrench,Strap Type
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, Strap Type Oil Filter Wrench,Strap Type
  • Item # 1EKE3
  • Mfr. Model # 1EKE3
  • Oil Filter Wrench, Strap, Capacity Up to 6 In., Material Steel Body And Nylon Strap, Socket Sizes (In.) 3/8,...More

  • Category : Oil Filter Wrenches
Oil Filter Wrench,3 7/16 to 3 3/4 In
Oil Filter Wrench, Extra Large
Oil Filter Wrench,HD,5-1/4 to 5-3/4 In
Polypropylene Housing Wrench, For Use With: 1/2"
Oil Filter Wrench,HD,4-1/2 to 5-1/4 In
Swivel Filter Wrench
Oil Filter Wrench, 4 to 4 3/8 In
Oil Filter Wrench,90 Degree Swivel
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 90 Degree Swivel Oil Filter Wrench,90 Degree Swivel
  • Item # 1EKH7
  • Mfr. Model # 1EKH7
  • Oil Filter Wrench, 90 Degree Swivel, Capacity 2-3/16 In., Material Metal, Length (In.) 2-1/2, Used To Access...More

  • Category : Oil Filter Wrenches
Oil Filter Wrench,5 5/32 to 5 21/32 In
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 5 5/32 to 5 21/32 In Oil Filter Wrench,5 5/32 to 5 21/32 In
  • Item # 1EKJ7
  • Mfr. Model # 1EKJ7
  • Oil Filter Wrench, Heavy Duty, Capacity 5 5/32 to 5 21/32 In, Material Spring Steel, For Use With Ratchet...More

  • Category : Oil Filter Wrenches
Filter Wrench, Swivel, 96 to 111mm
Oil Filter Wrench, 3 Jaw Universal
Oil Filter Wrench,2 1/4 to 2 9/16 In
Strap Wrench,1-1/2 to 9-1/2 In.,34 In. L
  • TM

    Grainger Choice

  • WESTWARD
  • Strap Wrench, 1-1/2 to 9-1/2 In., 34 In. L Strap Wrench,1-1/2 to 9-1/2 In.,34 In. L
  • Item # 23M602
  • Mfr. Model # 23M602
  • Strap Wrench, Capacity 1-1/2 to 9-1/2 In., Material Forged Steel Wrench And Rubber Strap, Length (In.) 11,...More

  • Category : Oil Filter Wrenches
Oil Filter Strap Wrench,HD,Up to 9 In
Oil Filter Cap Wrench Set,65 to 93mm
Oil Filter Strap Wrench,Nylon,7 In
WR FILTER HD STRAP
Oil Filter Wrench,3 Jaw
Polypropylene Housing Wrench, For Use With: 10" BB
Oil Filter Pliers,Adjustable
  • CHANNELLOCK
  • Oil Filter Pliers, Adjustable Oil Filter Pliers,Adjustable
  • Item # 38GU19
  • Mfr. Model # OF-1
  • Oil Filter Pliers, Adjustable, Capacity 2-1/2 In. to 5-1/2 In., Material Carbon Steel, Length (In.) 12 to...More

  • Category : Oil Filter Wrenches
WR SET OIL FILTER 5PC
  • PROTO
  • WR SET OIL FILTER 5PC WR SET OIL FILTER 5PC
  • Item # 6RKV3
  • Mfr. Model # JFFKIT5
  • Wrench Cup Set, Oil Filter, Material Nylon Fiber, Includes 65/67mm, 14 Flute Oil Filter, 74/76mm, 15 Flute...More

  • Category : Oil Filter Wrenches
Oil Filter Wrench,Adjustable Pliers
Wrench, For Use With: Mfr. No. AP801, AP801-C
Strap Filter Wrench
Oil Filter Pliers, 2-1/4 to 5 In.
Oil Filter Wrench,End Cap,65mm
Oil Filter Wrench,End Cap,3 1/4 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More