Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Law Enforcement Breaching Tools

66 Results Found that Include 70 Products

Results per page:  16 | 32 | 48
Black and Silver Break-N-Rake Tool, Number of Pieces 1,
Black and Silver Tactical Entry Kit, Number of Pieces
Tactical Fence Climbers
Tactical Breaching Sledge, 10 lb. Head Weight, 3-1/4"&
Black Tactical Entry Kit, Number of Pieces 3, 32"
Tactical Breaching Saw
  • BLACKHAWK
  • Tactical Breaching Saw Tactical Breaching Saw
  • Item # 14P410
  • Mfr. Model # DE-TBS
  • Tactical Breaching Saw, Length 64-3/4 In., Blade Length 16 In., Blade Width 4-1/2 In., 1 Teeth per Inch,...More

  • Category : Hand Saws
Black Tactical Entry Kit, Number of Pieces 4, Various
Black Battering Ram, Number of Pieces 1, 20" Overall&#
Backpack Kit
  • BLACKHAWK
  • Backpack Kit Backpack Kit
  • Item # 14P408
  • Mfr. Model # DE-TBK-B
  • Backpack Kit, Length 4-1/2 In., Width 22-1/2 In., Height 25 In., Number of Pockets 3, Number of Pockets...More

  • Category : Tactical Assault Packs
Backpack Kit
  • BLACKHAWK
  • Backpack Kit Backpack Kit
  • Item # 14P409
  • Mfr. Model # DE-TBK-C
  • Backpack Kit, Length 4-1/2 In., Width 22-1/2 In., Height 25 In., Number of Pockets 3, Number of Pockets...More

  • Category : Tactical Assault Packs
Fiberglass Padlock Buster,24" Overall Length,7/32" Hard
Black Halligan Tool, Number of Pieces 1, 30" Overall&#
Gray Halligan Tool, Number of Pieces 1, 30" Overall&#x
Bolt Cutter, 24" Overall Length
Tactical Sledge Hammer, 32" Overall Length
Black Battering Ram, Number of Pieces 1, 32" Overall&#
Black and Silver Battering Ram, Number of Pieces 1, 28
Black Edgebender, Number of Pieces 1, 17-1/2" Overall&
Black and Silver Break-N-Rake Tool, Number of Pieces 1,
Black and Silver Break-N-Rake Tool, Number of Pieces 1,
Black and Silver Forcible Entry Tool, Number of Pieces
Flat Black Breacher Bar, 30" Overall Length
Black Nonsparking Forcible Entry Tool, Number of Pieces 1,&
Black Breacher Bar, Number of Pieces 1, 24" Overall&#x
Black Breacher Bar, Number of Pieces 1, 14-1/4" O
Black Halligan Tool, Number of Pieces 1, 24" Overall&#
Yellow Breacher Bar, Number of Pieces 1, 24" Overall&#
Black Break-N-Rake Tool, Number of Pieces 1, 25" Overa
Black Halligan Tool, Number of Pieces 1, 32-1/2"
Tactical Breaching Saw,Emergency Rescue
Black Trailer Entry Tool, Number of Pieces 1, 28-1/2&q
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More