Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Industrial Vacuums

31 Results Found that Include 74 Products

Results per page:  16 | 32 | 48
SuperCoachVac Backpck Vacuum Cleanr,11lb
  • PROTEAM
  • SuperCoachVac Backpck Vacuum Cleanr, 11lb SuperCoachVac Backpck Vacuum Cleanr,11lb
  • Item # 33KE26
  • Mfr. Model # 107119
  • Super CoachVac(TM) Backpack Vacuum Cleaner, Amps 9.9, Air Flow 150 cfm, Tank Size 10 qt., Filter Type HEPA,...More

  • Category : Backpack Vacuum Cleaners
Backpack Vacuum Cleaner,8 qt.,1 HP,12A
  • ATRIX INTERNATIONAL
  • Backpack Vacuum Cleaner, 8 qt., 1 HP, 12A Backpack Vacuum Cleaner,8 qt.,1 HP,12A
  • Item # 21AD04
  • Mfr. Model # BP50-G
  • Backpack Vacuum Cleaner, Peak HP 1, Amps 12, Air Flow 106 cfm, Tank Size 8 qt., Filter Type HEPA, Static...More

  • Category : Backpack Vacuum Cleaners
  • NORTECH
  • Pneumatic Vacuum Head Pneumatic Vacuum Head
  • Multiple product options available

    Pneumatic Vacuum Head, Air Inlet 0.75" and Sound Level dBA 102 dBA; Varies by Static Water Lift, Air Flow, Minimum Air Compressor, Air Requirements and Vacuum Tank...More

  • Category : Wet/Dry Vacuum Cleaners
Pneumatic Vacuum Head,10 HP,35 cfm
  • ABANAKI
  • Pneumatic Vacuum Head, 10 HP, 35 cfm Pneumatic Vacuum Head,10 HP,35 cfm
  • Item # 1MEB8
  • Mfr. Model # QVAC1
  • Pneumatic Vacuum Head, Air Flow 35 cfm, Minimum Air Compressor 10 HP, Air Requirements 35 cfm, Air Inlet 0.5...More

  • Category : Wet/Dry Vacuum Cleaners
Super QuarterVac Backpack Vacuum Cleaner
  • PROTEAM
  • Super QuarterVac Backpack Vacuum Cleaner Super QuarterVac Backpack Vacuum Cleaner
  • Item # 33KE27
  • Mfr. Model # 107118
  • Super QuarterVac(TM) Backpack Vacuum Cleaner, Amps 9.9, Air Flow 150 cfm, Tank Size 6 qt., Filter Type HEPA,...More

  • Category : Backpack Vacuum Cleaners
Wide Area Vacuum, 26 In
  • TM

    Grainger Choice

  • DAYTON
  • Wide Area Vacuum, 26 In Wide Area Vacuum, 26 In
  • Item # 5UMR1
  • Mfr. Model # 5UMR1
  • Wide Area Vacuum, Cleaning Path 26 In., 1.57 HP, 11 Amps, Air Flow 101 cfm, Power Cord Length 50 ft., Bag...More

  • Category : Upright Vacuum Cleaners
QuietPro Backpack Vacuum Cleaner,11 lb.
  • PROTEAM
  • QuietPro Backpack Vacuum Cleaner, 11 lb. QuietPro Backpack Vacuum Cleaner,11 lb.
  • Item # 33KE25
  • Mfr. Model # 107146
  • QuietPro(TM) Backpack Vacuum Cleaner, Amps 7.2 High/5.1 Low, Air Flow 106 cfm High/74 cfm Low, Tank Size 6...More

  • Category : Backpack Vacuum Cleaners
Wide Area Vacuum, 30 In., 1 HP
  • HOOVER
  • Wide Area Vacuum, 30 In., 1 HP Wide Area Vacuum, 30 In., 1 HP
  • Item # 11W082
  • Mfr. Model # CH86000
  • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, Air Flow 224 cfm, Power Cord Length 75 ft., Bag Type Paper, Net...More

  • Category : Upright Vacuum Cleaners
Wide Area Vacuum,30in.
  • TENNANT
  • Wide Area Vacuum, 30in. Wide Area Vacuum,30in.
  • Item # 15A757
  • Mfr. Model # 1068029
  • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, 12.6 Amps, Air Flow 226 cfm, Power Cord Length 75 ft., Bag Type...More

  • Category : Upright Vacuum Cleaners
Backpack Vacuum Cleaner,6 Qt,1.9 HP
  • PAC-VAC
  • Backpack Vacuum Cleaner, 6 Qt, 1.9 HP Backpack Vacuum Cleaner,6 Qt,1.9 HP
  • Item # 3XCZ1
  • Mfr. Model # PV 6
  • Backpack Vacuum Cleaner, Peak HP 1.9, Amps 12, Air Flow 120 cfm, Tank Size 6 qt., Filter Type HEPA, Static...More

  • Category : Backpack Vacuum Cleaners
Wide Area Vacuum,28 in. Cleaning Path
  • SANITAIRE
  • Wide Area Vacuum, 28 in. Cleaning Path Wide Area Vacuum,28 in. Cleaning Path
  • Item # 30RR51
  • Mfr. Model # SC6093A
  • Wide Area Vacuum, Cleaning Path 28 In., 10 Amps, Air Flow 163 cfm, Power Cord Length 60 ft., Bag Type Paper,...More

  • Category : Upright Vacuum Cleaners
QuietPro CN HEPA Vacuum Cleaner,12 lb.
  • PROTEAM
  • QuietPro CN HEPA Vacuum Cleaner, 12 lb. QuietPro CN HEPA Vacuum Cleaner,12 lb.
  • Item # 33KE24
  • Mfr. Model # 107152
  • QuietPro(TM) CN HEPA Vacuum Cleaner, Amps 6.2 High/4.6 Low, Air Flow 124 cfm High/85 cfm Low, Tank Size 10...More

  • Category : Backpack Vacuum Cleaners
Dual Head Pneumatic Vacuum Head,25 HP
  • TORNADO
  • Dual Head Pneumatic Vacuum Head, 25 HP Dual Head Pneumatic Vacuum Head,25 HP
  • Item # 32EY94
  • Mfr. Model # 98696
  • Dual Head Pneumatic Vacuum Head, Wet/Dry, Static Water Lift 239 In., Air Flow 160 cfm, Minimum Air Compressor...More

  • Category : Wet/Dry Vacuum Cleaners
Quad Head Pneumatic Vacuum Head,50 HP
  • TORNADO
  • Quad Head Pneumatic Vacuum Head, 50 HP Quad Head Pneumatic Vacuum Head,50 HP
  • Item # 32EY93
  • Mfr. Model # 98695
  • Quad Head Pneumatic Vacuum Head, Wet/Dry, Static Water Lift 200 In., Air Flow 238 cfm, Minimum Air Compressor...More

  • Category : Wet/Dry Vacuum Cleaners
Dual Wet Jumbo Air Vacuum,160 cfm
  • TORNADO
  • Dual Wet Jumbo Air Vacuum, 160 cfm Dual Wet Jumbo Air Vacuum,160 cfm
  • Item # 35PG49
  • Mfr. Model # 98694
  • Internal Dual Wet Jumbo Air Vacuum, Wet/Dry, Static Water Lift 242 In., Air Flow 160 cfm, Minimum Air...More

  • Category : Wet/Dry Vacuum Cleaners
Battery Backpack Vacuum Cleaner,71 cfm
  • ATRIX INTERNATIONAL
  • Battery Backpack Vacuum Cleaner, 71 cfm Battery Backpack Vacuum Cleaner,71 cfm
  • Item # 35MM76
  • Mfr. Model # VACBP36V-GR
  • HEPA Battery Backpack Vacuum Cleaner, Peak HP 0.6701, Amps 13.5, Air Flow 71 cfm, Series 2nd Generation, Tank...More

  • Category : Backpack Vacuum Cleaners
  • NOBLES
  • Backpack Vacuum Cleaner Backpack Vacuum Cleaner
  • Multiple product options available

    Backpack Vacuum Cleaner, Peak HP 1.8, Amps 12, Air Flow 120 cfm, Series Commercial, Filter Type HEPA, Watts 1440, Sound Level dBA 69.5, Number of Motor Stages 1-Stage,...More

  • Category : Backpack Vacuum Cleaners
Wide Area Vacuum, 26 In
  • NOBLES
  • Wide Area Vacuum, 26 In Wide Area Vacuum, 26 In
  • Item # 4VDW1
  • Mfr. Model # 9007457
  • Wide Area Vacuum, Cleaning Path 26 In., 1 HP, 10 Amps, Air Flow 101 cfm, Power Cord Length 50 ft., Bag Type...More

  • Category : Upright Vacuum Cleaners
Dual Head Jumbo Electric Vacuum
  • TORNADO
  • Dual Head Jumbo Electric Vacuum Dual Head Jumbo Electric Vacuum
  • Item # 35PG51
  • Mfr. Model # 98698
  • Dual Head Jumbo Electric Vacuum, Wet/Dry, Static Water Lift 100 In., Air Flow 243 cfm, Filter Type Cloth,...More

  • Category : Wet/Dry Vacuum Cleaners
Backpack Vacuum,6 qt.
  • PROTEAM
  • Backpack Vacuum, 6 qt. Backpack Vacuum,6 qt.
  • Item # 43HD27
  • Mfr. Model # 107504
  • Backpack Vacuum, Amps 9.9, Air Flow 150 CFM, Tank Size 10 qt., Filter Type HEPA, Cord Length 50 ft., Watts...More

  • Category : Parts
Cordless Backpack Vacuum,6qt Tank Sz,40V
  • HOOVER COMMERCIAL
  • Cordless Backpack Vacuum, 6qt Tank Sz, 40V Cordless Backpack Vacuum,6qt Tank Sz,40V
  • Item # 52AT96
  • Mfr. Model # CH93406
  • Cordless Backpack Vacuum Cleaner, Peak HP 1.6, Amps 10, Air Flow 94 cfm, Series 6Q, Tank Size 6 qt., Filter...More

  • Category : Backpack Vacuum Cleaners
Comvac Commercial Wide Area,200 cfm
  • BISSELL COMMERCIAL
  • Comvac Commercial Wide Area, 200 cfm Comvac Commercial Wide Area,200 cfm
  • Item # 36RE59
  • Mfr. Model # BG-CC28
  • Wide Area Vacuum, Cleaning Path 28 In., 5/8 HP, 8.5 Amps, Air Flow 200 cfm, Power Cord Length 60 ft., Bag...More

  • Category : Upright Vacuum Cleaners
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More