Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

HEPA Filter Vacuum Cleaners

49 Results Found that Include 85 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • HEPA Upright Vacuum HEPA Upright Vacuum
  • Multiple product options available

    Upright Vacuum, 13", Filter Type HEPA, Power Cord Length 50 ft., Voltage 120, Height Adjustment Manual 5-Position, Plug 3-Wire, Hood Height 5", Ergonomic, Furniture...More

  • Category : Upright Vacuum Cleaners
Upright Vacuum,14 In,120 cfm,10A,120V
  • NOBLES
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120V Upright Vacuum,14 In,120 cfm,10A,120V
  • Item # 5PFR9
  • Mfr. Model # 1060829
  • Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

  • Category : Upright Vacuum Cleaners
Upright Vacuum,13 In,106 cfm,6A,120V
  • TENNANT
  • Upright Vacuum, 13 In, 106 cfm, 6A, 120V Upright Vacuum,13 In,106 cfm,6A,120V
  • Item # 15A755
  • Mfr. Model # 1068028
  • Upright Vacuum, Amps 10, 13 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

  • Category : Upright Vacuum Cleaners
Canister Vacuum,4 gal.,1.3 Peak HP
  • NILFISK
  • Canister Vacuum, 4 gal., 1.3 Peak HP Canister Vacuum,4 gal.,1.3 Peak HP
  • Item # 9RY02
  • Mfr. Model # 9055314040
  • Canister HEPA Vacuum, Peak HP 1.3, Tank Capacity 4 gal., Industrial Series, Air Flow 74 cfm, Amps 8.7, Static...More

  • Category : Critical Area Vacuums
Upright Vacuum,14 In,120 cfm,10A,120V
  • TENNANT
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120V Upright Vacuum,14 In,120 cfm,10A,120V
  • Item # 15A756
  • Mfr. Model # 1068027
  • Dual Motor Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length...More

  • Category : Upright Vacuum Cleaners
Backpack Vacuum Cleaner,10 qt.,1.7 HP
  • NILFISK
  • Backpack Vacuum Cleaner, 10 qt., 1.7 HP Backpack Vacuum Cleaner,10 qt.,1.7 HP
  • Item # 4NFP4
  • Mfr. Model # 9060709010
  • Backpack Vacuum Cleaner, Peak HP 1.7, Amps 9.5, Air Flow 144 cfm, Tank Size 10 qt., Filter Type HEPA, Static...More

  • Category : Backpack Vacuum Cleaners
  • TM

    Grainger Choice

  • DAYTON
  • Hang Up(R) Hang-Up Wet/Dry Vacuum Hang Up(R) Hang-Up Wet/Dry Vacuum
  • Multiple product options available

    Hang-Up Wet/Dry Vacuum, Hang Up®, Voltage 120, Power Cord Length 6 ft., Drain No, Casters No, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow,...More

  • Category : Wet/Dry Vacuum Cleaners
  • TM

    Grainger Choice

  • DAYTON
  • Commercial Wet/Dry Vacuum Commercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Commercial, Voltage 120, Number of Motor Stages 2, Power Cord Length 35 ft., Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank...More

  • Category : Wet/Dry Vacuum Cleaners
  • TM

    Grainger Choice

  • DAYTON
  • Industrial Wet/Dry Vacuum Industrial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial, Voltage 120, Hose Dia. 1-1/2", Number of Motor Stages 2, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air...More

  • Category : Wet/Dry Vacuum Cleaners
HEPA Dry Vacuum,23 in. H,15 in. W,60 Hz
  • NILFISK
  • HEPA Dry Vacuum, 23 in. H, 15 in. W, 60 Hz HEPA Dry Vacuum,23 in. H,15 in. W,60 Hz
  • Item # 48XT63
  • Mfr. Model # 900130
  • HEPA Dry Vacuum, Peak HP 1.34, Tank Capacity 8 gal., Industrial Series, Air Flow 135 cfm, Amps 8.3, Static...More

  • Category : Critical Area Vacuums
  • ATRIX INTERNATIONAL
  • ESD Safe Portable Dry Vacuum ESD Safe Portable Dry Vacuum
  • Multiple product options available

    ESD Safe Portable Dry Vacuum, Industrial, Voltage 120, Tank Material Polyethylene, Hose Length 6 ft., Hose Dia. 1-3/16", Power Cord Length 12 ft., Filter Type HEPA and...More

  • Category : Critical Area Vacuums
ESD Vacuum,1 gal.,1.2 Peak HP
  • ATRIX INTERNATIONAL
  • ESD Vacuum, 1 gal., 1.2 Peak HP ESD Vacuum,1 gal.,1.2 Peak HP
  • Item # 8CM62
  • Mfr. Model # VACOMEGASCT
  • ESD Vacuum, Peak HP 1.2, Tank Capacity 1 gal., Industrial Series, Air Flow 81.9 cfm, Amps 5.2, Static...More

  • Category : Critical Area Vacuums
Backpack Vacuum Cleaner,8 qt.,1 HP,12A
  • ATRIX INTERNATIONAL
  • Backpack Vacuum Cleaner, 8 qt., 1 HP, 12A Backpack Vacuum Cleaner,8 qt.,1 HP,12A
  • Item # 21AD04
  • Mfr. Model # BP50-G
  • Backpack Vacuum Cleaner, Peak HP 1, Amps 12, Air Flow 106 cfm, Tank Size 8 qt., Filter Type HEPA, Static...More

  • Category : Backpack Vacuum Cleaners
Backpack Vacuum Cleaner,10 qt.,6.2A
  • PROTEAM
  • Backpack Vacuum Cleaner, 10 qt., 6.2A Backpack Vacuum Cleaner
  • Item # 5TZH4
  • Mfr. Model # 100277
  • Backpack Vacuum Cleaner, Amps 6.2, Air Flow 124 cfm, Series Industrial, Tank Size 10 qt., Filter Type HEPA,...More

  • Category : Backpack Vacuum Cleaners
Fine Dust and Toner ESD Vacuum,1 gal.
  • ATRIX INTERNATIONAL
  • Fine Dust and Toner ESD Vacuum, 1 gal. Fine Dust and Toner ESD Vacuum,1 gal.
  • Item # 8UK62
  • Mfr. Model # VACOMEGA
  • Fine Dust and Toner ESD Vacuum, Peak HP 1.2, Tank Capacity 1 gal., Industrial Series, Air Flow 81.9 cfm, Amps...More

  • Category : Critical Area Vacuums
HEPA Wet/Dry Vacuum,130 cfm,12 gal,1.6HP
  • NILFISK
  • HEPA Wet/Dry Vacuum, 130 cfm, 12 gal, 1.6HP HEPA Wet/Dry Vacuum,130 cfm,12 gal,1.6HP
  • Item # 39UD67
  • Mfr. Model # 107412640
  • HEPA Wet/Dry Vacuum, Peak HP 1.6, Tank Capacity 12 gal., Eliminator Series, Air Flow 130 cfm, Amps 8.5,...More

  • Category : Critical Area Vacuums
Portable Vacuum,7 gal.,99 cfm,120V
  • ATRIX INTERNATIONAL
  • Portable Vacuum, 7 gal., 99 cfm, 120V Portable Vacuum,7 gal.,99 cfm,120V
  • Item # 2FTK2
  • Mfr. Model # HCVAC7H-ESD
  • Portable Vacuum, 5.4 Amps, Air Flow 99 cfm, Voltage 120V, Filter Type HEPA, Static Pressure 66 In., Height 31...More

  • Category : Handheld and Canister Vacuum Cleaners
Upright Vacuum,13-1/2 In,5.5A,120V
  • HOOVER
  • Upright Vacuum, 13-1/2 In, 5.5A, 120V Commercial Upright Vacuum
  • Item # 21XU80
  • Mfr. Model # CH50400
  • Commercial Upright Vacuum, Amps 5.5A, 13-1/2 In. Cleaning Path, Filter Type HEPA, Bag Type Disposable, Power...More

  • Category : Upright Vacuum Cleaners
Upright Vacuum,15 In,12A,120V,HEPA
  • ROYAL
  • Upright Vacuum, 15 In, 12A, 120V, HEPA Upright Vacuum
  • Item # 6ENE6
  • Mfr. Model # RY6100
  • Upright Vacuum, Amps 12, 15 In. Cleaning Path, Filter Type HEPA, Bag Type Bagless, Power Cord Length 32 ft.,...More

  • Category : Upright Vacuum Cleaners
Upright Vacuum,13 In,135 cfm,10A,120V
  • SANITAIRE
  • Upright Vacuum, 13 In, 135 cfm, 10A, 120V Upright Vacuum
  • Item # 20X725
  • Mfr. Model # SC5713B
  • Upright Vacuum, Amps 10, 13 In. Cleaning Path, Filter Type Washable Sealed HEPA, Bag Type Disposable Paper...More

  • Category : Upright Vacuum Cleaners
Cleanroom Dry Vacuum,3.25 gal,1.5 HP
  • NILFISK
  • Cleanroom Dry Vacuum, 3.25 gal, 1.5 HP Cleanroom Dry Vacuum,3.25 gal,1.5 HP
  • Item # 4NFP9
  • Mfr. Model # 01790150
  • Cleanroom Dry Vacuum, Peak HP 1.5, Tank Capacity 3.25 gal., Industrial Series, Air Flow 80 cfm, Amps 9,...More

  • Category : Critical Area Vacuums
Super QuarterVac Backpack Vacuum Cleaner
  • PROTEAM
  • Super QuarterVac Backpack Vacuum Cleaner Super QuarterVac Backpack Vacuum Cleaner
  • Item # 33KE27
  • Mfr. Model # 107118
  • Super QuarterVac(TM) Backpack Vacuum Cleaner, Amps 9.9, Air Flow 150 cfm, Tank Size 6 qt., Filter Type HEPA,...More

  • Category : Backpack Vacuum Cleaners
SuperCoachVac Backpck Vacuum Cleanr,11lb
  • PROTEAM
  • SuperCoachVac Backpck Vacuum Cleanr, 11lb SuperCoachVac Backpck Vacuum Cleanr,11lb
  • Item # 33KE26
  • Mfr. Model # 107119
  • Super CoachVac(TM) Backpack Vacuum Cleaner, Amps 9.9, Air Flow 150 cfm, Tank Size 10 qt., Filter Type HEPA,...More

  • Category : Backpack Vacuum Cleaners
Backpack Vacuum Cleaner,6 Qt,1.9 HP
  • PAC-VAC
  • Backpack Vacuum Cleaner, 6 Qt, 1.9 HP Backpack Vacuum Cleaner,6 Qt,1.9 HP
  • Item # 3XCZ1
  • Mfr. Model # PV 6
  • Backpack Vacuum Cleaner, Peak HP 1.9, Amps 12, Air Flow 120 cfm, Tank Size 6 qt., Filter Type HEPA, Static...More

  • Category : Backpack Vacuum Cleaners
Wide Area Vacuum,30in.
  • TENNANT
  • Wide Area Vacuum, 30in. Wide Area Vacuum,30in.
  • Item # 15A757
  • Mfr. Model # 1068029
  • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, 12.6 Amps, Air Flow 226 cfm, Power Cord Length 75 ft., Bag Type...More

  • Category : Upright Vacuum Cleaners
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More