Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Duct Tape

102 Results Found that Include 763 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length and Diameter

  • Category : Duct and Cloth Tapes
  • SHURTAPE
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Performance Temp. 50° to 200°F; Varies by Material, Color, Width, Length and Diameter

  • Category : Duct and Cloth Tapes
  • NASHUA
  • Foil Tape with Liner Foil Tape with Liner
  • Multiple product options available

    Foil Tape with Liner, Material Aluminum, Silver, Shape Continuous Roll, Thickness 5 mil, Tensile Strength 15 lb./in., Adhesion Strength 130 oz./in., Performance Temp....More

  • Category : Foil Tapes
  • NASHUA
  • Printed Foil Tape Printed Foil Tape
  • Multiple product options available

    Printed Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Thickness 4.8 mil, Tensile Strength 23 lb./in., Adhesion Strength 68 oz./in., Performance Temp. -20°...More

  • Category : Foil Tapes
  • POLYKEN
  • Gaffers Tape Gaffers Tape
  • Multiple product options available

    Gaffers Tape, Thickness 11.5 mil, Tensile Strength 42 lb./in., Adhesion Strength 50 oz./in. and Performance Temp. 30° to 200°F; Varies by Material, Color, Shape, Width,...More

  • Category : Duct and Cloth Tapes
  • NASHUA
  • All Weather Foil Tape All Weather Foil Tape
  • Multiple product options available

    All Weather Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Length 46m, Thickness 3.5 mil, Tensile Strength 14 lb./in., Adhesion Strength 45 oz./in.,...More

  • Category : Foil Tapes
  • POLYKEN
  • Double Sided Tape Double Sided Tape
  • Multiple product options available

    Double Sided Tape, Material Cloth, Natural, Thickness 11 mil, Tensile Strength 20 lb./in., Adhesion Strength 40 oz./in., Rubber, Performance Temp. 30° to 200°F and...More

  • Category : Double-Sided Tapes
  • POLYKEN
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Material Polyethylene Coated Cloth, Shape Continuous Roll, Length 55m, Thickness 12 mil, Rubber and Performance Temp. 30° to 200°F; Varies by Color and Width

  • Category : Duct and Cloth Tapes
100 ft. x 2" Acrylic Coated Cloth Fire Retardant
  • 3M
  • FSK Facing Tape FSK Facing Tape
  • Multiple product options available

    FSK Facing Tape, Material Aluminum Foil/Fiberglass Scrim on Polyethylene Coated Kraft Paper, Silver, Shape Continuous Roll, Length 50 yd., Thickness 6.7 mil, Tensile...More

  • Category : Foil Tapes
  • 3M
  • Foil Tape Foil Tape
  • Multiple product options available

    Foil Tape; Varies by Material, Color, Shape, Width, Length, Thickness, Adhesive and Performance Temp.

  • Category : Foil Tapes
  • NASHUA
  • FSK Facing Tape FSK Facing Tape
  • Multiple product options available

    FSK Facing Tape, Material Aluminum, Shape Continuous Roll, Length 46m, Thickness 8 mil, Tensile Strength 35 lb./in., Adhesion Strength 70 oz./in., Synthetic Rubber,...More

  • Category : Foil Tapes
Roof Repair Tape, 4 In x50 Ft,35 Mil
Fiberglass Backing Tape,41 Ft.
  • AQUASOL
  • Fiberglass Backing Tape, 41 Ft. Fiberglass Backing Tape,41 Ft.
  • Item # 18C602
  • Mfr. Model # AFBT-2.5
  • Fiberglass Backing Tape,Material Fiberglass, Adhesive Coated Aluminum Tape,Length 2 1/ x 41 Ft.,Paper Type...More

  • Category : Purge Dams and Bladders
50 yd. x 1-7/8" Aluminum Foil Foil Tape, Silver
Double Sided Tape,Cotton Cloth,2 in.,Wht
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Double Sided Tape, Cotton Cloth, 2 in., Wht Double Sided Tape
  • Item # 3UAV6
  • Mfr. Model # 3UAV6
  • Double Sided Tape, Material Cotton Cloth, White, Shape Continuous Roll, Width 2 In., Length 75 ft., Thickness...More

  • Category : Double-Sided Tapes
Roof Repair Tape,4 In x 50 Ft,35 Mil
Clear Polymer, Synthetic Rubber Duct Tape, 1-1/2" Widt
  • POLYKEN
  • Foil Tape Foil Tape
  • Multiple product options available

    Foil Tape, Material Aluminum, Foil, Shape Continuous Roll, Length 31m, Thickness 17 mil, Tensile Strength 20 lb./in., Adhesion Strength 200 oz./in., Butyl Rubber and...More

  • Category : Foil Tapes
Roof Repair Tape,6 In x 50 Ft,35 Mil
55m x 48mm Polyethylene Over Cloth Scrim/Rubber Duct T
Red Polyethylene Film Tape, 48mm Width, 55m Length, 7.0
Roof Repair Tape, 6 In x50 Ft,35 Mil
ASJ Foil Tape,72mm x 46m,White
  • NASHUA
  • ASJ Foil Tape, 72mm x 46m, White ASJ Foil Tape,72mm x 46m,White
  • Item # 6A065
  • Mfr. Model # ASJ
  • ASJ Foil Tape, Material Aluminum, White, Shape Continuous Roll, Width 72mm, Length 46m, Thickness 8.8 mil,...More

  • Category : Foil Tapes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More