Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cloth Tape

72 Results Found that Include 580 Products

Results per page:  16 | 32 | 48
Black Cotton Splicing Tape, 3/4" Width, 60 ft. Le
  • Black Cotton Splicing Tape, 3/4" Width, 60 ft. Length, 13 mil Thickness Splicing Tape
  • Item # 4YT85
  • Mfr. Model # 1755 3/4"X60'
  • Splicing Tape, Material Cotton, Black, Shape Continuous Roll, Width 3/4 In., Length 60 ft., Thickness 13 mil,...More

  • Category : Electrical Tapes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length and Diameter

  • Category : Duct and Cloth Tapes
  • POLYKEN
  • Gaffers Tape Gaffers Tape
  • Multiple product options available

    Gaffers Tape, Thickness 11.5 mil, Tensile Strength 42 lb./in., Adhesion Strength 50 oz./in. and Performance Temp. 30° to 200°F; Varies by Material, Color, Shape, Width,...More

  • Category : Duct and Cloth Tapes
  • TAPECASE
  • Cloth Tape Cloth Tape
  • Multiple product options available

    Cloth Tape, Material Cotton, White, Shape Continuous Roll, Length 60 yd., Diameter 6", Thickness 10.5 mil, Tensile Strength 36 lb./in., Adhesion Strength 32 oz./in.,...More

  • Category : Duct and Cloth Tapes
  • POLYKEN
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Material Polyethylene Coated Cloth, Shape Continuous Roll, Length 55m, Thickness 12 mil, Rubber and Performance Temp. 30° to 200°F; Varies by Color and Width

  • Category : Duct and Cloth Tapes
  • SHURTAPE
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Performance Temp. 50° to 200°F; Varies by Material, Color, Width, Length and Diameter

  • Category : Duct and Cloth Tapes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 5 yd. and Performance Temp. Up to 500°F; Varies by Width, Tensile...More

  • Category : Film Tape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Fiberglass Tape Fiberglass Tape
  • Multiple product options available

    Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 36 yd. and Performance Temp. Up to 500°F; Varies by Width

  • Category : Duct and Cloth Tapes
Clear Polymer, Synthetic Rubber Duct Tape, 1-1/2" Widt
  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

  • Category : Duct and Cloth Tapes
Double Sided Tape,Cotton Cloth,2 in.,Wht
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Double Sided Tape, Cotton Cloth, 2 in., Wht Double Sided Tape
  • Item # 3UAV6
  • Mfr. Model # 3UAV6
  • Double Sided Tape, Material Cotton Cloth, White, Shape Continuous Roll, Width 2 In., Length 75 ft., Thickness...More

  • Category : Double-Sided Tapes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cloth Tape Cloth Tape
  • Multiple product options available

    Cloth Tape, Material Silica, Tan, Shape Continuous Roll, Performance Temp. 0° to 1800°F and Standards Mil Spec; Varies by Width and Length

  • Category : Duct and Cloth Tapes
36m x 48mm Polyethylene Coated Cloth Bottom Board Duct
Masking Tape, 41.1m x 2", Red, 12 mil
  • 3M
  • Masking Tape, 41.1m x 2", Red, 12 mil Masking Tape
  • Item # 15F777
  • Mfr. Model # 5959
  • Masking Tape, Material Polyethylene Film Over Cloth Scrim, Red, Shape Continuous Roll, Width 2 In., Length...More

  • Category : Masking Tapes
  • POLYKEN
  • Double Sided Tape Double Sided Tape
  • Multiple product options available

    Double Sided Tape, Material Cloth, Natural, Thickness 11 mil, Tensile Strength 20 lb./in., Adhesion Strength 40 oz./in., Rubber, Performance Temp. 30° to 200°F and...More

  • Category : Double-Sided Tapes
Glue,14.2oz,Multi-Purpose,White,Low VOCs
  • WELDBOND
  • Glue, 14.2oz, Multi-Purpose, White, Low VOCs Glue,14.2oz,Multi-Purpose,White,Low VOCs
  • Item # 48PZ12
  • Mfr. Model # 058951504207
  • Glue, Multi-Purpose, White, 14.2 oz., Coverage 500 Sq. Ft., Temp. Range 50 Degrees to 197 Degrees F,...More

  • Category : Glues
Roof Repair Tape,Paintable,6 In x50 Ft
  • ETERNABOND
  • Roof Repair Tape, Paintable, 6 In x50 Ft Roof Repair Tape,Paintable,6 In x50 Ft
  • Item # 3GYG5
  • Mfr. Model # WB-6-50R
  • Roof Repair Tape, Woven Coated Sealant Tape, Size 6 In. x 50 ft., 25 mil. Thick, Functional Cure 1 Hour, All...More

  • Category : Roof Repair Products and Tools
Self Wound Foil Tape,2 In x 60 yd.,PK24
  • POLYKEN
  • Self Wound Foil Tape, 2 In x 60 yd., PK24 Self Wound Foil Tape,2 In x 60 yd.,PK24
  • Item # 16D175
  • Mfr. Model # 345 ALU
  • Self Wound Foil Tape, Material Aluminum, Foil, Shape Continuous Roll, Width 2 In., Length 60 yd., Thickness...More

  • Category : Foil Tapes
32m x 48mm Polyethylene Cloth Tape, Black
  • 3M
  • Gaffers Tape Gaffers Tape
  • Multiple product options available

    Gaffers Tape, Shape Continuous Roll, Width 2", Length 60 yd., Thickness 12 mil, Tensile Strength 45 lb./in., Adhesion Strength 45 oz./in., Rubber, Performance Temp. Up...More

  • Category : Duct and Cloth Tapes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More