Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Heat-Protective Clothing

55 Results Found that Include 595 Products

Results per page:  16 | 32 | 48
Cut Resistant Sleeve, 24 In.
  • TM

    Grainger Choice

  • CONDOR
  • Cut Resistant Sleeve, 24 In. Cut Resistant Sleeve
  • Item # 5AH26
  • Mfr. Model # 5AH26
  • Cut Resistant Sleeve, Material Kevlar(R), 24 In. Length, Size One Size Fits Most, ANSI/ISEA Abrasion Level 2,...More

  • Category : Cut-Resistant Sleeves
Sleeves,Aluminized Carbon Kevlar,PK2
  • TM

    Grainger Choice

  • CONDOR
  • Welding Jacket Welding Jacket
  • Multiple product options available

    Welding Jacket, Brown, Leather, Length 30", Closure Type Button, Cuff Style Adustable with 2 Buttons and Pockets Inside Pocket; Varies by Size

  • Category : Welding Jackets and Coats
  • SALISBURY
  • Flame-Resistant Coat/Overall Kit Flame-Resistant Coat/Overall Kit
  • Multiple product options available

    Flame-Resistant Coat/Overall Kit, Material Cotton, Hazard Risk Category (HRC) 4, Standards ASTM F1506 and NFPA 70E and Includes Coat, Bib Overalls, Arc Flash Hood, Hard...More

  • Category : Arc Flash Clothing Kits
Gloves,Aluminized Thermonol,Universal,PR
Hood,Aluminized Carbon Kevlar
  • FIRE-DEX
  • Pants Pants
  • Multiple product options available

    Pants, Material Aluminized PBI®/Para Aramid Knit and Inseam 29"; Varies by Size

  • Category : Aluminized Pants
Khaki 100% 9 oz. Flame-Resistant Cotton Welding Jacket,
Black 100% 9 oz. Flame-Resistant Cotton Welding Jacket,
Black 100% 9 oz. Flame-Resistant Cotton Welding Jacket,
Khaki 100% 9 oz. Flame-Resistant Cotton Welding Jacket,
Black 100% 9 oz. Flame-Resistant Cotton Welding Jacket,
Khaki 100% 9 oz. Flame-Resistant Cotton Welding Jacket,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More