Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Outdoor Lighting

500 Results Found that Include 747 Products

Results per page:  16 | 32 | 48
Mini Wall Pack,70W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 70W, 120V Mini Wall Pack,70W,120V
  • Item # 5YB61
  • Mfr. Model # W70SPL 120 M6
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Special Features...More

  • Category : Wall Packs and Wall Mount Fixtures
Floodlight,Bullet,120V,150W,Incd
  • TM

    Grainger Choice

  • LUMAPRO
  • Floodlight, Bullet, 120V, 150W, Incd Floodlight,Bullet,120V,150W,Incd
  • Item # 6MPC6
  • Mfr. Model # 6MPC6
  • Floodlight, Lamp Type Incandescent, Fixture Wattage 150, Voltage 120V, Suggested Lamp Item No. 2V791, Height...More

  • Category : Floodlights
  • TM

    Grainger Choice

  • LED Floodlight LED Floodlight
  • Multiple product options available

    Multiple product options available

  • Category : LED Floodlights
  • TM

    Grainger Choice

  • LUMAPRO
  • 180° Swiveling Dock Light 180° Swiveling Dock Light
  • Multiple product options available

    Multiple product options available

  • Category : Dock Lights
20 Lumens LED Floodlight, Black
Sensor,Motion,1000 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Sensor, Motion, 1000 W Sensor,Motion,1000 W
  • Item # 4VW91
  • Mfr. Model # 4VW91
  • Motion Sensors, Max. Load 1000W, Coverage 23,000 sq. ft., Viewing Angle 270 Degrees , Voltage 120, All Metal...More

  • Category : Motion Sensor Fixtures and Kits
Motion Sensor,240 Deg.Viewing,White
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Sensor, 240 Deg.Viewing, White Motion Sensor,240 Deg.Viewing,White
  • Item # 2LBN4
  • Mfr. Model # 2LBN4
  • Motion Sensor, Max. Load 500W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees , Voltage 120,...More

  • Category : Motion Sensor Fixtures and Kits
9-1/2" x 18-1/2" x 9" 51 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 9-1/2" x 18-1/2" x 9" 51 Watt LED Wall Pack, Dark Bronze 9-1/2" x 18-1/2" x 9" 51 Watt LED Wall Pack, Dark Bronze
  • Item # 13E802
  • Mfr. Model # 13E802
  • LED Wall Pack, 51 Watts, 3830 Lumens, 67.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
Motion Light,110 Degree,60 ft.,Brz,9in L
Wall Pack,70 W,Hps
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, 70 W, Hps Wall Pack,70 W,Hps
  • Item # 5MM59
  • Mfr. Model # 5MM59
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 11 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
Fixture,Wall Pack,50 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall Pack, 50 W Fixture,Wall Pack,50 W
  • Item # 4DY94
  • Mfr. Model # 4DY94
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 50, Voltage 120, Socket Type Medium, Length 11 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
LED Flagpole Light, Black
  • MOONRAYS
  • LED Flagpole Light, Black LED Flagpole Light, Black
  • Item # 38NH76
  • Mfr. Model # 92320
  • LED Flagpole Light, Fixture Width 5-7/64 In., Fixture Height 10-5/8 In., Housing Finish Black, Mounting Pole,...More

  • Category : LED Floodlights
Wall Pack,42W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 42W, 120-277V Wall Pack,42W,120-277V
  • Item # 6MGK8
  • Mfr. Model # TWR1 2/42TRT MVOLT LPI
  • Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120 to 277, Socket Type GX24Q-4, Special Features Two...More

  • Category : Wall Packs and Wall Mount Fixtures
3-3/4" x 8-7/8" x 12-1/2" 9 Watt L
  • TM

    Grainger Choice

  • Dock Light Dock Light
  • Multiple product options available

    Multiple product options available

  • Category : Dock Lights
Temp Hanging Light,120V,400W
  • HANG-A-LIGHT
  • Temp Hanging Light, 120V, 400W Temporary Hanging Light
  • Item # 5GDZ4
  • Mfr. Model # 111400PS
  • Temporary Hanging Light, Light Distribution Flood, Lamp Type Metal Halide, Number of Lamp Heads 1, Voltage...More

  • Category : Temporary Job Site Lights
LED Vapor Tight,Ceiling Mount
  • ACUITY LITHONIA
  • LED Vapor Tight, Ceiling Mount LED Vapor Tight,Ceiling Mount
  • Item # 26X701
  • Mfr. Model # OLVTCM
  • LED Vapor Tight, 15 Watts, Color Temp. 4000k, 600 Lumens, CRI 77, Voltage 120/277, Length 10-6/10 In., Width...More

  • Category : LED Decorative Lighting
Area Light,90W,Type V Wide,7785L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 90W, Type V Wide, 7785L Area Light,90W,Type V Wide,7785L
  • Item # 21RU87
  • Mfr. Model # VPS30NB905KT5UNVSF2BZ
  • Area Light, Watts 90, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

  • Category : LED Area and Roadway Lights
9-1/2" x 18-1/2" x 9" 40 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 9-1/2" x 18-1/2" x 9" 40 Watt LED Wall Pack, Dark Bronze 9-1/2" x 18-1/2" x 9" 40 Watt LED Wall Pack, Dark Bronze
  • Item # 13E801
  • Mfr. Model # 13E801
  • LED Wall Pack, 40 Watts, 2560 Lumens, 61.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
LEDSecurityLight-Solar,Blk,45.6 lm,6500K
  • DESIGNERS EDGE
  • LEDSecurityLight-Solar, Blk, 45.6 lm, 6500K LEDSecurityLight-Solar,Blk,45.6 lm,6500K
  • Item # 38NH72
  • Mfr. Model # L949
  • LED Security Light-Solar, Watts 7, Housing Finish Black, Housing Material Plastic, Light Distribution Wide,...More

  • Category : LED Area and Roadway Lights
Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXE4
  • Mfr. Model # TWR2 400M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

  • Category : Wall Packs and Wall Mount Fixtures
Motion Light,180Deg.Viewing Angle,Bronze
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 180Deg.Viewing Angle, Bronze Motion Light,180Deg.Viewing Angle,Bronze
  • Item # 2LBL9
  • Mfr. Model # 2LBL9
  • Wireless Motion Sensor with Lampholder Kits, Max. Load 300W, Coverage 7700 sq. ft., Viewing Angle 180 Degrees...More

  • Category : Motion Sensor Fixtures and Kits
270 Lumens LED Motion Floodlight, Black
  • DESIGNERS EDGE
  • 270 Lumens LED Motion Floodlight, Black 270 Lumens LED Motion Floodlight, Black
  • Item # 38NH75
  • Mfr. Model # L955
  • LED Motion Floodlight, 13.5 Watts, Lumens Per Watt 20.0, Color Temp. 6500K, Fixture Rated Life 50,000 hr.,...More

  • Category : LED Floodlights
Motion Light,180 Degree,70 ft.,Brz,7in L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More