Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Air Duct

844 Results Found that Include 917 Products

Results per page:  16 | 32 | 48
4 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 4 In Dia, 26 Ga, 90 Adj Elbow 4 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG1
  • Mfr. Model # GRAE490GA26
  • Fitting, 90 Degrees Elbow, Diameter 4", Width 6-3/4", Height 6-3/4", Inlet Diameter 4", Outlet Diameter 4",...More

  • Category : Duct Fittings
12 In Dia,24 Ga,90 Adj Elbow
  • DUCTMATE
  • 12 In Dia, 24 Ga, 90 Adj Elbow 12 In Dia,24 Ga,90 Adj Elbow
  • Item # 6EKH1
  • Mfr. Model # GRAE1290GA24
  • Fitting, 90 Degrees Elbow, Diameter 12", Width 15", Height 15", Inlet Diameter 12", Outlet Diameter 12",...More

  • Category : Duct Fittings
Duct Clamp,4 In
  • NORDFAB
  • Duct Clamp, 4 In Duct Clamp,4 In
  • Item # 40D622
  • Mfr. Model # 3260-0400-100900
  • Duct Clamp, Diameter 4 In., Material of Construction Steel, 22 Gauge, Coating Galvanized, For Use With QF...More

  • Category : Duct Fittings
Wall Vent Kit,Flexible Duct,5 ft. L
  • BROAN
  • Wall Vent Kit, Flexible Duct, 5 ft. L Wall Vent Kit,Flexible Duct,5 ft. L
  • Item # 3WE96
  • Mfr. Model # WVK2A
  • Wall Vent Kit, Insulation Value R 4.2, Inside Dia. 4 In., Wall Thickness 1/8 In., Vapor Transmission 0.05,...More

  • Category : Flexible Ducts
Machine Adapter,4 In
  • NORDFAB
  • Machine Adapter, 4 In Machine Adapter,4 In
  • Item # 40D612
  • Mfr. Model # 3249-0400-100000
  • Fitting, Machine Adapter, Diameter 4 In., Length 4 In., Inlet Diameter 4 In., Outlet Diameter 4 In., Material...More

  • Category : Duct Fittings
6 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 6 In Dia, 26 Ga, 90 Adj Elbow 6 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG2
  • Mfr. Model # GRAE690GA26
  • Fitting, 90 Degrees Elbow, Diameter 6", Width 9", Height 9", Inlet Diameter 6", Outlet Diameter 6", Material...More

  • Category : Duct Fittings
4 In Dia,26 Ga,Self Seal Collar w/Damper
12 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 12 In Dia, 26 Ga, 90 Adj Elbow 12 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG5
  • Mfr. Model # GRAE1290GA26
  • Fitting, 90 Degrees Elbow, Diameter 12", Width 15", Height 15", Inlet Diameter 12", Outlet Diameter 12",...More

  • Category : Duct Fittings
Flange, 6 in. dia., Steel
  • NORDFAB
  • Flange, 6 in. dia., Steel Flange, 6 in. dia., Steel
  • Item # 29RN88
  • Mfr. Model # 3261-0600-100000
  • Flange, Angle Flange, Diameter 6 In., Length 1 In., Inlet Diameter 6-3/32 In., Outlet Diameter 8-3/32 In.,...More

  • Category : Duct Fittings
Manual Blast Gate,4 In
  • NORDFAB
  • Manual Blast Gate, 4 In Manual Blast Gate,4 In
  • Item # 40D607
  • Mfr. Model # 3240-0400-100000
  • Fitting, Manual Blast Gate, Diameter 4 In., Length 5-1/2 In., Width 5-1/4 In., Height 7 In., Inlet Diameter 4...More

  • Category : Duct Fittings
10 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 10 In Dia, 26 Ga, 90 Adj Elbow 10 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG4
  • Mfr. Model # GRAE1090GA26
  • Fitting, 90 Degrees Elbow, Diameter 10", Width 13", Height 13", Inlet Diameter 10", Outlet Diameter 10",...More

  • Category : Duct Fittings
10x8 In Dia,26 Ga,Reducer
  • DUCTMATE
  • 10x8 In Dia, 26 Ga, Reducer 10x8 In Dia,26 Ga,Reducer
  • Item # 6EKL1
  • Mfr. Model # GRR10P8PGA26
  • Fitting, Reducer, Diameter 10'x8", Width 10", Height 6-1/2", Inlet Diameter 10", Outlet Diameter 8", Material...More

  • Category : Duct Fittings
4 In Dia,26 Ga,Self Seal Snap Lock,PK5
10 In Dia,26 Ga,Snap Pipe End Cap
10x6 In Dia,26 Ga,Snap Pipe End Cap
8 In Dia,24 Ga,90 Adj Elbow
  • DUCTMATE
  • 8 In Dia, 24 Ga, 90 Adj Elbow 8 In Dia,24 Ga,90 Adj Elbow
  • Item # 6EKG9
  • Mfr. Model # GRAE890GA24
  • Fitting, 90 Degrees Elbow, Diameter 8", Width 11", Height 11", Inlet Diameter 8", Outlet Diameter 8",...More

  • Category : Duct Fittings
4 In Dia,26 Ga,Snap Pipe Free Flow Tee
End Cap, 8 in. dia., Steel
  • NORDFAB
  • End Cap, 8 in. dia., Steel End Cap, 8 in. dia., Steel
  • Item # 29RN68
  • Mfr. Model # 3151-0800-100000
  • End Cap, Diameter 8 In., Length 2 In., Inlet Diameter 7-57/64 In., Outlet Diameter 7-61/64 In., Material of...More

  • Category : Duct Fittings
Butterfly Valve,10 In
  • NORDFAB
  • Butterfly Valve, 10 In Butterfly Valve,10 In
  • Item # 40D535
  • Mfr. Model # 3208-1000-100000
  • Fitting, Butterfly Valve, Diameter 10 In., Length 13 In, .Material of Construction Steel, 22 Gauge, Coating...More

  • Category : Duct Fittings
Duct Reducer,8x6
  • NORDFAB
  • Duct Reducer, 8x6 Duct Reducer,8x6
  • Item # 40D559
  • Mfr. Model # 3222-0806-100000
  • Fitting, Reducer, Diameter 8 In. x 6 In., Length 8 In., Inlet Diameter 8 In., Outlet Diameter 6 In., Material...More

  • Category : Duct Fittings
3x3x3x50 ft Vinyl Flex Connector
8 In Dia,24 Ga,Snap Pipe End Cap
6 In Dia,26 Ga,Self Seal Snap Lock,PK5
8 In Dia,26 Ga,Self Seal Collar w/Damper
10 In Dia,26 Ga,Snap Pipe Free Flow Tee
Accordion Warm Air Duct,10 ft. L
12x8 In Dia,26 Ga,Reducer Fitting
10 In Dia 26 Ga,Self Seal Snap Lock,PK5
14x8 In Dia,26 Ga,Snap Pipe Reducer
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More