Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Military Clothing

625 Results Found that Include 1,318 Products

Results per page:  16 | 32 | 48
Taclite Vest,Black,2XL
  • 5.11 TACTICAL
  • Taclite Vest, Black, 2XL Taclite Vest,Black,2XL
  • Item # 21X155
  • Mfr. Model # 80008
  • Taclite Vest, Color Black, Size 2XL, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets...More

  • Category : Tactical Vests
Taclite Vest,Black,XL
  • 5.11 TACTICAL
  • Taclite Vest, Black, XL Taclite Vest,Black,XL
  • Item # 21X154
  • Mfr. Model # 80008
  • Taclite Vest, Color Black, Size XL, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets...More

  • Category : Tactical Vests
Taclite Vest,Black,L
  • 5.11 TACTICAL
  • Taclite Vest, Black, L Taclite Vest,Black,L
  • Item # 21X153
  • Mfr. Model # 80008
  • Taclite Vest, Color Black, Size L, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets...More

  • Category : Tactical Vests
Taclite Vest,Black,3XL
  • 5.11 TACTICAL
  • Taclite Vest, Black, 3XL Taclite Vest,Black,3XL
  • Item # 21X156
  • Mfr. Model # 80008
  • Taclite Vest, Color Black, Size 3XL, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets...More

  • Category : Tactical Vests
  • DRIFIRE
  • FR Short Sleeve T-Shirt FR Short Sleeve T-Shirt
  • Multiple product options available

    Flame-Resistant Crewneck Shirt, 75% Modacryclic/15% Viscose/10% Nylon, Closure Type Pullover, ATPV Rating Ebt - 4.5, Hazard Risk Category (HRC) 1, Fabric Weight 5.4 oz....More

  • Category : Flame Resistant and Arc Flash Shirts
  • DRIFIRE
  • FR Ultra Lightweight L Sleeve FR Ultra Lightweight L Sleeve
  • Multiple product options available

    Flame-Resistant Crewneck Shirt, 75% Modacrylic/15% Viscose/10% Nylon, Closure Type Pullover, ATPV Rating EBT - 3.3, Hazard Risk Category (HRC) 0, Fabric Weight 4-1/2 oz....More

  • Category : Flame Resistant and Arc Flash Shirts
Men's Tactical Pants, Size M, Color: Black
Men's Tactical Pants, Size S, Color: Dark Navy
  • DRIFIRE
  • Officer Deck Pant Officer Deck Pant
  • Multiple product options available

    Officer Deck Pant, ATPV Rating 8.4 cal/cm2, Hazard Risk Category (HRC) 2, Khaki, 65% Modacrylic/23% Meta-Aramid/10% Para-Aramid/2% Conductive Fiber, Closure Type Snap,...More

  • Category : Flame Resistant and Arc Flash Pants and Overalls
Men's Tactical Pants, Size L, Color: Dark Navy
Men's Tactical Pants, Size L, Color: Multicam
Men's Tactical Pants, Size L, Color: Dark Navy
Men's Tactical Pants, Size M, Color: Dark Navy
Men's Tactical Pants, Size M, Color: Dark Navy
Men's Tactical Pants, Size XL, Color: Dark Navy
Taclite Vest,TDU Khaki,M
  • 5.11 TACTICAL
  • Taclite Vest, TDU Khaki, M Taclite Vest,TDU Khaki,M
  • Item # 21X158
  • Mfr. Model # 80008
  • Taclite Vest, Color TDU Khaki, Size M, Closure Type Zipper / Button, Features Back-up Belt System , 12...More

  • Category : Tactical Vests
Taclite Vest,TDU Khaki,XL
  • 5.11 TACTICAL
  • Taclite Vest, TDU Khaki, XL Taclite Vest,TDU Khaki,XL
  • Item # 21X160
  • Mfr. Model # 80008
  • Taclite Vest, Color TDU Khaki, Size XL, Closure Type Zipper / Button, Features Back-up Belt System , 12...More

  • Category : Tactical Vests
Taclite Vest,Black,S
  • 5.11 TACTICAL
  • Taclite Vest, Black, S Taclite Vest,Black,S
  • Item # 21X151
  • Mfr. Model # 80008
  • Taclite Vest, Color Black, Size S, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets...More

  • Category : Tactical Vests
Mens Tactical Shorts,Multicam,Size XL
Taclite Vest,TDU Khaki,2XL
  • 5.11 TACTICAL
  • Taclite Vest, TDU Khaki, 2XL Taclite Vest,TDU Khaki,2XL
  • Item # 21X161
  • Mfr. Model # 80008
  • Taclite Vest, Color TDU Khaki, Size 2XL, Closure Type Zipper / Button, Features Back-up Belt System , 12...More

  • Category : Tactical Vests
Taclite Vest,TDU Khaki,S
  • 5.11 TACTICAL
  • Taclite Vest, TDU Khaki, S Taclite Vest,TDU Khaki,S
  • Item # 21X157
  • Mfr. Model # 80008
  • Taclite Vest, Color TDU Khaki, Size S, Closure Type Zipper / Button, Features Back-up Belt System , 12...More

  • Category : Tactical Vests
Taclite Vest,TDU Khaki,3XL
  • 5.11 TACTICAL
  • Taclite Vest, TDU Khaki, 3XL Taclite Vest,TDU Khaki,3XL
  • Item # 21X162
  • Mfr. Model # 80008
  • Taclite Vest, Color TDU Khaki, Size 3XL, Closure Type Zipper / Button, Features Back-up Belt System , 12...More

  • Category : Tactical Vests
Mens Tactical Shorts,Olive,Size 28
Men's Tactical Pants, Size M, Color: Khaki
Men's Tactical Pants, Size XL, Color: Universal Digita
Mens Tactical Shorts,Olive,Size 30
Men's Tactical Pants, Size XS, Color: Khaki
Mens Tactical Shorts,Olive,Size 50
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More