Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Security Lighting

70 Results Found that Include 90 Products

Results per page:  16 | 32 | 48
1351 Lumens LED Floodlight, Bronze, LED Replacement For 300
  • 1351 Lumens LED Floodlight, Bronze, LED Replacement For 300W QH LED Floodlight
  • Item # 21YH26
  • Mfr. Model # OLFL 14 PE BZ
  • LED Floodlight, 18 Watts, Fixture Voltage 120, Lumens Per Watt 74.0, Color Temp. 4000K, Fixture Rated Life...More

  • Category : LED Floodlights
9-1/2" x 18-1/2" x 9" 40 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 9-1/2" x 18-1/2" x 9" 40 Watt LED Wall Pack, Dark Bronze 9-1/2" x 18-1/2" x 9" 40 Watt LED Wall Pack, Dark Bronze
  • Item # 13E801
  • Mfr. Model # 13E801
  • LED Wall Pack, 40 Watts, 2560 Lumens, 61.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
Sensor,Motion,1000 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Sensor, Motion, 1000 W Sensor,Motion,1000 W
  • Item # 4VW91
  • Mfr. Model # 4VW91
  • Motion Sensors, Max. Load 1000W, Coverage 23,000 sq. ft., Viewing Angle 270 Degrees , Voltage 120, All Metal...More

  • Category : Motion Sensor Fixtures and Kits
9-1/2" x 18-1/2" x 9" 51 Watt LED
  • TM

    Grainger Choice

  • LUMAPRO
  • 9-1/2" x 18-1/2" x 9" 51 Watt LED Wall Pack, Dark Bronze 9-1/2" x 18-1/2" x 9" 51 Watt LED Wall Pack, Dark Bronze
  • Item # 13E802
  • Mfr. Model # 13E802
  • LED Wall Pack, 51 Watts, 3830 Lumens, 67.0 Lumens Per Watt, Fixture Voltage 120 to 277, Color Temp. 5000K,...More

  • Category : LED Wall Packs
Motion Sensor,White,17.72  In. L
  • DESIGNERS EDGE
  • Motion Sensor, White, 17.72 In. L Motion Sensor,White,17.72 In. L
  • Item # 38TK94
  • Mfr. Model # L2572WH
  • Motion Sensor with Lampholder Kit, Max. Load 100W, Coverage 2094.4 sq. ft., Viewing Angle 150 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack Item Wall Pack Item
  • Multiple product options available

    Multiple product options available

  • Category : LED Wall Packs
Motion Light,240Deg.Viewing Angle,Bronze
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 240Deg.Viewing Angle, Bronze Motion Light,240Deg.Viewing Angle,Bronze
  • Item # 2LBN5
  • Mfr. Model # 2LBN5
  • Motion Sensor with Lampholder Kit, Max. Load 300W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Motion Light,240 Deg.Viewing Angle,White
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 240 Deg.Viewing Angle, White Motion Light,240 Deg.Viewing Angle,White
  • Item # 2LBN6
  • Mfr. Model # 2LBN6
  • Motion Sensor with Lampholder Kit, Max. Load 300W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Sensor,Motion,1000 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Sensor, Motion, 1000 W Sensor,Motion,1000 W
  • Item # 4VW92
  • Mfr. Model # 4VW92
  • Motion Sensors, Max. Load 1000W, Coverage 23,000 sq. ft., Viewing Angle 270 Degrees , Voltage 120, All Metal...More

  • Category : Motion Sensor Fixtures and Kits
Fixture,Wall,150 W,120-277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall, 150 W, 120-277V Fixture,Wall,150 W,120-277V
  • Item # 3HNG3
  • Mfr. Model # 3HNG3
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 14-1/8 In., Width 9-1/4...More

  • Category : Wall Packs and Wall Mount Fixtures
Sensor,Motion,300 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Sensor, Motion, 300 W Sensor,Motion,300 W
  • Item # 4VW93
  • Mfr. Model # 4VW93
  • Professional Series Motion Sensor Kits, Max. Load 300W, Coverage 23,500 sq. ft., Viewing Angle 270 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Motion Light,240Deg.Viewing Angle,Bronze
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 240Deg.Viewing Angle, Bronze Motion Light,240Deg.Viewing Angle,Bronze
  • Item # 2LBL4
  • Mfr. Model # 2LBL4
  • Motion Sensor with Lampholder Kits, Max. Load 200W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Economy LED Security Flood Light,120v
  • LITHONIA
  • Economy LED Security Flood Light, 120v Economy LED Security Flood Light,120v
  • Item # 19YR16
  • Mfr. Model # OLF 2RH 40K 120 MO BZ M6
  • Economy LED Security Flood Light, Housing Finish Bronze, Housing Material Die Cast Aluminum, Voltage 120,...More

  • Category : LED Motion Sensor Fixtures
LED Area Light, 4000K,21W,Silver
  • ACUITY LITHONIA
  • LED Area Light, 4000K, 21W, Silver LED Area Light, 4000K,21W,Silver
  • Item # 22CM16
  • Mfr. Model # TDD LED 1 40K 120 PE
  • Area Light, Watts 21, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution Wide,...More

  • Category : LED Area and Roadway Lights
Security Light,Bronze
  • ACUITY LITHONIA
  • Security Light, Bronze Security Light,Bronze
  • Item # 6ECJ4
  • Mfr. Model # OFLR 6LC 120 P BZ
  • Dusk To Dawn Security Light, Max. Load 30W, Coverage 900 sq. ft., Viewing Angle 180 Degrees , Voltage 120,...More

  • Category : LED Motion Sensor Fixtures
Economy LED Security Flood Light,120v
  • LITHONIA
  • Economy LED Security Flood Light, 120v Economy LED Security Flood Light,120v
  • Item # 19YR17
  • Mfr. Model # OLF 2RH 40K 120 MO WH M6
  • Economy LED Security Flood Light, Housing Finish White, Housing Material Die Cast Aluminum, Voltage 120,...More

  • Category : LED Motion Sensor Fixtures
Dusk To Dawn Security,Bronze
Motion Light,180 Deg View Angle,Bronze
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 180 Deg View Angle, Bronze Motion Light,180 Deg View Angle,Bronze
  • Item # 2LBN1
  • Mfr. Model # 2LBN1
  • Wireless Motion Sensor with Lampholder Kits, Max. Load 300W, Coverage 7700 sq. ft., Viewing Angle 180 Degrees...More

  • Category : Motion Sensor Fixtures and Kits
Motion Light,180Deg.Viewing Angle,Bronze
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Light, 180Deg.Viewing Angle, Bronze Motion Light,180Deg.Viewing Angle,Bronze
  • Item # 2LBL9
  • Mfr. Model # 2LBL9
  • Wireless Motion Sensor with Lampholder Kits, Max. Load 300W, Coverage 7700 sq. ft., Viewing Angle 180 Degrees...More

  • Category : Motion Sensor Fixtures and Kits
Motion Light,180 Degree,70 ft.,Wht,6in W
Dusk To Dawn Security Light,5279 Lumens
  • HUBBELL LIGHTING - OUTDOOR
  • Dusk To Dawn Security Light, 5279 Lumens Dusk To Dawn Security Light,5279 Lumens
  • Item # 45VT66
  • Mfr. Model # DDL-140L-1
  • Dusk To Dawn Security Light, Housing Finish Gray, Housing Material Die Cast Aluminum, Sensor Type...More

  • Category : LED Motion Sensor Fixtures
Motion Sensor,180 Degree,70 ft,Brz,3in L
Motion Sensor,Black,17.72  In. L
  • DESIGNERS EDGE
  • Motion Sensor, Black, 17.72 In. L Motion Sensor,Black,17.72 In. L
  • Item # 38TK93
  • Mfr. Model # L2572BLK
  • Motion Sensor with Lampholder Kit, Max. Load 100W, Coverage 2094.4 sq. ft., Viewing Angle 150 Degrees ,...More

  • Category : Motion Sensor Fixtures and Kits
Motion Light,180Degree,70 ft,Brz,9 in. H
Motion Light,270 Degree,70 ft,Brz,16in L
Motion Sensor,180 Degree,70 ft,Wht,3in L
Dusk To Dawn Security Light,2906 Lumens
  • HUBBELL LIGHTING - OUTDOOR
  • Dusk To Dawn Security Light, 2906 Lumens Dusk To Dawn Security Light,2906 Lumens
  • Item # 45VT67
  • Mfr. Model # DDL-56L-4K-1-NA
  • Dusk To Dawn Security Light, Housing Finish Gray, Housing Material Die Cast Aluminum, Sensor Type...More

  • Category : LED Motion Sensor Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More