Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Air Tubing

348 Results Found that Include 514 Products

Results per page:  16 | 32 | 48
250 ft. Standard Polyurethane Tubing, 3/8" Outside Dia
  • HI-TECH DURAVENT
  • Blue PVC PVC Unreinforced Ducting Hose Blue PVC PVC Unreinforced Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Air, Dust, Material PVC, Color Blue, Length 25 ft. and Operating Temp. Range -20° to 180°F; Varies by Inside Dia., Bend Radius, Max....More

  • Category : Ducting Hoses
50 ft. Extruded Polyurethane Tubing, 3/8" Outside Dia.
9 Ft Aluminum Pneumatic Tubing, Blue; Inside Dia.:
100 ft. Nylon Air Brake Tubing, Black
100 ft. Metric Polyurethane Tubing, 8mm Outside Dia., 5mm&#
250 ft. Standard Polyurethane Tubing, 1/4" Outside Dia
100 ft. Standard Polyurethane Tubing, 1/4" Outside Dia
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1/4" 300 psi Bulk Multipurpose Air Hose 1/4" 300 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 1/4", Max. Pressure 300 psi, Safety Factor 4:1 and Meets RMA Class B; Varies by Length, Color and Tube Material

  • Category : Air Hoses
50 ft. Extruded Polyurethane Tubing, 1/4" Outside Dia.
250 ft. Metric Polyurethane Tubing, 8mm Outside Dia., 5mm&#
250 ft. Standard Polyurethane Tubing, 5/32" Outside Di
100 ft. Nylon Air Brake Tubing, Black
  • PARKER
  • 100 ft. Nylon Air Brake Tubing, Black 100 ft. Nylon Air Brake Tubing, Black
  • Item # 6UTG3
  • Mfr. Model # 1120-2.5-BLK-100
  • Air Brake Tubing, Type Type A - Nonreinforced , Length 100 ft., Tube Size 5/32 In., Outside Dia. 5/32 In.,...More

  • Category : Air Brake Tubing
100 ft. Metric Polyurethane Tubing, 8mm Outside Dia., 5mm&#
100 ft. Metric Polyurethane Tubing, 6mm Outside Dia., 4mm&#
100 ft. Metric Polyurethane Tubing, 4mm Outside Dia., 2.5mm
100 ft. Standard Polyurethane Tubing, 1/4" Outside Dia
100 ft. Standard Polyurethane Tubing, 1/4" Outside Dia
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 3/8" 300 psi Bulk Multipurpose Air Hose 3/8" 300 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 3/8", Max. Pressure 300 psi, Safety Factor 4:1 and Meets RMA Class B; Varies by Length, Color and Tube Material

  • Category : Air Hoses
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1/2" 300 psi Bulk Multipurpose Air Hose 1/2" 300 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 1/2", Length 500 ft., Max. Pressure 300 psi, Safety Factor 4:1 and Meets RMA Class B; Varies by Color and Tube Material

  • Category : Air Hoses
100 ft. Metric Polyurethane Tubing, 8mm Outside Dia., 5mm&#
100 ft. Metric Polyurethane Tubing, 6mm Outside Dia., 4mm&#
100 ft. Standard Polyurethane Tubing, 3/8" Outside Dia
  • HI-TECH DURAVENT
  • Gray Reinforced PVC Industrial Ducting Hose Gray Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Reinforced PVC, Color Gray, Operating Temp. Range -20° to 150°F and Number of Plies 2; Varies by Inside Dia., Length, Bend Radius, Max....More

  • Category : Ducting Hoses
100 ft. Polyamide/Polyester Air Brake Tubing, Black
100 ft. Nylon Air Brake Tubing, Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More