Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Law Enforcement Protective/Tactical Gear

804 Results Found that Include 1,209 Products

Results per page:  16 | 32 | 48
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens
  • LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 150, Black Industrial Headlamps, Lumens Range: 100 to 249
  • Item # 49XH38
  • Mfr. Model # VIZZ-II
  • Headlamp, Flashlight Grade Industrial, Rechargeable No, 150 Lumens, Number of Batteries 3, Yes Batteries...More

  • Category : Headlamps
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 18,&#
Plastic Stun Gun, 6.0 Million Stun Voltage, 7.5" Lengt
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 1000,
Key Strap with Flap,Black
Tactical 0-Strap Knee Pad Inserts, Black
Nonmarring 2-Strap Knee Pads w/Shin Guards, Black
Radio Pouch,Black,Nylon,5-3/8 x 3-5/8 In
Badge Holder,Universal,Black,Leather
  • HEROS PRIDE
  • Badge Holder, Universal, Black, Leather Badge Holder,Universal,Black,Leather
  • Item # 24GU28
  • Mfr. Model # 9150T-0001
  • Badge Holder, Holder, Size Universal, Color Black, Material Leather, Length (In.) 3 In., Width (In.) 4 In.,...More

  • Category : Duty Belt Pouches
Mag-Lite (R) Leather Holster for Mfr. No. M2A756K
Glove Pouch,Double,Black,Nylon
  • HEROS PRIDE
  • Glove Pouch, Double, Black, Nylon Glove Pouch,Double,Black,Nylon
  • Item # 24GU44
  • Mfr. Model # 1082
  • Glove Pouch, Pouch, Size Double, Color Black, Material Nylon, Length (In.) 4-1/4 In., Width (In.) 3-1/2 In.,...More

  • Category : Duty Belt Pouches
Task Light,14.31 in. L,1.81 in. dia.
Mounting Screw Kit
Folding Rescue Knife,Partially Serrated Blade Edge 3-7/16"&
Tactical Glove,L,Black,Leather,PR
  • DAMASCUS
  • Tactical Glove, L, Black, Leather, PR Tactical Glove,L,Black,Leather,PR
  • Item # 33HX72
  • Mfr. Model # ATX95
  • Tactical Glove, L, Black, 9-1/2 In., Hook-and-Loop Cuff, Lining Unlined, Leather Palm Material, Leather Back...More

  • Category : Military, Police and Tactical Gloves
LED Penlight, Aluminum, Maximum Lumens Output: 80, Black,&#
  • LED Penlight, Aluminum, Maximum Lumens Output: 80, Black, 5.62" Industrial Penlight, Lumens Range: 50 to 99
  • Item # 39AU28
  • Mfr. Model # 88039
  • Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 2, Flashlight Battery Size AAA,...More

  • Category : Penlights and Inspection Lights
Tactical Glove,M,Black,Leather,PR
  • DAMASCUS
  • Tactical Glove, M, Black, Leather, PR Tactical Glove,M,Black,Leather,PR
  • Item # 33HX71
  • Mfr. Model # ATX95
  • Tactical Glove, M, Black, 9-1/2 In., Hook-and-Loop Cuff, Lining Unlined, Leather Palm Material, Leather Back...More

  • Category : Military, Police and Tactical Gloves
General Purpose LED Handheld Flashlight, Aluminum, Maximum Lumen
Carrying Bag,Respirator/Gas Mask,Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carrying Bag, Respirator/Gas Mask, Black Carrying Bag,Respirator/Gas Mask,Black
  • Item # 3RLZ6
  • Mfr. Model # 430BK
  • Carrying Bag, Respirator/Gas Mask, Color Black, Material 1000 Denier Cordura(r) Nylon, Width 7-1/2 In.,...More

  • Category : Duty Belt Pouches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More