Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cut-Resistant Clothing

67 Results Found that Include 219 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • CONDOR
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Size One Size Fits Most, Standards ASTM 3389-05, Varies by: Material, Length, ANSI/ISEA Abrasion Level, ANSI/ISEA Cut Level, Color and Application

  • Category : Cut-Resistant Sleeves
  • HONEYWELL
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Material HPPE/Stainless Steel, Size One Size Fits Most, ANSI/ISEA Cut Level 4, Color White, Application Glass Manufacturing, Steel Manufacturing,...More

  • Category : Cut-Resistant Sleeves
  • ANSELL
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Size One Size Fits Most, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 4, Varies by: Material, Length, ANSI/ISEA Puncture Level, Cuff Style,...More

  • Category : Cut-Resistant Sleeves
  • STEEL GRIP
  • Cut Resistant Arm Guard Cut Resistant Arm Guard
  • Multiple product options available

    Cut Resistant Arm Guard, Material 2-Ply Cane Nylon, 9 In. Length, ANSI/ISEA Cut Level 2, Cuff Style Hook and Loop, Color White, Application Prevent Cuts And Scratches...More

  • Category : Cut-Resistant Sleeves
  • TM

    Grainger Choice

  • CONDOR
  • Cut Resistant Sleeve w/Thumbhole Cut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Size One Size Fits Most, Color Yellow, Standards ASTM 3389-05, Varies by: Material, Length, ANSI/ISEA Abrasion Level, ANSI/ISEA Cut...More

  • Category : Cut-Resistant Sleeves
Cut Resistant Sleeve,18 In L,Hook/Loop
  • HONEYWELL
  • Cut Resistant Sleeve w/Thumbhole Cut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Material HPPE/Stainless Steel, Size One Size Fits Most, ANSI/ISEA Cut Level 4, Color White, Application Glass Manufacturing, Steel...More

  • Category : Cut-Resistant Sleeves
Bib Apron, Green, 50" Length, 35" Width, PVC Mate
  • ANSELL
  • Cut Resistant Sleeve w/Thumbhole Cut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Size One Size Fits Most, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 2, ANSI/ISEA Puncture Level 2, Cuff Style Knit, Color...More

  • Category : Cut-Resistant Sleeves
Cut Resist Sleeve,Without Thumbhole,18In
  • JACKSON SAFETY
  • Cut Resist Sleeve, Without Thumbhole, 18In Cut Resistant Sleeve
  • Item # 36H813
  • Mfr. Model # 90075
  • Cut Resistant Sleeve, Material High Molecular-Weight Polyethylene (HMPE) Engineered Yarn, 18 In. Length, Size...More

  • Category : Cut-Resistant Sleeves
  • MEMPHIS GLOVE
  • Sleeve Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Material Dyneema(r), 18 In. Length, ANSI/ISEA Cut Level 2, Color Salt and Pepper, Varies by: Size

  • Category : Cut-Resistant Sleeves
  • TM

    Grainger Choice

  • CONDOR
  • Chain Saw Chaps Chain Saw Chaps
  • Multiple product options available

    Chain Saw Chaps, Nylon, Orange, Standards APA Class A, Varies by: Length and Size

  • Category : Chain Saw and Protective Chaps
Cut Resistant Sleeve,12 In. L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Snake Gaiters Snake Gaiters
  • Multiple product options available

    Snake Gaiters, Varies by: Size, Material and Color

  • Category : Chain Saw and Protective Chaps
  • HEXARMOR
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Material SuperFabric(r), 19 In. Length, ANSI/ISEA Cut Level 5, Cuff Style Adjustable Hook And Loop Wrist Closure, Color Gray, Application Wood...More

  • Category : Cut-Resistant Sleeves
  • KAREWEAR
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Material Nylon Cane Mesh, 7 In. Length, Cuff Style Hook and Loop, Color Black, Application Glass, Metal, or Other Sharp Materials, 1 Pair, Varies...More

  • Category : Cut-Resistant Sleeves
  • HEXARMOR
  • Cut Resistant Sleeve w/Thumbhole Cut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Material SuperFabric(r), 9 In. Length, ANSI/ISEA Cut Level 5, Cuff Style Adjustable Hook And Loop Closure, Color Gray, Application...More

  • Category : Cut-Resistant Sleeves
Cut Resistant Sleeve,24 In. L,Kevlar(R)
  • STEEL GRIP
  • Cut Resistant Sleeve Cut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Material 2-Ply Cane Nylon, 7 In. Length, ANSI/ISEA Cut Level 2, Color Black, Application Glass Handling, Metal Fabrication, Door And Window...More

  • Category : Cut-Resistant Sleeves
  • HEXARMOR
  • Bib Apron Bib Apron
  • Multiple product options available

    Bib Apron, Color Gray/Black, Material Resin Coated Nylon, Size Universal, ANSI/ISEA Cut Level 5, Varies by: Length, Width and ANSI/ISEA Cut Level

  • Category : Aprons
Bib Apron, Nylon Material, Black, Size: Universal
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More