Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Rubber Tape

24 Results Found that Include 98 Products

Results per page:  16 | 32 | 48
Black Rubber Mastic Tape, 1" Width, 10 ft. Length,
  • Black Rubber Mastic Tape, 1" Width, 10 ft. Length, 65 mil Thickness Mastic Tape
  • Item # 4YT87
  • Mfr. Model # 2228 1"X10'
  • Mastic Tape, Material Rubber, Black, Shape Continuous Roll, Width 1 In., Length 10 ft., Thickness 65 mil,...More

  • Category : Electrical Tapes
100m x 48mm Polypropylene Carton Sealing Tape, Clear
  • SCOTCH
  • 100m x 48mm Polypropylene Carton Sealing Tape, Clear Carton Sealing Tape
  • Item # 33RF06
  • Mfr. Model # 311 PK6
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 48mm, Length 100m, Diameter...More

  • Category : Packaging Tapes
  • 3M
  • Carton Sealing Tape Carton Sealing Tape
  • Multiple product options available

    Carton Sealing Tape, Material Polypropylene, Clear, Shape Rectangle, Width 2", Thickness 3.1 mil, Tensile Strength 35 lb./in., Adhesion Strength 55 oz./in., Synthetic...More

  • Category : Packaging Tapes
  • TM

    Grainger Choice

  • Butyl Tapes Butyl Tapes
  • Multiple product options available

    Varies by Item, Length, Width, Thickness, and Color

  • Category : Butyl Tapes
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Gray Silicone Rubber Self-Fusing Tape, 1" Width, 30 ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carton Sealing Tape Carton Sealing Tape
  • Multiple product options available

    Carton Sealing Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

  • Category : Packaging Tapes
Clear Kraft Paper Double Coated Paper Tape, 2" Width,&
Clear Polyethylene Double Coated Film Tape, 1/2" Width
72 yd. x 2" Plastic Packaging Tape, Red
914m x 48mm Cast 25 Micron Biaxially-Oriented Polypropylene
  • SHURTAPE
  • 914m x 48mm Cast 25 Micron Biaxially-Oriented Polypropylene Carton Sealing Tape, Clear Carton Sealing Tape
  • Item # 38W863
  • Mfr. Model # HP 100
  • Carton Sealing Tape, Material Cast 25 Micron Biaxially-Oriented Polypropylene, Clear, Shape Continuous Roll,...More

  • Category : Packaging Tapes
  • SHURTAPE
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Performance Temp. 50° to 200°F; Varies by Material, Color, Width, Length and Diameter

  • Category : Duct and Cloth Tapes
  • POLYKEN
  • Double Sided Tape Double Sided Tape
  • Multiple product options available

    Double Sided Tape, Material Cloth, Natural, Thickness 11 mil, Tensile Strength 20 lb./in., Adhesion Strength 40 oz./in., Rubber, Performance Temp. 30° to 200°F and...More

  • Category : Double-Sided Tapes
72 yd. x 1" Plastic Packaging Tape, Red
Paper Tape, 55m x 24mm, Black, 5.6 mil
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More