Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Body Armor Carriers

2,229 Results Found that Include 2,229 Products

Results per page:  16 | 32 | 48
Plate Carrier,Uni,Storm Gry,36in.to52in.
  • 5.11 TACTICAL
  • Plate Carrier, Uni, Storm Gry, 36in.to52in. Plate Carrier,Uni,Storm Gry,36in.to52in.
  • Item # 32JW28
  • Mfr. Model # 56100
  • Plate Carrier, Size Universal, Color Storm Grey, Material 500D Nylon, 420D Nylon, Polyurethane, Fits Chest...More

  • Category : Body Armor
Plate Carrier,Coyote,M Long,External
Plate Carrier,L X-Long,500D Nylon
  • Plate Carrier, L X-Long, 500D Nylon Plate Carrier,L X-Long,500D Nylon
  • Item # 48NM82
  • Mfr. Model # GH-CFC-LXLC
  • Plate Carrier, Size L X-Long, Material 500D Nylon, Closure Type Zipper, Color Coyote, Fits Chest Size 43 In....More

  • Category : Body Armor Plate Carriers
Plate Carrier,Tactical,M/L,Ranger Green
Active Shooter Kit,Blk,1000d Cordura
  • Active Shooter Kit, Blk, 1000d Cordura Active Shooter Kit,Blk,1000d Cordura
  • Item # 48NZ94
  • Mfr. Model # GH-ASK-1-CB
  • Active Shooter Kit, NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics, Areal Density 1.26 psf, Size 10 In. x 12...More

  • Category : Body Armor Packages
Active Shooter Kit,10 in. x 12 in.,Blk
  • Active Shooter Kit, 10 in. x 12 in., Blk Active Shooter Kit,10 in. x 12 in.,Blk
  • Item # 48NZ93
  • Mfr. Model # GH-ASK-2-CB
  • Active Shooter Kit, NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics, Areal Density 1.26 psf, Size 10 In. x 12...More

  • Category : Body Armor Packages
Active Shooter Kit,8.60 lb. Armor Weight
  • Active Shooter Kit, 8.60 lb. Armor Weight Active Shooter Kit,8.60 lb. Armor Weight
  • Item # 48NZ96
  • Mfr. Model # GH-ASK-1
  • Active Shooter Kit, NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics, Areal Density 1.26 psf, Size 10 In. x 12...More

  • Category : Body Armor Packages
Ballistic Vest Package,XL,White
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, XL, White Ballistic Vest Package,XL,White
  • Item # 20UL96
  • Mfr. Model # GH-HELIX-IIIA-2W-XL
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size XL, Color White, Material...More

  • Category : Body Armor
Active Shooter Kit, Level IV, SM, Black
  • UNITED SHIELD
  • Active Shooter Kit, Level IV, SM, Black Active Shooter Kit, Level IV, SM, Black
  • Item # 29RM78
  • Mfr. Model # AS-IV-SMBLK
  • Active Shooter Kit, Level IV, Size Small, Color Black, Material Steel, Nylon, Aramid, Fits Chest Size Small,...More

  • Category : Body Armor
Ballistic Vest Package,3XL,Black
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, 3XL, Black Ballistic Vest Package,3XL,Black
  • Item # 20UL68
  • Mfr. Model # GH-HELIX-IIIA-1B-3X
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size 3XL, Color Black, Material...More

  • Category : Body Armor
Active Shooter Kit,Universal,Black
Ballistic Vest Package,2XL,Black
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, 2XL, Black Ballistic Vest Package,2XL,Black
  • Item # 20UL61
  • Mfr. Model # GH-HELIX-IIIA-2B-2X
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size 2XL, Color Black, Material...More

  • Category : Body Armor
Ballistic Vest Package,L,Black
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, L, Black Ballistic Vest Package,L,Black
  • Item # 20UL65
  • Mfr. Model # GH-HELIX-IIIA-1B-LG
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size L, Color Black, Material Polycotton...More

  • Category : Body Armor
Firearms Instructor Carrier,Red,M
  • GH ARMOR SYSTEMS
  • Firearms Instructor Carrier, Red, M Firearms Instructor Carrier,Red,M
  • Item # 33G726
  • Mfr. Model # GH-FIC-R-MD
  • Firearms Instructor Carrier, External, Red, Features High Visibility Firearms Instructor Carrier With Front...More

  • Category : Body Armor
Clean Front Carrier,External,Black,S
  • GH ARMOR SYSTEMS
  • Clean Front Carrier, External, Black, S Clean Front Carrier,External,Black,S
  • Item # 33G688
  • Mfr. Model # GH-CFC-B-SM
  • Clean Front Carrier, External, Black, Includes 1 Clean Front Carrier (CFC), Features Clean Front Carrier With...More

  • Category : Body Armor
Clean Front Carrier,External,Black,XL
  • GH ARMOR SYSTEMS
  • Clean Front Carrier, External, Black, XL Clean Front Carrier,External,Black,XL
  • Item # 33G691
  • Mfr. Model # GH-CFC-B-XL
  • Clean Front Carrier, External, Black, Includes 1 Clean Front Carrier (CFC), Features Clean Front Carrier With...More

  • Category : Body Armor
Tactical Outer Carrier,External,OD Grn,L
  • GH ARMOR SYSTEMS
  • Tactical Outer Carrier, External, OD Grn, L Tactical Outer Carrier,External,OD Grn,L
  • Item # 33G654
  • Mfr. Model # GH-TOC-O-LG
  • Tactical Outer Carrier, External, OD Green, Includes 1 Tactical Outer Carrier (TOC), Features Tactical...More

  • Category : Body Armor
Tactical Response Carrier,Extrnl,Blk,XL
  • GH ARMOR SYSTEMS
  • Tactical Response Carrier, Extrnl, Blk, XL Tactical Response Carrier,Extrnl,Blk,XL
  • Item # 33G667
  • Mfr. Model # GH-TRC-B-XL
  • Tactical Response Carrier, External, Black, Includes 1 Tactical Response Carrier (TRC), Features Tactical...More

  • Category : Body Armor
Plate Carrier,Tactical Vest,Sandstone
  • 5.11 TACTICAL
  • Plate Carrier, Tactical Vest, Sandstone Plate Carrier,Tactical Vest,Sandstone
  • Item # 22MM65
  • Mfr. Model # 56100
  • Plate Carrier, Tactical Vest, Size Universal, Color Sandstone, Material Nylon, Length 14 In., Width 21-1/2...More

  • Category : Body Armor
Plate Carrier,Tactical Vest,Black,Nylon
  • 5.11 TACTICAL
  • Plate Carrier, Tactical Vest, Black, Nylon Plate Carrier,Tactical Vest,Black,Nylon
  • Item # 22MM64
  • Mfr. Model # 56100
  • Plate Carrier, Tactical Vest, Size Universal, Color Black, Material Nylon, Length 14 In., Width 21-1/2 In.,...More

  • Category : Body Armor
Tactical Vest,Nylon,Black
  • BARSKA
  • Tactical Vest, Nylon, Black Tactical Vest,Nylon,Black
  • Item # 48TK04
  • Mfr. Model # BI12260
  • Tactical Vest, Tactical, Size Universal, Color Black, Material Nylon, Fits Chest Size 44 In. to 57 In.,...More

  • Category : Tactical Vests
Plate Carrier,Tactical,Univrsl,Sandstone
  • 5.11 TACTICAL
  • Plate Carrier, Tactical, Univrsl, Sandstone Plate Carrier,Tactical,Univrsl,Sandstone
  • Item # 38HN84
  • Mfr. Model # 56274
  • Plate Carrier,Tactical,Size Universal,Color Sandstone,Material Nylon,Fits Chest Size 46 In.,Width 12...More

  • Category : Body Armor
Plate Carrier,Tactical,Universal,Black
  • 5.11 TACTICAL
  • Plate Carrier, Tactical, Universal, Black Plate Carrier,Tactical,Universal,Black
  • Item # 38HN85
  • Mfr. Model # 56274
  • Plate Carrier,Tactical,Size Universal,Color Black,Material Nylon,Fits Chest Size 46 In.,Width 12 In.,Length...More

  • Category : Body Armor
Plate Carrier,Tactical,Universal,Storm
  • 5.11 TACTICAL
  • Plate Carrier, Tactical, Universal, Storm Plate Carrier,Tactical,Universal,Storm
  • Item # 38HN86
  • Mfr. Model # 56274
  • Plate Carrier,Tactical,Size Universal,Color Storm,Material Nylon,Fits Chest Size 46 In.,Width 12 In.,Length...More

  • Category : Body Armor
Plate Carrier,Uni,Black,36 in. to 52 in.
  • 5.11 TACTICAL
  • Plate Carrier, Uni, Black, 36 in. to 52 in. Plate Carrier,Uni,Black,36 in. to 52 in.
  • Item # 32JV84
  • Mfr. Model # 56166
  • Plate Carrier, Size Universal, Color Black, Material 500D Nylon, 420D Nylon, Polyurethane, Fits Chest Size 36...More

  • Category : Body Armor
Plate Carrier,Tactical,Universal,Tac OD
  • 5.11 TACTICAL
  • Plate Carrier, Tactical, Universal, Tac OD Plate Carrier,Tactical,Universal,Tac OD
  • Item # 38HN87
  • Mfr. Model # 56274
  • Plate Carrier,Tactical,Size Universal,Color Tac OD,Material Nylon,Fits Chest Size 46 In.,Width 12 In.,Length...More

  • Category : Body Armor
Plate Carrier,Uni,Sandstone,36in.to52in.
  • 5.11 TACTICAL
  • Plate Carrier, Uni, Sandstone, 36in.to52in. Plate Carrier,Uni,Sandstone,36in.to52in.
  • Item # 32JV85
  • Mfr. Model # 56166
  • Plate Carrier, Size Universal, Color Sandstone, Material 500D Nylon, 420D Nylon, Polyurethane, Fits Chest...More

  • Category : Body Armor
Plate Carrier Harness,Coyote Tan,S/M
  • BLACKHAWK
  • Plate Carrier Harness, Coyote Tan, S/M Plate Carrier Harness,Coyote Tan,S/M
  • Item # 11Z591
  • Mfr. Model # 37CL83
  • Lightweight Plate Carrier Harness, Size S/M, Color Coyote Tan, Material 500D Ripstop, Closure Type...More

  • Category : Body Armor
Commando Recon Chest Harness,Coyote Tan,
  • BLACKHAWK
  • Commando Recon Chest Harness, Coyote Tan, Commando Recon Chest Harness,Coyote Tan,
  • Item # 13E185
  • Mfr. Model # 37CL78
  • Enhanced Commando Recon Chest Harness, Size Universal, Color Coyote Tan, Material 1000 Denier Nylon, Number...More

  • Category : Tactical Vests
Commando Recon Plate Carrier,Black,
  • BLACKHAWK
  • Commando Recon Plate Carrier, Black, Commando Recon Plate Carrier,Black,
  • Item # 11Z586
  • Mfr. Model # 37CL41
  • STRIKE Commando Recon Plate Carrier, Size Universal, Color Black, Material 500D Ripstop, Closure Type...More

  • Category : Body Armor
Commando Recon Plate Carrier,Coyote Tan,
  • BLACKHAWK
  • Commando Recon Plate Carrier, Coyote Tan, Commando Recon Plate Carrier,Coyote Tan,
  • Item # 11Z587
  • Mfr. Model # 37CL41
  • STRIKE Commando Recon Plate Carrier, Size Universal, Color Coyote Tan, Material 500D Ripstop, Closure Type...More

  • Category : Body Armor
Plate Carrier Harness,Black,L/XL
  • BLACKHAWK
  • Plate Carrier Harness, Black, L/XL Plate Carrier Harness,Black,L/XL
  • Item # 11Z581
  • Mfr. Model # 37CL84
  • Lightweight Plate Carrier Harness, Size L/XL, Color Black, Material 500D Ripstop, Closure Type Dual-Adjust...More

  • Category : Body Armor
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More