Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Tactical Backpacks

242 Results Found that Include 243 Products

Results per page:  16 | 32 | 48
PATROL READY Bag,Black
  • 5.11 TACTICAL
  • PATROL READY Bag, Black PATROL READY Bag,Black
  • Item # 14Z733
  • Mfr. Model # 59012
  • PATROL READY Bag, Length 18-1/2 In., Width 13 In., Depth 8-1/2 In., Number of Pockets 12, Number of Pockets...More

  • Category : Tactical Assault Packs
Rush 12 Backpack,18x11x18 In,10 Pkt
  • 5.11 TACTICAL
  • Rush 12 Backpack, 18x11x18 In, 10 Pkt Rush 12 Backpack,18x11x18 In,10 Pkt
  • Item # 21V947
  • Mfr. Model # 56892
  • Backpack, Rush 12, Capacity 1330 cu. in., Length 18 In., Width 11 In., Depth 6.5 In., Height 18 In., Diameter...More

  • Category : Tactical Assault Packs
Covrt 18 Backpack,Tactical,Ice
  • 5.11 TACTICAL
  • Covrt 18 Backpack, Tactical, Ice Covrt 18 Backpack,Tactical,Ice
  • Item # 22MM83
  • Mfr. Model # 56961
  • Covrt 18 Backpack, Tactical, Size Universal, Color Ice, Material 500D Nylon, Length (In.) 22 In., Width (In.)...More

  • Category : Tactical Assault Packs
Rush 24 Backpack
  • 5.11 TACTICAL
  • Rush 24 Backpack Rush 24 Backpack
  • Item # 6VJG4
  • Mfr. Model # 58601
  • Rush 24 Backpack, Capacity 2,000 cu.-in., Length 20, Width 12-1/2, Depth 8, Height 20, Number of Pockets 28,...More

  • Category : Tactical Assault Packs
Rolling Bag,Soms 2.0,Black
  • 5.11 TACTICAL
  • Rolling Bag, Soms 2.0, Black Rolling Bag,Soms 2.0,Black
  • Item # 21V959
  • Mfr. Model # 56958
  • Rolling Bag, Soms 2.0, Color Black, Material 1600 Denier, Length (In.) 32, Width (In.) 14.5, Number of...More

  • Category : Tactical Assault Packs
Backpack,Rush 12,Multicam
  • 5.11 TACTICAL
  • Backpack, Rush 12, Multicam Backpack,Rush 12,Multicam
  • Item # 21V954
  • Mfr. Model # 56954
  • Backpack, Rush 12, Size 18H x 11W x 6.5 In.D, Color Multicam, Material 1050, Length (In.) 18, Width (In.) 11,...More

  • Category : Tactical Assault Packs
Rush Delvry Mike,Tactic Carryall,Sndstn
  • 5.11 TACTICAL
  • Rush Delvry Mike, Tactic Carryall, Sndstn Rush Delvry Mike,Tactic Carryall,Sndstn
  • Item # 32JV76
  • Mfr. Model # 56176
  • Rush Delivery Mike, Tactical Carryall, Size Universal, Color Sandstone, Material 1050D, 500D, 420D Nylon,...More

  • Category : Tactical Assault Packs
Rush Delvry X-Ray,Mltprps Carryall,Black
Rush 72 Backpack
  • 5.11 TACTICAL
  • Rush 72 Backpack Rush 72 Backpack
  • Item # 6VJG7
  • Mfr. Model # 58602
  • Rush 72 Backpack, Capacity 2,639 cu.-in., Length 23, Width 13-1/2, Depth 8-1/2, Height 23, Number of Pockets...More

  • Category : Tactical Assault Packs
Backpack,Rush Moab 6,Black
  • 5.11 TACTICAL
  • Backpack, Rush Moab 6, Black Backpack,Rush Moab 6,Black
  • Item # 21V960
  • Mfr. Model # 56963
  • Backpack, Rush Moab 6, Color Black, Material 1050D, Length (In.) 10.5, Width (In.) 5, Number of Pockets...More

  • Category : Tactical Assault Packs
Backpack,Rush Moab 10,Black
  • 5.11 TACTICAL
  • Backpack, Rush Moab 10, Black Backpack,Rush Moab 10,Black
  • Item # 21V963
  • Mfr. Model # 56964
  • Backpack, Rush Moab 10, Color Black, Material 1050D, Length (In.) 18.25, Width (In.) 5,25, Number of Pockets...More

  • Category : Tactical Assault Packs
All Hazards Nitro Backpack,Black
  • 5.11 TACTICAL
  • All Hazards Nitro Backpack, Black All Hazards Nitro Backpack,Black
  • Item # 32JV80
  • Mfr. Model # 56167
  • All Hazards Nitro Backpack, Carry-On/Patrol Bag/Long Range Tactical Kit, Size Universal, Color Black,...More

  • Category : Tactical Assault Packs
Backpack,Rush Moab 6,Sandstone
  • 5.11 TACTICAL
  • Backpack, Rush Moab 6, Sandstone Backpack,Rush Moab 6,Sandstone
  • Item # 21V962
  • Mfr. Model # 56963
  • Backpack, Rush Moab 6, Color Sandstone, Material 1050D, Length (In.) 10.5, Width (In.) 5, Number of Pockets...More

  • Category : Tactical Assault Packs
Responders Everyday Bag,Red,Nylon
Rush 12 Backpack,18x11x18 In,10 Pkt
  • 5.11 TACTICAL
  • Rush 12 Backpack, 18x11x18 In, 10 Pkt Rush 12 Backpack,18x11x18 In,10 Pkt
  • Item # 21V948
  • Mfr. Model # 56892
  • Backpack, Rush 12, Color Sandstone, Capacity 1330 cu. in., Diameter 1330 cu. in., Features Water Resistant,...More

  • Category : Tactical Assault Packs
Bag,Bail Out,8-1/2x12x4-1/2 In,6 Pkt
  • 5.11 TACTICAL
  • Bag, Bail Out, 8-1/2x12x4-1/2 In, 6 Pkt Bag,Bail Out,8-1/2x12x4-1/2 In,6 Pkt
  • Item # 21V934
  • Mfr. Model # 56026
  • Bag, Bail Out, Color Black, Capacity 557 cu. in., Diameter 557 cu. in., Features Web Platform , Outside...More

  • Category : Tactical Assault Packs
Tactical Gear Bag,12Wx34L
Rush 12 Backpack,Backpack,Gray
  • 5.11 TACTICAL
  • Rush 12 Backpack, Backpack, Gray Rush 12 Backpack,Backpack,Gray
  • Item # 32JV42
  • Mfr. Model # 56892
  • Rush 12 Backpack, Size Universal, Color Gray, Material 1050D Nylon with Water Repellent PUX2 Coating (Main...More

  • Category : Tactical Assault Packs
Backpack,Rush Moab 10,Double Tap
  • 5.11 TACTICAL
  • Backpack, Rush Moab 10, Double Tap Backpack,Rush Moab 10,Double Tap
  • Item # 21V964
  • Mfr. Model # 56964
  • Backpack, Rush Moab 10, Color Double Tap, Material 1050D, Length (In.) 18.25, Width (In.) 5.25, Number of...More

  • Category : Tactical Assault Packs
Rush Delivery Lima,Mltprps Carryall,Gray
  • 5.11 TACTICAL
  • Rush Delivery Lima, Mltprps Carryall, Gray Rush Delivery Lima,Mltprps Carryall,Gray
  • Item # 32JV70
  • Mfr. Model # 56177
  • Rush Delivery Lima, Multipurpose Carryall, Size Universal, Color Gray, Material 1050D, 500D, 420D Nylon,...More

  • Category : Tactical Assault Packs
MISSION READY 2.0,Black
  • 5.11 TACTICAL
  • MISSION READY 2.0, Black MISSION READY 2.0,Black
  • Item # 14Z719
  • Mfr. Model # 56960
  • MISSION READY 2.0 Bag, Length 32 In., Width 14-1/2 In., Depth 14 In., Number of Pockets 5, Number of Pockets...More

  • Category : Tactical Assault Packs
Backpack,Backpack,Storm,18-13/16inL
  • 5.11 TACTICAL
  • Backpack, Backpack, Storm, 18-13/16inL Backpack,Backpack,Storm,18-13/16inL
  • Item # 38HE16
  • Mfr. Model # 56961
  • Backpack, Backpack, Size Universal, Color Storm, Material Nylon, Length (In.) 18.8, Width (In.) 14.6, Number...More

  • Category : Tactical Assault Packs
Backpack,Rush 72,Multicam
  • 5.11 TACTICAL
  • Backpack, Rush 72, Multicam Backpack,Rush 72,Multicam
  • Item # 21V956
  • Mfr. Model # 56956
  • Backpack, Rush 72, Color Multicam, Material 1050, Length (In.) 23, Width (In.) 13-1/2, Number of Pockets...More

  • Category : Tactical Assault Packs
Backpack,Black,Nylon,Expandable,Zipper
Bag,Briefcase,16.5x12.5x5.5 In,6 Pkt
  • 5.11 TACTICAL
  • Bag, Briefcase, 16.5x12.5x5.5 In, 6 Pkt Bag,Briefcase,16.5x12.5x5.5 In,6 Pkt
  • Item # 21V933
  • Mfr. Model # 56003
  • Bag, Side Trip Briefcase, Color Black, Capacity 1134 cu. in., Diameter 1134 cu. in., Features Web Platform ,...More

  • Category : Tactical Assault Packs
Backpack,Backpack,Black,18-13/16inL
  • 5.11 TACTICAL
  • Backpack, Backpack, Black, 18-13/16inL Backpack,Backpack,Black,18-13/16inL
  • Item # 38HE15
  • Mfr. Model # 56961
  • Backpack, Backpack, Size Universal, Color Black, Material Nylon, Length (In.) 18.8, Width (In.) 14.6, Number...More

  • Category : Tactical Assault Packs
Strap,Rush Tier System,Black
Rush 24 Backpack
  • 5.11 TACTICAL
  • Rush 24 Backpack Rush 24 Backpack
  • Item # 6VJG5
  • Mfr. Model # 58601
  • Rush 24 Backpack, Capacity 2,000 cu.-in., Length 20, Width 12-1/2, Depth 8, Height 20, Number of Pockets 28,...More

  • Category : Tactical Assault Packs
Push Pack,Utility Shoulder Hold
  • 5.11 TACTICAL
  • Push Pack, Utility Shoulder Hold Push Pack,Utility Shoulder Hold
  • Item # 32JW30
  • Mfr. Model # 56037
  • Push Pack, Utility Shoulder Hold, Size Universal, Color Light Brown, Material 1050D Nylon with Water...More

  • Category : Tactical Assault Packs
NBT Duffle X-Ray,Duffel Bag,Black
  • 5.11 TACTICAL
  • NBT Duffle X-Ray, Duffel Bag, Black NBT Duffle X-Ray,Duffel Bag,Black
  • Item # 32JV43
  • Mfr. Model # 56185
  • NBT Duffle X-Ray, Duffel Bag, Size Universal, Color Black, Material 600D Polyester, 1050D Nylon Water...More

  • Category : Tactical Assault Packs
Rush 24 Backpack,Gray
  • 5.11 TACTICAL
  • Rush 24 Backpack, Gray Rush 24 Backpack,Gray
  • Item # 32JV33
  • Mfr. Model # 58601
  • Rush 24 Backpack, Size Universal, Color Gray, Material 1050D Nylon with Water Repellent PUX2 Coating (Main...More

  • Category : Tactical Assault Packs
Backpack,Rush Moab 6,Double Tap
  • 5.11 TACTICAL
  • Backpack, Rush Moab 6, Double Tap Backpack,Rush Moab 6,Double Tap
  • Item # 21V961
  • Mfr. Model # 56963
  • Backpack, Rush Moab 6, Color Double Tap, Material 1050D, Length (In.) 10.5, Width (In.) 5, Number of Pockets...More

  • Category : Tactical Assault Packs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More