Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Fish Sticks

29 results found that include 30 products

Filter Results By

Results per page:  16 | 32 | 48
Telescoping Fish Stick,24 ft,Fiberglass
Glow Rod,5 ft to 15 ft,Fiberglass
  • GREENLEE
  • Glow Rod, 5 ft to 15 ft, Fiberglass

    Glow Rod,5 ft to 15 ft,Fiberglass
  • Item # 1FAH7
  • Mfr. Model # 540-15
  • Glow Rod, Fiberglass, Length 5 ft. to 15 ft., Pole Diameter 3/16 In., Medium Flexibility, Green, Includes (3)...More

  • Category : Fish Sticks and Glow Rods
Telescoping Fish Stick,3 ft,SS
Telescoping Fish Stick,12 ft,Fiberglass
Glow Rod,35 ft,Fiberglass
  • JAMESON
  • Glow Rod, 35 ft, Fiberglass

    Glow Rod,35 ft,Fiberglass
  • Item # 6GCR7
  • Mfr. Model # 7-8-IK
  • Glow Rod, Fiberglass, Length 35 ft., Pole Diameter 1/4 In. and 3/16 In., Medium Flexibility, Green, Includes...More

  • Category : Fish Sticks and Glow Rods
Wire Fish Stick Set,24 ft,7 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Wire Fish Stick Set, 24 ft, 7 Pc

    Wire Fish Stick Set,24 ft,7 Pc
  • Item # 21CJ18
  • Mfr. Model # 21CJ18
  • Fish Stick, Fiberglass, Length 24 ft., Pole Diameter 15/64 In., Medium Flexibility, Yellow, Includes (3)...More

  • Category : Fish Sticks and Glow Rods
Wire Fish Stick Set,12 ft,5 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Wire Fish Stick Set, 12 ft, 5 Pc

    Wire Fish Stick Set,12 ft,5 Pc
  • Item # 21CJ17
  • Mfr. Model # 21CJ17
  • Fish Stick, Fiberglass, Length 12 ft., Pole Diameter 15/64 In., Medium Flexibility, Yellow, Includes (3)...More

  • Category : Fish Sticks and Glow Rods
Telescoping Pole,Wire Fishing
Fish Stick,4 ft to 12 ft,Fiberglass
  • GREENLEE
  • Fish Stick, 4 ft to 12 ft, Fiberglass

    Fish Stick,4 ft to 12 ft,Fiberglass
  • Item # 1ED74
  • Mfr. Model # 540-12
  • Fish Stick, Fiberglass, Length 4 ft. to 12 ft., Pole Diameter 1/4 In., Medium Flexibility, Green, Includes...More

  • Category : Fish Sticks and Glow Rods
Glow Rod,20 ft,Fiberglass
  • JAMESON
  • Glow Rod, 20 ft, Fiberglass

    Glow Rod,20 ft,Fiberglass
  • Item # 32PK23
  • Mfr. Model # 7S-45T
  • Glow Rod, Fiberglass, Length 20 ft., Pole Diameter 3/16 In., Medium Flexibility, Luminescent, Includes Bullet...More

  • Category : Fish Sticks and Glow Rods
Fish Stick,24 ft,Fiberglass
  • GREENLEE
  • Fish Stick, 24 ft, Fiberglass

    Fish Stick,24 ft,Fiberglass
  • Item # 1ED75
  • Mfr. Model # 540-24
  • Fish Stick, Fiberglass, Length 24 ft., Pole Diameter 1/4 In., Medium Flexibility, Green, Includes Bullet and...More

  • Category : Fish Sticks and Glow Rods
Telescoping Fish Stick,18 ft,Fiberglass
Glow Rod,30 ft,Fiberglass
  • JAMESON
  • Glow Rod, 30 ft, Fiberglass

    Glow Rod,30 ft,Fiberglass
  • Item # 32PK24
  • Mfr. Model # 7S-65K
  • Glow Rod, Fiberglass, Length 30 ft., Pole Diameter 3/16 In., Medium Flexibility, Luminescent, Includes Bullet...More

  • Category : Fish Sticks and Glow Rods
Telescoping Fish Stick,22 ft,Fiberglass
  • KLEIN TOOLS
  • Telescoping Fish Stick, 22 ft, Fiberglass

    Telescoping Fish Stick,22 ft,Fiberglass
  • Item # 6LFW1
  • Mfr. Model # 56105
  • Telescoping Fish Stick, Fiberglass, Length 22 ft., Pole Diameter 2 In., Medium Flexibility, White, Includes...More

  • Category : Fish Sticks and Glow Rods
Cable Fish Kit,30 ft.,Epoxy Resin
Glow Rod,24 ft,Fiberglass
Cable Pulling Fishing Pole,3/16 In,30 ft
Telescoping Pole,18 ft.,Composite
Glow Rod Kit,Wire Fishing,3/16In.,30ft.
Cable Pulling Fishing Pole,3/16 In,12 ft
Magnetic Cable Guide Kit,1-1/2ft,Plastic
  • JONARD TOOLS
  • Magnetic Cable Guide Kit, 1-1/2ft, Plastic

    Magnetic Cable Guide Kit,1-1/2ft,Plastic
  • Item # 4AVJ1
  • Mfr. Model # MM-800
  • Magnetic Cable Guide Kit, Plastic, Length 1-1/2 ft., Green, Includes 1 Magnetic Rod, 2 Rod Extensions, 0.145...More

  • Category : Fish Sticks and Glow Rods
Fish Stick,12 ft,Fiberglass
2-1/2" L x 37/64" dia. Fish Rod Tip;&#x
Replacement Kit,RDG,4 pcs.
Glow Rod,15 ft,Fiberglass
Fish Stick,32-1/2 ft,Fiberglass
Fish Rod Attachment Set
  • KLEIN TOOLS
  • Fish Rod Attachment Set

    Fish Rod Attachment Set
  • Item # 15X671
  • Mfr. Model # 56104
  • Fish Rod Attachment Set, Pole Diameter 1/4 In. and 3/16 In., Fiberglass, Features Whisk Helps Guide Rods Over...More

  • Category : Cable Pulling Accessories
Cable Fish Kit,15 ft.,Epoxy Resin
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More