Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Type
Finish
Mounting
Depth (In.)
Length (In.)
Height (In.)
Width (In.)
Alarm Current
Tube Length (Ft.)
Voltage
Includes
Brand
Price
Shop By

Fire Alarm System Components

137 Results Found that Include 310 Products

Results per page:  16 | 32 | 48
  • EDWARDS SIGNALING
  • Smoke Detector Smoke Detector
  • Multiple product options available

    Smoke Detector and Finish White; Varies by Type, Mounting, Depth (In.), Length (In.), Height (In.), Alarm Current, Voltage and Includes

  • SYSTEM SENSOR
  • Sampling Tube Sampling Tube
  • Multiple product options available

    Sampling Tube, Smoke Detector and Connects to Smoke Detector; Varies by Length (In.), Width (In.) and Tube Length (Ft.)

Photoelectric,Universal,Smoke Detector
  • SYSTEM SENSOR
  • Photoelectric, Universal, Smoke Detector Photoelectric,Universal,Smoke Detector
  • Item # 2GWK9
  • Mfr. Model # D4120
  • Photoelectric, Duct Smoke Detector, Universal, Depth 2 1/2 In, Height 5 In, Length 14 3/8 In, Ambient Temp...More

  • SYSTEM SENSOR
  • Horn Strobe Horn Strobe
  • Multiple product options available

    Horn Strobe, Two-Wire, Wall, Alarm Current 79ma-218ma (DC Max), Peak Output (dBA) 88, Flash (Candela) 15-115 Selectable, Depth (In.) 2-1/2, Height (In.) 5-5/8, Length...More

Adapter Plate
  • EDWARDS SIGNALING
  • Adapter Plate Adapter Plate
  • Item # 16X328
  • Mfr. Model # AP-P
  • Adapter Plate, Depth (In.) .125, Height (In.) 4-1/2, Length (In.) 4-1/2, For Use With 302-135, 302-194,...More

Duct Smoke Detector,Photoelectric
  • SYSTEM SENSOR
  • Duct Smoke Detector, Photoelectric Duct Smoke Detector,Photoelectric
  • Item # 5CGZ1
  • Mfr. Model # D4120W
  • Duct Smoke Detector, Watertight, Photoelectric, Finish White, Duct Mounting, Alarm Current 100mA, Depth 2 1/2...More

  • EDWARDS SIGNALING
  • Relay Relay
  • Multiple product options available

    Relay and Standards UL; Varies by Type, Depth (In.), Length (In.), Height (In.) and Voltage

Alarm Station Falcon Safety Steel 8 oz
  • EDWARDS SIGNALING
  • Pull Station Pull Station
  • Multiple product options available

    Pull Station, Finish Red, Single Gang Box Included, Alarm Current —, Peak Output (dBA) —, Flash (Candela) —, Standby Current (uA) —, Depth (In.) 3, Height (In.) 4-3/4,...More

Glass Rods,3 In. L,PK10
  • EDWARDS SIGNALING
  • Glass Rods, 3 In. L, PK10 Glass Rods,3 In. L,PK10
  • Item # 13T113
  • Mfr. Model # MPSRGR10
  • Glass Rods, Length (In.) 3, Width (In.) 6/25, Humidity Range ( Percent RH) 0 to 95 Non-Condensing, For Use...More

Fire Alarm Battery,10 Amps
  • EDWARDS SIGNALING
  • Fire Alarm Battery, 10 Amps Fire Alarm Battery,10 Amps
  • Item # 1EXZ7
  • Mfr. Model # 12V10A
  • Fire Alarm Battery, Alarm Current 10 Amps, Depth 5 1/4 In, Height 6 1/2 In, Length 3 In, Ambient Temp Limits...More

  • SYSTEM SENSOR
  • Multi Signaling Unit Multi Signaling Unit
  • Multiple product options available

    Multi Signaling Unit, Peak Output (dBA) 85, Ambient Temp. Limits (F) 14 to 140, Number Required 1 and Voltage 20 to 29 VDC; Varies by Type, Depth (In.), Length (In.),...More

Remote Test Station,2.8 to 32 VDC
  • SYSTEM SENSOR
  • Remote Test Station, 2.8 to 32 VDC Remote Test Station,2.8 to 32 VDC
  • Item # 5CGZ5
  • Mfr. Model # RTS151KEY
  • Remote Test Station With Key Lock, Finish White, Single Gang Box Mounting, Alarm Current 105 mA, Depth 1 3/4...More

Photoelectric Sensor
  • SYSTEM SENSOR
  • Photoelectric Sensor Photoelectric Sensor
  • Item # 35Z775
  • Mfr. Model # D4S
  • Photoelectric Sensor, Smoke Detector, Depth (In.) 2-1/2, Height (In.) 5, Length (In.) 7-3/4, Ambient Temp....More

  • EDWARDS SIGNALING
  • Fire Bell Fire Bell
  • Multiple product options available

    Fire Bell; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Alarm Current and Voltage

  • EDWARDS SIGNALING
  • Heat Detector Heat Detector
  • Multiple product options available

    Heat Detector; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.) and Includes

Carbon Monoxide Detector,Signal Device
  • SYSTEM SENSOR
  • Carbon Monoxide Detector, Signal Device Carbon Monoxide Detector,Signal Device
  • Item # 5CGZ7
  • Mfr. Model # CO1224T
  • Carbon Monoxide Detector, Signaling Device, Finish White, Single Gang Box Mounting, Alarm Current 40mA, Peak...More

  • EDWARDS SIGNALING
  • Photoelectric Smoke Detector Photoelectric Smoke Detector
  • Multiple product options available

    Photoelectric Smoke Detector, Finish White, Single Gang, 3" Round, 4" Octagonal, Alarm Current 60mA Max, Standby Current (uA) 70, Height (In.) 2, Width (In.) 6, Ambient...More

Remote Annunciator With Piezo Alarm
  • SYSTEM SENSOR
  • Remote Annunciator With Piezo Alarm Remote Annunciator With Piezo Alarm
  • Item # 5CGZ6
  • Mfr. Model # APA151
  • Remote Annunciator With Piezo Alarm, Signaling Device, Finish White, Single Gang Box Mounting, Alarm Current...More

  • SYSTEM SENSOR
  • Strobe Strobe
  • Multiple product options available

    Strobe, Wall, Alarm Current 66ma-210ma (DC Max), Flash (Candela) 15-115 Selectable, Depth (In.) 2-1/2, Height (In.) 5-5/8, Length (In.) 4-3/4, Width (In.) 4-3/4, Ambient...More

Duct Smoke Detector,L 14 1/2 In
  • EDWARDS SIGNALING
  • Duct Smoke Detector, L 14 1/2 In Duct Smoke Detector,L 14 1/2 In
  • Item # 1EYB5
  • Mfr. Model # SD-4WJ
  • Duct Smoke Detector, Photoelectric, Finish Clear Plastic, Surface Mounting, Alarm Current 35 mA, Standby...More

Outdoor Strobe,Wall,Standard Candela,Red
  • SYSTEM SENSOR
  • Outdoor Strobe, Wall, Standard Candela, Red Outdoor Strobe,Wall,Standard Candela,Red
  • Item # 21HN48
  • Mfr. Model # SRK
  • Outdoor Wall Strobe, Marked Fire, Finish Red, Wall Mounting, Alarm Current 66 to 210mA DCStandby Current (uA)...More

High Candela Horn Strobe,Wall,Red,2 Wire
  • SYSTEM SENSOR
  • High Candela Horn Strobe, Wall, Red, 2 Wire High Candela Horn Strobe,Wall,Red,2 Wire
  • Item # 21HN49
  • Mfr. Model # P2RH
  • High Candela Horn Strobe, Marked Fire, Finish Red, Wall Mounting, Alarm Current 272 to 355mA DC, Peak Output...More

Strobe Light,Smoke Detector,55mA
  • SYSTEM SENSOR
  • Strobe Light, Smoke Detector, 55mA Strobe Light,Smoke Detector,55mA
  • Item # 35Z780
  • Mfr. Model # AOS
  • Strobe Light, Smoke Detector, Alarm Current 55mA, Flash (Candela) 1, Ambient Temp. Limits (F) 14 to 140,...More

weatherproof box, red for CS405
Speaker Strobe,Ceiling,Std Candela,Red
  • SYSTEM SENSOR
  • Speaker Strobe, Ceiling, Std Candela, Red Speaker Strobe,Ceiling,Std Candela,Red
  • Item # 21HN46
  • Mfr. Model # SPSCR
  • Ceiling Speaker Strobe, Marked Fire, Finish Red, Ceiling Mounting, Alarm Current 66 to 286mA DC, Peak Output...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More