Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Gun/Weapon Bags

218 results found that include 218 products

Results per page:  16 | 32 | 48
Range Ready Bag,Blk,600D Polyester
  • 5.11 TACTICAL
  • Range Ready Bag, Blk, 600D Polyester Range Ready Bag,Blk,600D Polyester
  • Item # 22MN15
  • Mfr. Model # 59049
  • Range Ready Bag, Size Universal, Color Black, Material 600 Denier Polyester, Length (In.) 24, Width (In.) 16,...More

  • Category : Weapon Cases and Bags
PDA Style Holster,Black
  • UNCLE MIKE'S
  • PDA Style Holster, Black PDA Style Holster,Black
  • Item # 36P218
  • Mfr. Model # 64003
  • Holster bag, PDA Style, Color Black, Length (In.) 6, Width (In.) 4, Closure Hook & Loop, Fits Small Pistols,...More

  • Category : Weapon Cases and Bags
Range Ready Bag,Black,15-1/4inL
  • PLANO TACTICAL
  • Range Ready Bag, Black, 15-1/4inL Range Ready Bag,Black,15-1/4inL
  • Item # 45KH07
  • Mfr. Model # 1612500
  • Range Ready Bag, Single, Size Universal, Color Black, Material Nylon, Length (In.) 15-1/4, Width (In.) 9-3/4,...More

  • Category : Weapon Cases and Bags
Rifle Case,52 in.,Black,Polypropylene
  • PLANO MOLDING
  • Rifle Case, 52 in., Black, Polypropylene Rifle Case,52 in.,Black,Polypropylene
  • Item # 30RU27
  • Mfr. Model # 108192
  • Rifle Case, Double Scoped Rifle, Size 52 In., Color Black, Material Polypropylene, Length (In.) 51-1/2 In.,...More

  • Category : Weapon Cases and Bags
Sportster Deluxe Range Bag
  • BLACKHAWK
  • Sportster Deluxe Range Bag Sportster Deluxe Range Bag
  • Item # 14X553
  • Mfr. Model # 74RB01BK
  • Sportster Deluxe Range Bag, Color Black, Material 600 Denier Polyester, Length (In.) 15, Width (In.) 11,...More

  • Category : Weapon Cases and Bags
Rush Delivery Mike,Tactical Carryall,Blk
  • 5.11 TACTICAL
  • Rush Delivery Mike, Tactical Carryall, Blk Rush Delivery Mike,Tactical Carryall,Blk
  • Item # 32JV73
  • Mfr. Model # 56176
  • Rush Delivery Mike, Tactical Carryall, Size Universal, Color Black, Material 1050D, 500D, 420D Nylon, Water...More

  • Category : Tactical Assault Packs
Rush Delivery Lima,Mltprps Carryall,Blk
  • 5.11 TACTICAL
  • Rush Delivery Lima, Mltprps Carryall, Blk Rush Delivery Lima,Mltprps Carryall,Blk
  • Item # 32JV69
  • Mfr. Model # 56177
  • Rush Delivery Lima, Multipurpose Carryall, Size Universal, Color Black, Material 1050D, 500D, 420D Nylon,...More

  • Category : Tactical Assault Packs
Two Banger,Pistol Pouch ,Universal,Blk
Four Banger,Pistol Pouch ,Sandstone
Pistol Backpack,Smoke Gray,19" L x 11" W
  • VERTX
  • Pistol Backpack, Smoke Gray, 19" L x 11" W Pistol Backpack,Smoke Gray,19" L x 11" W
  • Item # 49YC37
  • Mfr. Model # F1 VTX5035
  • Pistol Backpack, Multipurpose, Size 19 In. H x 11 In. W x 8-1/2 In. D, Color Smoke Gray, Material 330D and...More

  • Category : Weapon Cases and Bags
Range Ready Bag,Black,Polyester,Single
  • PROPPER
  • Range Ready Bag, Black, Polyester, Single Range Ready Bag,Black,Polyester,Single
  • Item # 45KE21
  • Mfr. Model # F56380A001
  • Range Ready Bag, Single, Size Universal, Color Black, Material Polyester, Length (In.) 15, Width (In.) 10,...More

  • Category : Weapon Cases and Bags
Sportster Tactical Rifle Case,L 44 In.
Sportster Shooters Bag
  • BLACKHAWK
  • Sportster Shooters Bag Sportster Shooters Bag
  • Item # 14X554
  • Mfr. Model # 73SB00BK
  • Sportster Shooters Bag, Color Black, Material 600 Denier Polyester, Length (In.) 13, Width (In.) 9, Number of...More

  • Category : Weapon Cases and Bags
Overwatch Carry On,Black,840D Nylon
Rush Delivery Mike,Tactical Carryall
  • 5.11 TACTICAL
  • Rush Delivery Mike, Tactical Carryall Rush Delivery Mike,Tactical Carryall
  • Item # 32JV75
  • Mfr. Model # 56176
  • Rush Delivery Mike, Tactical Carryall, Size Universal, Color Forest Green, Material 1050D, 500D, 420D Nylon,...More

  • Category : Tactical Assault Packs
Pistol Case,Pistol,10-59/64 in.W,L,Black
  • PLANO TACTICAL
  • Pistol Case, Pistol, 10-59/64 in.W, L, Black Pistol Case,Pistol,10-59/64 in.W,L,Black
  • Item # 39EM18
  • Mfr. Model # 109150
  • Pistol Case, Single, Size L, Color Black, Material High Impact Copolymer Polypropylene, Chest Size (In.)...More

  • Category : Weapon Cases and Bags
Tactical Rifle Case,33 In.,Black
  • UNCLE MIKE'S
  • Tactical Rifle Case, 33 In., Black Tactical Rifle Case,33 In.,Black
  • Item # 36P204
  • Mfr. Model # 52121
  • Tactical Gun Case, Rifle Case, Color Black, Length (In.) 33, Width (In.) 10, Number of Pockets (Outside) 5,...More

  • Category : Weapon Cases and Bags
Tactical Rifle Case,41 In.,Black
  • UNCLE MIKE'S
  • Tactical Rifle Case, 41 In., Black Tactical Rifle Case,41 In.,Black
  • Item # 36P205
  • Mfr. Model # 52141
  • Tactical Gun Case, Rifle Case, Color Black, Length (In.) 43, Width (In.) 10, Number of Pockets (Outside) 7,...More

  • Category : Weapon Cases and Bags
Submachine Gun Case,Tactical
  • UNCLE MIKE'S
  • Submachine Gun Case, Tactical Submachine Gun Case,Tactical
  • Item # 36P202
  • Mfr. Model # 52101
  • Tactical Gun Case, Submachine Gun, Color Black, Length (In.) 24-1/2, Width (In.) 13, Number of Pockets...More

  • Category : Weapon Cases and Bags
Accessory Case,L,Black,Polypropylene
  • PLANO MOLDING
  • Accessory Case, L, Black, Polypropylene Accessory Case,L,Black,Polypropylene
  • Item # 30RU28
  • Mfr. Model # 1065312
  • Accessory Case, Accessory, Size L, Color Black, Material Polypropylene, Length (In.) 17 In., Width (In.) 12...More

  • Category : Weapon Cases and Bags
Sportster Tactical Rifle Case
Backpack,Black,Nylon,Expandable,Zipper
Range Ready Bag,Tactical Bag,Sandstone
Rush Delivery Lima,Mltprps Carryall
  • 5.11 TACTICAL
  • Rush Delivery Lima, Mltprps Carryall Rush Delivery Lima,Mltprps Carryall
  • Item # 32JV71
  • Mfr. Model # 56177
  • Rush Delivery Lima, Multipurpose Carryall, Size Universal, Color Forest Green, Material 1050D, 500D, 420D...More

  • Category : Tactical Assault Packs
Rifle Case,42 in.,Black,Polypropylene
  • PLANO MOLDING
  • Rifle Case, 42 in., Black, Polypropylene Rifle Case,42 in.,Black,Polypropylene
  • Item # 30RU26
  • Mfr. Model # 108423
  • Rifle Case, Tactical Rifle, Size 42 In., Color Black, Material Polypropylene, Length (In.) 43 In., Width...More

  • Category : Weapon Cases and Bags
Sportster Pistol Range Bag
  • BLACKHAWK
  • Sportster Pistol Range Bag Sportster Pistol Range Bag
  • Item # 14X552
  • Mfr. Model # 74RB02BK
  • Sportster Pistol Range Bag, Color Black, Material 600 Denier Polyester, Length (In.) 16, Width (In.) 9,...More

  • Category : Weapon Cases and Bags
Rush Delvry Mike,Tactical Carryall,Gray
Gun Case,Double,54 in.,18 in.W,Black
  • PLANO TACTICAL
  • Gun Case, Double, 54 in., 18 in.W, Black Gun Case,Double,54 in.,18 in.W,Black
  • Item # 39EM15
  • Mfr. Model # 109540
  • Gun Case, Double, Size 54 In., Color Black, Material High Impact Copolymer Polypropylene, Chest Size (In.)...More

  • Category : Weapon Cases and Bags
Rush Delivery Lima,Mltprps Carryall,Gray
  • 5.11 TACTICAL
  • Rush Delivery Lima, Mltprps Carryall, Gray Rush Delivery Lima,Mltprps Carryall,Gray
  • Item # 32JV70
  • Mfr. Model # 56177
  • Rush Delivery Lima, Multipurpose Carryall, Size Universal, Color Gray, Material 1050D, 500D, 420D Nylon,...More

  • Category : Tactical Assault Packs
Rifle Case,36 in.,Black,Polypropylene
  • PLANO MOLDING
  • Rifle Case, 36 in., Black, Polypropylene Rifle Case,36 in.,Black,Polypropylene
  • Item # 30RU25
  • Mfr. Model # 108362
  • Rifle Case, Tactical Carbine, Size 36 In., Color Black, Material Polypropylene, Length (In.) 37 In., Width...More

  • Category : Weapon Cases and Bags
Pistol Case,Single,Black,9 x 11 In
  • 5.11 TACTICAL
  • Pistol Case, Single, Black, 9 x 11 In Pistol Case,Single,Black,9 x 11 In
  • Item # 21W028
  • Mfr. Model # 58724
  • Pistol Case, Single, Color Black, Closure YKK Zipper, Features Lockable YKK Zipper , Internal Pockets and...More

  • Category : Weapon Cases and Bags
Accessory Case,XL,Black,Polypropylene
  • PLANO MOLDING
  • Accessory Case, XL, Black, Polypropylene Accessory Case,XL,Black,Polypropylene
  • Item # 30RU29
  • Mfr. Model # 1065408
  • Accessory Case, Accessory, Size XL, Color Black, Material Polypropylene, Length (In.) 18-3/4 In., Width (In.)...More

  • Category : Weapon Cases and Bags
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More