Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Bottle Top Filters

34 results found that include 34 products

Filter Results By

Results per page:  16 | 32 | 48
500mL Filter Unit,0.22um,75mm,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 500mL Filter Unit, 0.22um, 75mm, PK12

    500mL Filter Unit,0.22um,75mm,PK12
  • Item # 11L832
  • Mfr. Model # 11L832
  • Filter Unit, Capacity Upper: 500 mL Receiver: 500 mL, Size Pore: 0.2 micronm, Material PES, Diameter 75mm,...More

500mL Filter Unit,0.45um,75mm,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 500mL Filter Unit, 0.45um, 75mm, PK12

    500mL Filter Unit,0.45um,75mm,PK12
  • Item # 11L828
  • Mfr. Model # 11L828
  • Filter Unit, Capacity 500mL, Size Pore: 0.45 micronm, Material PES, Diameter 70mm, Barb Size Multiple

Filter System,300mL,Fritted Glass
150mL Bottle Top Filter,0.45um,50mm,PK24
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 150mL Bottle Top Filter, 0.45um, 50mm, PK24

    150mL Bottle Top Filter,0.45um,50mm,PK24
  • Item # 11L834
  • Mfr. Model # 11L834
  • Bottle Top Filter, Capacity Upper: 150 mL, Size Pore: 0.45 micronm, Material PES, Diameter 50mm, Barb Size...More

1000mL BottleTop Filter,0.45um,90mm,PK24
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 1000mL BottleTop Filter, 0.45um, 90mm, PK24

    1000mL BottleTop Filter,0.45um,90mm,PK24
  • Item # 11L837
  • Mfr. Model # 11L837
  • Bottle Top Filter, Capacity Upper: 1000mL, Size Pore: 0.45 micronm, Material PES, Diameter 90mm, Barb Size...More

Bottle Top Filter,250mL,Dia.4-5/8in,PK24
Bottle Top Filter,250mL,Dia.4-5/8in,PK12
Bottle Top Filter,500mL,Dia.4-5/8in,PK24
Bottle Top Filter,500mL,Dia.4-5/8in,PK12
Bottle Top Filter, 15mL, Dia. 2in, PK24
Bottle Top Filter, 1000mL, PK24
Bottle Top Filter, 1000mL, PK12
Bottle Top Filter, 1000mL, PK12
Bottle Top Filter, 15mL, Dia. 2in, PK24
Bottle Top Filter, 50mL, Dia. 2in, PK24
Bottle Top Filter,500mL,Dia.4-5/8in,PK12
Bottle Top Filter, 50mL, Dia. 2in, PK24
Bottle Top Filter, 1000mL, PK24
Bottle Top Filter,250mL,Dia.4-5/8in,PK12
Bottle Top Filter,500mL,Dia.4-5/8in,PK24
Bottle Top Filter,250mL,Dia.4-5/8in,PK24
250mL Bottle Top Filter,0.45um,50mm,PK24
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 250mL Bottle Top Filter, 0.45um, 50mm, PK24

    250mL Bottle Top Filter,0.45um,50mm,PK24
  • Item # 11L835
  • Mfr. Model # 11L835
  • Bottle Top Filter, Capacity Upper: 250 mL , Size Pore: 0.45 micronm, Material PES, Diameter 50mm, Barb Size...More

1000mL Filter Unit,0.45um,90mm,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 1000mL Filter Unit, 0.45um, 90mm, PK12

    1000mL Filter Unit,0.45um,90mm,PK12
  • Item # 11L829
  • Mfr. Model # 11L829
  • Filter Unit, Capacity Upper: 1000 mL Receiver: 1000 mL, Size Pore: 0.45 micronm, Material PES, Diameter 90mm,...More

500mL Bottle Top Filter,0.22um,75mm,PK24
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 500mL Bottle Top Filter, 0.22um, 75mm, PK24

    500mL Bottle Top Filter,0.22um,75mm,PK24
  • Item # 11L840
  • Mfr. Model # 11L840
  • Bottle Top Filter, Capacity Upper: 500 mL, Size Pore: 0.22 micronm, Material PES, Diameter 75mm, Barb Size...More

500mL Bottle Top Filter,0.45um,75mm,PK24
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 500mL Bottle Top Filter, 0.45um, 75mm, PK24

    500mL Bottle Top Filter,0.45um,75mm,PK24
  • Item # 11L836
  • Mfr. Model # 11L836
  • Bottle Top Filter, Capacity Upper: 500 mL, Size Pore: 0.45 micronm, Material PES, Diameter 75mm, Barb Size...More

150mL Filter Unit,0.45um,50mm,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 150mL Filter Unit, 0.45um, 50mm, PK12

    150mL Filter Unit,0.45um,50mm,PK12
  • Item # 11L826
  • Mfr. Model # 11L826
  • Filter Unit, Capacity 150mL, Size Pore: 0.45 micronm, Material PES, Diameter 50mm, Barb Size Multiple

150mL Filter Unit,0.22um,50mm,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 150mL Filter Unit, 0.22um, 50mm, PK12

    150mL Filter Unit,0.22um,50mm,PK12
  • Item # 11L830
  • Mfr. Model # 11L830
  • Filter Unit, Capacity Upper: 150 mL Receiver: 150 mL, Size Pore: 0.22 micronm, Material PES, Diameter 50mm,...More

1000mL BottleTop Filter,0.22um,90mm,PK24
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 1000mL BottleTop Filter, 0.22um, 90mm, PK24

    1000mL BottleTop Filter,0.22um,90mm,PK24
  • Item # 11L841
  • Mfr. Model # 11L841
  • Bottle Top Filter, Capacity Upper: 1000mL, Size Pore: 0.22 micronm, Material PES, Diameter 90mm, Barb Size...More

1000mL Filter Unit,0.22um,90mm,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 1000mL Filter Unit, 0.22um, 90mm, PK12

    1000mL Filter Unit,0.22um,90mm,PK12
  • Item # 11L833
  • Mfr. Model # 11L833
  • Filter Unit, Capacity Upper: 1000 mL Receiver: 1000 mL, Size Pore: 0.22 micronm, Material PES, Diameter 90mm,...More

250mL Filter Unit,0.45um,50mm,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 250mL Filter Unit, 0.45um, 50mm, PK12

    250mL Filter Unit,0.45um,50mm,PK12
  • Item # 11L827
  • Mfr. Model # 11L827
  • Filter Unit, Capacity 250mL, Size Pore: 0.45 micronm, Material PES, Diameter 50mm, Barb Size Multiple

250mL Bottle Top Filter,0.22um,50mm,PK24
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 250mL Bottle Top Filter, 0.22um, 50mm, PK24

    250mL Bottle Top Filter,0.22um,50mm,PK24
  • Item # 11L839
  • Mfr. Model # 11L839
  • Bottle Top Filter, Capacity Upper: 250 mL , Size Pore: 0.22 micronm, Material PES, Diameter 50mm, Barb Size...More

250mL Filter Unit,0.22um,50mm,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 250mL Filter Unit, 0.22um, 50mm, PK12

    250mL Filter Unit,0.22um,50mm,PK12
  • Item # 11L831
  • Mfr. Model # 11L831
  • Filter Unit, Capacity Upper: 250mL Receiver: 250mL, Size Pore: 0.22 micronm, Material PES, Diameter 50mm,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More