Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Concrete Placers

10 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Concrete Come-Along Rake, 20" Blade
Concrete Mover, 19-1/2 In Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Concrete Mover, 19-1/2 In Blade Concrete Mover, 19-1/2 In Blade
  • Item # 2MVT7
  • Mfr. Model # 2MVT7
  • Concrete Mover, Blade Width 5-1/2 In., Blade Length 19-1/2 In., Handle Length 54 In., Handle Material Wood,...More

  • Category : Concrete Rakes and Movers
Concrete Spreader w/o Hook,4x19 in,Steel
Concrete Gauge Rake,24 in,Aluminum
Rake, Non-Spark,14-1/4 x 60-1/4 in L
Concrete Placer,4 x 19-1/2 in,60 L
Concrete Spreader w/Hook,4 x 19 in,Steel
Concrete Placer,20 x 4 In,Steel
  • MARSHALLTOWN
  • Concrete Placer, 20 x 4 In, Steel Concrete Placer,20 x 4 In,Steel
  • Item # 22P313
  • Mfr. Model # 826
  • Concrete Placer, Spred-Krete, Number of Pieces 1, Length (In.) 20, Width (In.) 4, 12 ga. Cold Rolled Steel...More

  • Category : Masonry Miscellaneous Tools
Hand Held Concrete Smoother,24 in,Wood
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More