Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Tactical Vests

387 Results Found that Include 387 Products

Results per page:  16 | 32 | 48
Tactical Vest,Nylon,Black
  • BARSKA
  • Tactical Vest, Nylon, Black Tactical Vest,Nylon,Black
  • Item # 48TK04
  • Mfr. Model # BI12260
  • Tactical Vest, Tactical, Size Universal, Color Black, Material Nylon, Fits Chest Size 44 In. to 57 In.,...More

  • Category : Tactical Vests
Tactical Vest,Nylon,Outside Pockets 9
  • BARSKA
  • Tactical Vest, Nylon, Outside Pockets 9 Tactical Vest,Nylon,Outside Pockets 9
  • Item # 48TK03
  • Mfr. Model # BI12258
  • Tactical Vest, Tactical, Size Universal, Color Black, Material Nylon, Fits Chest Size 48 In. to 64 In.,...More

  • Category : Tactical Vests
LBE Vest,2XL+,Sandstone,50 to 52 In
  • 5.11 TACTICAL
  • LBE Vest, 2XL+, Sandstone, 50 to 52 In LBE Vest,2XL+,Sandstone,50 to 52 In
  • Item # 22MN01
  • Mfr. Model # 58631
  • LBE Vest, Size 2XL+, Color Sandstone, Material Polyester Mesh, Fits Chest Size 50 to 52 In., Number of...More

  • Category : Tactical Vests
Commando Recon Chest Harness,Coyote Tan,
  • BLACKHAWK
  • Commando Recon Chest Harness, Coyote Tan, Commando Recon Chest Harness,Coyote Tan,
  • Item # 13E185
  • Mfr. Model # 37CL78
  • Enhanced Commando Recon Chest Harness, Size Universal, Color Coyote Tan, Material 1000 Denier Nylon, Number...More

  • Category : Tactical Vests
Tactical Vest,Large Reg.,Black,Zipper
Active Shooter Kit,Universal,Black
DOAV System,Black,
  • BLACKHAWK
  • DOAV System, Black, DOAV System,Black,
  • Item # 11Z763
  • Mfr. Model # 30DV00
  • DOAV System, Size Universal, Color Black, Material 1000 Denier Nylon, Number of Pockets (Outside) 10, Closure...More

  • Category : Tactical Vests
Omega Elite Vest Medic/Utility,Black,
  • BLACKHAWK
  • Omega Elite Vest Medic/Utility, Black, Omega Elite Vest Medic/Utility,Black,
  • Item # 11Z761
  • Mfr. Model # 30EV08
  • Omega Elite Vest Medic/Utility, Size Universal, Color Black, Material Nylon Mesh, Number of Pockets (Outside)...More

  • Category : Tactical Vests
Tactical Outer Carrier,External,Coyote,L
  • GH ARMOR SYSTEMS
  • Tactical Outer Carrier, External, Coyote, L Tactical Outer Carrier,External,Coyote,L
  • Item # 33G660
  • Mfr. Model # GH-TOC-Y-LG
  • Tactical Outer Carrier, External, Coyote, Includes 1 Tactical Outer Carrier (TOC), Features Tactical Carrier...More

  • Category : Body Armor
SWAT MOLLE Tactical Vest,Black,L
  • GH ARMOR SYSTEMS
  • SWAT MOLLE Tactical Vest, Black, L SWAT MOLLE Tactical Vest,Black,L
  • Item # 33G772
  • Mfr. Model # GH-SWAT-LX3A-BASE-LG
  • SWAT MOLLE Tactical Vest, NIJ 0101.06 Level IIIA Ballistics (1.26 psf), Black, Includes SWAT MOLLE Tactical...More

  • Category : Body Armor
Firearms Instructor Carrier,Red,L
  • GH ARMOR SYSTEMS
  • Firearms Instructor Carrier, Red, L Firearms Instructor Carrier,Red,L
  • Item # 33G727
  • Mfr. Model # GH-FIC-R-LG
  • Firearms Instructor Carrier, External, Red, Includes 1 Firearms Instructor Carrier (FIC), Features High...More

  • Category : Body Armor
Taclite Vest,Black,XL
  • 5.11 TACTICAL
  • Taclite Vest, Black, XL Taclite Vest,Black,XL
  • Item # 21X154
  • Mfr. Model # 80008
  • Taclite Vest, Color Black, Size XL, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets...More

  • Category : Tactical Vests
Multi Purpose Entry Vest,Universal,Black
  • UNCLE MIKE'S
  • Multi Purpose Entry Vest, Universal, Black Multi Purpose Entry Vest,Universal,Black
  • Item # 36P341
  • Mfr. Model # 7702215
  • Multi Purpose Entry Vest, Size Universal, Color Black, Material Lightweight Mesh and Tactical Nylon, Fits...More

  • Category : Tactical Vests
Taclite Vest,Black,2XL
  • 5.11 TACTICAL
  • Taclite Vest, Black, 2XL Taclite Vest,Black,2XL
  • Item # 21X155
  • Mfr. Model # 80008
  • Taclite Vest, Color Black, Size 2XL, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets...More

  • Category : Tactical Vests
Covert Vest,XL,Storm Gray
  • 5.11 TACTICAL
  • Covert Vest, XL, Storm Gray Covert Vest,XL,Storm Gray
  • Item # 32JD36
  • Mfr. Model # 80016
  • Water and Wind Resistant Stretch Softshell Fabric with Brushed Lining, Covert Outdoor Design, BBS Compatible...More

  • Category : Tactical Vests
Taclite Vest,TDU Khaki,XL
  • 5.11 TACTICAL
  • Taclite Vest, TDU Khaki, XL Taclite Vest,TDU Khaki,XL
  • Item # 21X160
  • Mfr. Model # 80008
  • Taclite Vest, Color TDU Khaki, Size XL, Closure Type Zipper / Button, Features Back-up Belt System , 12...More

  • Category : Tactical Vests
Covert Vest,3XL,Black,54 to 56In,Poly
  • 5.11 TACTICAL
  • Covert Vest, 3XL, Black, 54 to 56In, Poly Covert Vest,3XL,Black,54 to 56In,Poly
  • Item # 22MW37
  • Mfr. Model # 80016
  • Covert Vest, Size 3XL, Color Black, Material Polyester, Fits Chest Size 54 to 56 In., Number of Pockets...More

  • Category : Tactical Vests
Covert Vest,2XL,Black,50 to 52In,Poly
  • 5.11 TACTICAL
  • Covert Vest, 2XL, Black, 50 to 52In, Poly Covert Vest,2XL,Black,50 to 52In,Poly
  • Item # 22MW26
  • Mfr. Model # 80016
  • Covert Vest, Size 2XL, Color Black, Material Polyester, Fits Chest Size 50 to 52 In., Number of Pockets...More

  • Category : Tactical Vests
Covert Vest,L,Storm Gray
  • 5.11 TACTICAL
  • Covert Vest, L, Storm Gray Covert Vest,L,Storm Gray
  • Item # 32JD37
  • Mfr. Model # 80016
  • Covert Vest, Vest, Size L, Color Storm Gray, Material 100 Percent Water Resistant Polyester, Fits Chest Size...More

  • Category : Tactical Vests
Taclite Vest,TDU Khaki,2XL
  • 5.11 TACTICAL
  • Taclite Vest, TDU Khaki, 2XL Taclite Vest,TDU Khaki,2XL
  • Item # 21X161
  • Mfr. Model # 80008
  • Taclite Vest, Color TDU Khaki, Size 2XL, Closure Type Zipper / Button, Features Back-up Belt System , 12...More

  • Category : Tactical Vests
Covert Vest,3XL,Moss,54 to 56In,Poly
  • 5.11 TACTICAL
  • Covert Vest, 3XL, Moss, 54 to 56In, Poly Covert Vest,3XL,Moss,54 to 56In,Poly
  • Item # 22MW38
  • Mfr. Model # 80016
  • Covert Vest, Size 3XL, Color Moss, Material Polyester, Fits Chest Size 54 to 56 In., Number of Pockets...More

  • Category : Tactical Vests
Covert Vest,S,Moss,34 to 36In,Poly
  • 5.11 TACTICAL
  • Covert Vest, S, Moss, 34 to 36In, Poly Covert Vest,S,Moss,34 to 36In,Poly
  • Item # 22MW27
  • Mfr. Model # 80016
  • Covert Vest, Size S, Color Moss, Material Polyester, Fits Chest Size 34 to 36 In., Number of Pockets (Inside)...More

  • Category : Tactical Vests
LBE Vest,Tac OD,4XL
  • 5.11 TACTICAL
  • LBE Vest, Tac OD, 4XL LBE Vest,Tac OD,4XL
  • Item # 21V988
  • Mfr. Model # 58631
  • LBE Vest, Color Tac OD, Size 4XL, Closure Type YKK Zipper, Features Web Platform , Document Pocket , Pull...More

  • Category : Tactical Vests
Tactical Vest,2XL,Khaki,50 in. to 52 in.
Taclite Vest,TDU Khaki,S
  • 5.11 TACTICAL
  • Taclite Vest, TDU Khaki, S Taclite Vest,TDU Khaki,S
  • Item # 21X157
  • Mfr. Model # 80008
  • Taclite Vest, Color TDU Khaki, Size S, Closure Type Zipper / Button, Features Back-up Belt System , 12...More

  • Category : Tactical Vests
LBE Vest,Tac OD,Regular
  • 5.11 TACTICAL
  • LBE Vest, Tac OD, Regular LBE Vest,Tac OD,Regular
  • Item # 21V986
  • Mfr. Model # 58631
  • LBE Vest, Color Tac OD, Size Regular, Closure Type YKK Zipper, Features Web Platform , Document Pocket ,...More

  • Category : Tactical Vests
LBE Vest,4XL,Sandstone,58 to 60 In
  • 5.11 TACTICAL
  • LBE Vest, 4XL, Sandstone, 58 to 60 In LBE Vest,4XL,Sandstone,58 to 60 In
  • Item # 22MN02
  • Mfr. Model # 58631
  • LBE Vest, Size 4XL, Color Sandstone, Material Polyester Mesh, Fits Chest Size 58 to 60 In., Number of Pockets...More

  • Category : Tactical Vests
Covert Vest,M,Storm Gray
  • 5.11 TACTICAL
  • Covert Vest, M, Storm Gray Covert Vest,M,Storm Gray
  • Item # 32JD38
  • Mfr. Model # 80016
  • Covert Vest, Vest, Size M, Color Storm Gray, Material 100 Percent Water Resistant Polyester, Fits Chest Size...More

  • Category : Tactical Vests
Taclite Vest,TDU Khaki,3XL
  • 5.11 TACTICAL
  • Taclite Vest, TDU Khaki, 3XL Taclite Vest,TDU Khaki,3XL
  • Item # 21X162
  • Mfr. Model # 80008
  • Taclite Vest, Color TDU Khaki, Size 3XL, Closure Type Zipper / Button, Features Back-up Belt System , 12...More

  • Category : Tactical Vests
Covert Vest,S,Battle Brown
  • 5.11 TACTICAL
  • Covert Vest, S, Battle Brown Covert Vest,S,Battle Brown
  • Item # 32JD46
  • Mfr. Model # 80016
  • Covert Vest, Vest, Size S, Color Battle Brown, Material 100 Percent Water Resistant Polyester, Fits Chest...More

  • Category : Tactical Vests
Covert Vest,2XL,Moss,50 to 52In,Poly
  • 5.11 TACTICAL
  • Covert Vest, 2XL, Moss, 50 to 52In, Poly Covert Vest,2XL,Moss,50 to 52In,Poly
  • Item # 22MW31
  • Mfr. Model # 80016
  • Covert Vest, Size 2XL, Color Moss, Material Polyester, Fits Chest Size 50 to 52 In., Number of Pockets...More

  • Category : Tactical Vests
Covert Vest,XL,Battle Brown
  • 5.11 TACTICAL
  • Covert Vest, XL, Battle Brown Covert Vest,XL,Battle Brown
  • Item # 32JD43
  • Mfr. Model # 80016
  • Covert Vest, Vest, Size XL, Color Battle Brown, Material 100 Percent Water Resistant Polyester, Fits Chest...More

  • Category : Tactical Vests
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More