Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Material
Capacity
Temp. Range (C)
Accuracy
Brand
Price
Shop By

Laboratory Circulators

336 Results Found that Include 336 Products

Results per page:  16 | 32 | 48
Immersion Circulator,Stainless Steel,30L
  • JULABO
  • Immersion Circulator, Stainless Steel, 30L Immersion Circulator,Stainless Steel,30L
  • Item # 45LN91
  • Mfr. Model # 9011000
  • Immersion Circulator, Material Stainless Steel, Capacity 30L, Pump Type Centrifugal, Display LED, Temp. Range...More

Water Bath,8 to 26L
  • JULABO
  • Water Bath, 8 to 26L Water Bath,8 to 26L
  • Item # 8DED0
  • Mfr. Model # 9 550 120
  • Water Bath,Capacity 8 to 26 Liters,Chamber Height 7.1 In.,Chamber Width 19.7 In.,Chamber Length 11.8...More

Histology Freeze Plate Chiller,240V/50Hz
Compact Recirculating Cooler,.9L
  • JULABO
  • Compact Recirculating Cooler, .9L Compact Recirculating Cooler,.9L
  • Item # 41V505
  • Mfr. Model # 9630100
  • Compact Recirculating CoolerCapacity 0.9LTemp. Range (C) 20 to 40 Degrees , Max. Temp. (C) 40 Degrees Flow...More

Benchtop Chill,Mini,LowTemp,MD pump
Chiller,1HP,Positive Displacement Pump
  • POLYSCIENCE
  • Chiller, 1HP, Positive Displacement Pump Chiller,1HP,Positive Displacement Pump
  • Item # 12C374
  • Mfr. Model # 6160P41LB30D
  • Chiller, Capacity Cooling Capacity @ 20 Degrees C 2900W, Temp. Range (C) -10 Degrees to 40 Degrees , Accuracy...More

Chiller,1/2HP,120/60,Turbine Pump
  • POLYSCIENCE
  • Chiller, 1/2HP, 120/60, Turbine Pump Chiller,1/2HP,120/60,Turbine Pump
  • Item # 6VMV6
  • Mfr. Model # 6560T11LB20C
  • Chiller, Capacity Cooling Capacity @ 20 Degrees C 1700W, Temp. Range (C) -10 Degrees C to 40 Degrees C, Max....More

Heating Bath,10L,LED
  • LAB COMPANION
  • Heating Bath, 10L, LED Heating Bath,10L,LED
  • Item # 36XL18
  • Mfr. Model # BW-10H
  • Heating Bath, Material Stainless Steel, Capacity 10L, Chamber Height 7.9 In., Chamber Width 11-13/16 In.,...More

Heated Calibration Bath,5L,8.5 Amps AC
  • LAB COMPANION
  • Heated Calibration Bath, 5L, 8.5 Amps AC Heated Calibration Bath,5L,8.5 Amps AC
  • Item # 48WA78
  • Mfr. Model # CW3-05P
  • Heated Calibration Bath, Material Stainless Steel, Capacity 5L, Chamber Height 6-19/64 In., Chamber Width...More

Water Conditioner,100mL,PE Bottle
MX Immersion Circulator
  • POLYSCIENCE
  • MX Immersion Circulator MX Immersion Circulator
  • Item # 12C310
  • Mfr. Model # MX-CL11B
  • MX Immersion Circulator, Temp. Range (C) ambient +10 Degrees to 135 Degrees , Accuracy +/- 0.07 Degrees C,...More

23L Polycarb Open Tank
Refrigerated and Heating Circulator,SS
  • JULABO
  • Refrigerated and Heating Circulator, SS Refrigerated and Heating Circulator,SS
  • Item # 45LP17
  • Mfr. Model # 9012701
  • Refrigerated and Heating Circulator, Material Stainless Steel, Capacity 4L, Pump Type Centrifugal, Chamber...More

28L Polycarb Open Tank
Heated Circulator,Stainless Steel,19L
  • JULABO
  • Heated Circulator, Stainless Steel, 19L Heated Circulator,Stainless Steel,19L
  • Item # 45LP09
  • Mfr. Model # 9012419
  • Heated Circulator, Material Stainless Steel, Capacity 19L, Pump Type Centrifugal, Chamber Height 5.9 In.,...More

Refrigerated and Heating Circulator,4L
  • JULABO
  • Refrigerated and Heating Circulator, 4L Refrigerated and Heating Circulator,4L
  • Item # 45LP18
  • Mfr. Model # 9012702
  • Refrigerated and Heating Circulator, Material Stainless Steel, Capacity 4L, Pump Type Centrifugal, Chamber...More

Heated Circulator,Stainless Steel,27L
  • JULABO
  • Heated Circulator, Stainless Steel, 27L Heated Circulator,Stainless Steel,27L
  • Item # 45LP10
  • Mfr. Model # 9012427
  • Heated Circulator, Material Stainless Steel, Capacity 27L, Pump Type Centrifugal, Chamber Height 7.8 In.,...More

Refrigerated and Heating Circulator,LED
  • JULABO
  • Refrigerated and Heating Circulator, LED Refrigerated and Heating Circulator,LED
  • Item # 45LP19
  • Mfr. Model # 9012703
  • Refrigerated and Heating Circulator, Material Stainless Steel, Capacity 4L, Pump Type Centrifugal, Chamber...More

Heated Circulator,Stainless Steel,33L
  • JULABO
  • Heated Circulator, Stainless Steel, 33L Heated Circulator,Stainless Steel,33L
  • Item # 45LP11
  • Mfr. Model # 9012433
  • Heated Circulator, Material Stainless Steel, Capacity 33L, Pump Type Centrifugal, Chamber Height 5.9 In.,...More

Refrigerated and Heating Circulator,7.5L
  • JULABO
  • Refrigerated and Heating Circulator, 7.5L Refrigerated and Heating Circulator,7.5L
  • Item # 45LP20
  • Mfr. Model # 9012704
  • Refrigerated and Heating Circulator, Material Stainless Steel, Capacity 7.5L, Pump Type Centrifugal, Chamber...More

Heated Circulator,Stainless Steel,39L
  • JULABO
  • Heated Circulator, Stainless Steel, 39L Heated Circulator,Stainless Steel,39L
  • Item # 45LP12
  • Mfr. Model # 9012439
  • Heated Circulator, Material Stainless Steel, Capacity 39L, Pump Type Centrifugal, Chamber Height 11.8 In.,...More

Open Heating Bath Circulator,Plastic,27L
  • JULABO
  • Open Heating Bath Circulator, Plastic, 27L Open Heating Bath Circulator,Plastic,27L
  • Item # 45LN95
  • Mfr. Model # 9011327
  • Open Heating Bath Circulator, Material Plastic, Capacity 27L, Pump Type Centrifugal, Chamber Height 7.8 In.,...More

14L Polycarb Open Tank
Heated Circulator,Stainless Steel,12L
  • JULABO
  • Heated Circulator, Stainless Steel, 12L Heated Circulator,Stainless Steel,12L
  • Item # 45LP15
  • Mfr. Model # 9012512
  • Heated Circulator, Material Stainless Steel, Capacity 12L, Pump Type Centrifugal, Chamber Height 7.5 In.,...More

Heated Circulator,Stainless Steel,13L
  • JULABO
  • Heated Circulator, Stainless Steel, 13L Heated Circulator,Stainless Steel,13L
  • Item # 45LP07
  • Mfr. Model # 9012413
  • Heated Circulator, Material Stainless Steel, Capacity 13L, Pump Type Centrifugal, Chamber Height 5.9 In.,...More

Heated Circulator,Stainless Steel,4L
  • JULABO
  • Heated Circulator, Stainless Steel, 4L Heated Circulator,Stainless Steel,4L
  • Item # 45LP13
  • Mfr. Model # 9012504.02
  • Heated Circulator, Material Stainless Steel, Capacity 4L, Pump Type Centrifugal, Chamber Height 5.9 In.,...More

Open Heating Bath Circulator,Plastic,5L
  • JULABO
  • Open Heating Bath Circulator, Plastic, 5L Open Heating Bath Circulator,Plastic,5L
  • Item # 45LN92
  • Mfr. Model # 9011305
  • Open Heating Bath Circulator, Material Plastic, Capacity 5L, Pump Type Centrifugal, Chamber Height 5.9 In.,...More

Open Heating Bath Circulator,SS,5L
  • JULABO
  • Open Heating Bath Circulator, SS, 5L Open Heating Bath Circulator,SS,5L
  • Item # 45LN96
  • Mfr. Model # 9011405
  • Open Heating Bath Circulator, Material Stainless Steel, Capacity 5L, Pump Type Centrifugal, Chamber Height...More

Open Heating Bath Circulator,SS,19L
  • JULABO
  • Open Heating Bath Circulator, SS, 19L Open Heating Bath Circulator,SS,19L
  • Item # 45LN99
  • Mfr. Model # 9011419
  • Open Heating Bath Circulator, Material Stainless Steel, Capacity 19L, Pump Type Centrifugal, Chamber Height...More

Heated Circulator,Plastic,5L
  • JULABO
  • Heated Circulator, Plastic, 5L Heated Circulator,Plastic,5L
  • Item # 45LP03
  • Mfr. Model # 9012305
  • Heated Circulator, Material Plastic, Capacity 5L, Pump Type Centrifugal, Chamber Height 5.9 In., Chamber...More

17L Polycarb Open Tank
Heated Circulator,Stainless Steel,26L
  • JULABO
  • Heated Circulator, Stainless Steel, 26L Heated Circulator,Stainless Steel,26L
  • Item # 45LP16
  • Mfr. Model # 9012526
  • Heated Circulator, Material Stainless Steel, Capacity 26L, Pump Type Centrifugal, Chamber Height 7.8 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More