Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Concealable Vests

1,048 Results Found that Include 1,048 Products

Results per page:  16 | 32 | 48
Ballistic Vest Package,XL,White
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, XL, White Ballistic Vest Package,XL,White
  • Item # 20UL96
  • Mfr. Model # GH-HELIX-IIIA-2W-XL
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size XL, Color White, Material...More

  • Category : Body Armor
Ballistic Vest Package,3XL,Black
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, 3XL, Black Ballistic Vest Package,3XL,Black
  • Item # 20UL68
  • Mfr. Model # GH-HELIX-IIIA-1B-3X
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size 3XL, Color Black, Material...More

  • Category : Body Armor
Ballistic Vest Package,2XL,Black
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, 2XL, Black Ballistic Vest Package,2XL,Black
  • Item # 20UL61
  • Mfr. Model # GH-HELIX-IIIA-2B-2X
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size 2XL, Color Black, Material...More

  • Category : Body Armor
Ballistic Vest Package,L,Black
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, L, Black Ballistic Vest Package,L,Black
  • Item # 20UL65
  • Mfr. Model # GH-HELIX-IIIA-1B-LG
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size L, Color Black, Material Polycotton...More

  • Category : Body Armor
Firearms Instructor Carrier,Red,M
  • GH ARMOR SYSTEMS
  • Firearms Instructor Carrier, Red, M Firearms Instructor Carrier,Red,M
  • Item # 33G726
  • Mfr. Model # GH-FIC-R-MD
  • Firearms Instructor Carrier, External, Red, Features High Visibility Firearms Instructor Carrier With Front...More

  • Category : Body Armor
Clean Front Carrier,External,Black,S
  • GH ARMOR SYSTEMS
  • Clean Front Carrier, External, Black, S Clean Front Carrier,External,Black,S
  • Item # 33G688
  • Mfr. Model # GH-CFC-B-SM
  • Clean Front Carrier, External, Black, Includes 1 Clean Front Carrier (CFC), Features Clean Front Carrier With...More

  • Category : Body Armor
Clean Front Carrier,External,Black,XL
  • GH ARMOR SYSTEMS
  • Clean Front Carrier, External, Black, XL Clean Front Carrier,External,Black,XL
  • Item # 33G691
  • Mfr. Model # GH-CFC-B-XL
  • Clean Front Carrier, External, Black, Includes 1 Clean Front Carrier (CFC), Features Clean Front Carrier With...More

  • Category : Body Armor
Cummerbund Carrier,Blk,Nylon
  • GH ARMOR SYSTEMS
  • Cummerbund Carrier, Blk, Nylon Cummerbund Carrier,Blk,Nylon
  • Item # 48NW80
  • Mfr. Model # GH-AT-CMB-CRR-B
  • Cummerbund Carrier, Tactical, Size One Size, Color Black, Material Nylon, NIJ Armor Rating Not Rated, Number...More

  • Category : Body Armor Accessories
Cummerbund Carrier,Black
  • GH ARMOR SYSTEMS
  • Cummerbund Carrier, Black Cummerbund Carrier,Black
  • Item # 48NX67
  • Mfr. Model # GH-QD1-CMB-CRR-B
  • Cummerbund Carrier, Tactical, Size One Size, Color Black, Material Nylon, NIJ Armor Rating Not Rated, Number...More

  • Category : Body Armor Accessories
Cummerbund Carrier,Multi-Cam,Nylon
  • GH ARMOR SYSTEMS
  • Cummerbund Carrier, Multi-Cam, Nylon Cummerbund Carrier,Multi-Cam,Nylon
  • Item # 48NW83
  • Mfr. Model # GH-AT-CMB-CRR-MC
  • Cummerbund Carrier, Tactical, Size One Size, Color MultiCam, Material Nylon, NIJ Armor Rating Not Rated,...More

  • Category : Body Armor Accessories
Cummerbund Carrier,Rng Green,Nylon
  • GH ARMOR SYSTEMS
  • Cummerbund Carrier, Rng Green, Nylon Cummerbund Carrier,Rng Green,Nylon
  • Item # 48NW81
  • Mfr. Model # GH-AT-CMB-CRR-RG
  • Cummerbund Carrier, Tactical, Size One Size, Color Ranger Green, Material Nylon, NIJ Armor Rating Not Rated,...More

  • Category : Body Armor Accessories
Side Plate Pocket,6 in. x 6 in.,Coyote
Side Plate Pocket,6 in. x 8 in.,Blk
Side Plate Pocket,6 in. x 8 in.,Coyote
Cummerbund Carrier,Ranger Green,Nylon
Side Plate Pocket,Tactical,6 in. x 8 in.
Side Plate Pocket,Tactical,6 in. x 6 in.
Cummerbund Carrier,0.350 in. Thickness
  • GH ARMOR SYSTEMS
  • Cummerbund Carrier, 0.350 in. Thickness Cummerbund Carrier,0.350 in. Thickness
  • Item # 48NX71
  • Mfr. Model # GH-QD1-CMB-HX3A
  • Cummerbund Carrier, Tactical, Size One Size, Areal Density 1.00 psf, Material 500d Cordura, NIJ Armor Rating...More

  • Category : Body Armor Accessories
Cummerbund Carrier,0.350 in. Armor Thick
  • GH ARMOR SYSTEMS
  • Cummerbund Carrier, 0.350 in. Armor Thick Cummerbund Carrier,0.350 in. Armor Thick
  • Item # 48NW84
  • Mfr. Model # GH-AT-CMB-HX3A
  • Cummerbund Carrier, Tactical, Size One Size, Areal Density 1.00 psf, Material 500d Cordura, NIJ Armor Rating...More

  • Category : Body Armor Accessories
Rear Tactical Vest ID,L,Nylon
Quick Release,Tactical,Nylon
Cummerbund Carrier,Coyote,Nylon
  • GH ARMOR SYSTEMS
  • Cummerbund Carrier, Coyote, Nylon Cummerbund Carrier,Coyote,Nylon
  • Item # 48NW82
  • Mfr. Model # GH-AT-CMB-CRR-C
  • Cummerbund Carrier, Tactical, Size One Size, Color Coyote, Material Nylon, NIJ Armor Rating Not Rated, Number...More

  • Category : Body Armor Accessories
Side Plate Pocket,6in. x 6 in.,Rng Green
Side Plate Pocket,6in. x 6 in.,Multi-Cam
Side Plate Pocket,6in. x 8 in.,Rng Green
Side Plate Pocket,Tactical,6in x 8in,Blk
Side Plate Pocket,Tactical,6in x 6in,Blk
Cummerbund Carrier,Multi-Cam
  • GH ARMOR SYSTEMS
  • Cummerbund Carrier, Multi-Cam Cummerbund Carrier,Multi-Cam
  • Item # 48NX70
  • Mfr. Model # GH-QD1-CMB-CRR-MC
  • Cummerbund Carrier, Tactical, Size One Size, Color MultiCam, Material Nylon, NIJ Armor Rating Not Rated,...More

  • Category : Body Armor Accessories
Side Plate Pocket,Tactical,Multi-Cam
Front Tactical Vest ID,S,Nylon
Side Plate Pocket,6in. x 8 in.,Multi-Cam
Side Plate Pocket,6 in. x 6 in.,Blk
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More