Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Indoor Insect Killers

69 Results Found that Include 87 Products

Results per page:  16 | 32 | 48
Wasp and Hornet Killer, 14 oz.
Wasp and Hornet Killer, 12 oz. Aerosol
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wasp and Hornet Killer, 12 oz. Aerosol Wasp and Hornet Killer, 12 oz. Aerosol
  • Item # 2DCB5
  • Mfr. Model # 2DCB5
  • Wasp and Hornet Killer, Insect Control Type Kills, Flying, Targeted Insects Wasps, Form Aerosol, Size 12 oz.,...More

  • Category : Insecticides and Repellents
Crawling Insect Killer, 20 oz. Aerosol
  • TM

    Grainger Choice

  • TOUGH GUY
  • Crawling Insect Killer, 20 oz. Aerosol Crawling Insect Killer, 20 oz. Aerosol
  • Item # 2DCB3
  • Mfr. Model # 2DCB3
  • Crawling Insect Killer, Insect Control Type Kills, Crawling, Targeted Insects Ants, Centipedes, Crickets,...More

  • Category : Insecticides and Repellents
Fly and Wasp Trap,24 In. L,2 In. W
Fly Trap,25 In. L,1-1/2 In. W,PK4
Ant Killer, 15 oz. Aerosol
Glue Trap,7 In. L,3-1/2 In. W,PK4
Flying Insect Killer, 20 oz. Aerosol
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flying Insect Killer, 20 oz. Aerosol Flying Insect Killer
  • Item # 2DCB1
  • Mfr. Model # 2DCB1
  • Flying Insect Killer, Insect Control Type Kills, Form Aerosol, Size 20 oz., Active Ingredients Pyrethrin,...More

  • Category : Insecticides and Repellents
Insecticide, 1 oz. Liquid Concentrate
Crawling Insect Killer, 128 oz. Liquid Spray
Flying Insect Trap,3 In. L,3 In. W
  • CATCHMASTER
  • Flying Insect Trap, 3 In. L, 3 In. W Flying Insect Trap,3 In. L,3 In. W
  • Item # 24K340
  • Mfr. Model # 908
  • Flying Insect Trap,Indoor/Outdoor,Contains 1 Unit W/replacement Trap,For Use On Flying Insects,Indoor/Outdoor...More

  • Category : Insect Traps
Insecticide, 16 oz. Liquid Concentrate
Roach and Ant Killer, 17.5 oz. Aerosol
Insect Repellent, 17.5 oz. Aerosol
Crawling and Flying Insect Killer, 1 oz. Liquid Concentrate
Insect Trap Refill,For 22P472,PK2
  • CATCHMASTER
  • Insect Trap Refill, For 22P472, PK2 Insect Trap Refill,For 22P472,PK2
  • Item # 24K341
  • Mfr. Model # 922
  • Flying Insect Trap Refill,Contains 2 Trap Refills,For Use On Flying Insects,Indoor/Outdoor Use in Low Light...More

  • Category : Insect Traps
Crawling Insect Killer, 32 oz. Liquid
12-3/8" x 12-3/8" x 28-1/2" Agri Busine
16" x 5-1/2" x 14-3/4" Agri Business/Co
9-3/4" x 13-7/8" x 9-3/4" Residential I
  • TM

    Grainger Choice

  • WESTWARD
  • 9-3/4" x 13-7/8" x 9-3/4" Residential Insect Killer 9-3/4" x 13-7/8" x 9-3/4" Residential Insect Killer
  • Item # 36RF96
  • Mfr. Model # 36RF96
  • Insect Killer, Type Indoor and Outdoor Use, Application Residential, Voltage 120, Number of Lamps 1, Total...More

  • Category : Electronic Bug Killers
Fly Trap,7 In. L,3 In. W,PK4
  • CATCHMASTER
  • Fly Trap, 7 In. L, 3 In. W, PK4 Fly Trap,7 In. L,3 In. W,PK4
  • Item # 5ZPK8
  • Mfr. Model # 904
  • Fly Trap,Clear Window,Size 3 x 7 In.,Contains 4 traps,Temp. Range 32 Degrees F +,For Use On...More

  • Category : Insect Traps
15" x 5" x 25-3/4" Agri Business/Commercial&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More