Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Inhalation Therapy Carts

4 results found that include 16 products

Results per page:  16 | 32 | 48
48"H x 19-1/2"D Steel Medical Cylinder Cart, Cyli
  • TM

    Grainger Choice

  • DAYTON
  • 48"H x 19-1/2"D Steel Medical Cylinder Cart, Cylinder Capacity: 1 48"H x 19-1/2"D Steel Medical Cylinder Cart, Cylinder Capacity: 1
  • Medical Cylinder Cart, Overall Height 48 In., Overall Width 19-1/2 In., Load Capacity 500 lb., Cylinder Capacity 1, Material Steel, Wheel Type Semi-Pneumatic, Wheel Diameter 8 In., Wheel Width 1-3/4 In., Handle Included Yes, Silver Finish, Includes Safety Chain

  • Item # 4ZJ16
  • Mfr. Model # 4ZJ16
  • Medical Cylinder Cart, Overall Height 48 In., Overall Width 19-1/2 In., Load Capacity 500 lb., Cylinder...More

40"H x 20"W x 27"D Chrome and PVC Inhalation
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 40"H x 20"W x 27"D Chrome and PVC Inhalation Therapy Cart, Cylinder Capacity: 12 40"H x 20"W x 27"D Chrome and PVC Inhalation Therapy Cart, Cylinder Capacity: 12
  • Inhalation Therapy Cart, Overall Height 40 In., Overall Width 20 In., Overall Depth 27 In., Load Capacity 12 lb., Cylinder Capacity 12, Max. Tank Dia. Oxygen 4-3/8 In., Material Chrome and PVC, Handle Height 40 In., Wheel Type (4) Swivel Conductive, (2) with Brake, Wheel Diameter 5 In., Wheel Width 1 In., Handle Included Yes, Chrome Finish, Includes (2) Cylinder Racks and Bottom Wire Shelf, Caster Dia. 5 In., Caster Material Conductive, Caster Type (2) Swivel, (2) Swivel with Brake

  • Item # 38X063
  • Mfr. Model # GCC1
  • Inhalation Therapy Cart, Overall Height 40 In., Overall Width 20 In., Overall Depth 27 In., Load Capacity 12...More

37"H x 25"W x 54"D Welded Steel Medical Cyli
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 37"H x 25"W x 54"D Welded Steel Medical Cylinder Cart, Cylinder Capacity: 60 Medical Cylinder Cart
  • Multiple product options available

  • Item # 16C338
  • Mfr. Model # KL060-P5
  • Medical Cylinder Cart, Overall Height 37 In., Overall Width 25 In., Overall Depth 54 In., Load Capacity 1400...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More