Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Floor Installation Tools

152 Results Found that Include 152 Products

Results per page:  16 | 32 | 48
Loop Pile Cutter,SS,6 In,Orange
  • TM

    Grainger Choice

  • WESTWARD
  • Loop Pile Cutter, SS, 6 In, Orange Loop Pile Cutter,SS,6 In,Orange
  • Item # 13A746
  • Mfr. Model # 13A746
  • Loop Pile Cutter, Size 6 In., Orange Plastic Handle, Stainless Steel Body Construction, Incremental Blade...More

  • Category : Carpet Installation Tools
Notched Trowel,11 x 4-1/2,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Notched Trowel, 11 x 4-1/2, Steel Notched Trowel,11 x 4-1/2,Steel
  • Item # 13P548
  • Mfr. Model # 13P548
  • Notched Trowel, 2-Sided, Length (In.) 11, Width (In.) 4-1/2, High Carbon Steel Material, Notch Type Square,...More

  • Category : Tile Trowels
Grout Sponge
Margin Trowel,2-Sided,6x2,Hard Grip
  • TM

    Grainger Choice

  • WESTWARD
  • Margin Trowel, 2-Sided, 6x2, Hard Grip Margin Trowel,2-Sided,6x2,Hard Grip
  • Item # 13A581
  • Mfr. Model # 13A581
  • Margin Trowel, 2-Sided, Length (In.) 11, Width (In.) 2, High Carbon Steel Material, Notch Type V, Notch Width...More

  • Category : Tile Trowels
Floor Scraper,8 In x 4-1/2 ft,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Floor Scraper, 8 In x 4-1/2 ft, Steel Floor Scraper,8 In x 4-1/2 ft,Steel
  • Item # 13P504
  • Mfr. Model # 13P504
  • Floor Scraper, Size 8 In. Blade Width, Construction Welded Low Carbon Steel, Handle 4-1/2 ft. Steel,...More

  • Category : Linoleum and Vinyl Flooring Tools
Reversible Scraper,3 1/4W x 59 3/8L
Adjustable Floor Scraper,8 In
Floor Scraper,14 In x 4-1/2 ft,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Floor Scraper, 14 In x 4-1/2 ft, Steel Floor Scraper,14 In x 4-1/2 ft,Steel
  • Item # 13P507
  • Mfr. Model # 13P507
  • Floor Scraper, Size 14 In., Construction Welded Steel, Handle 4-1/2 ft. Steel, Characteristics Flexible...More

  • Category : Linoleum and Vinyl Flooring Tools
Dbl Side Carpet Tape,15ft,Indoor/Outdoor
Scrubbing Sponge,7 1/2x5 1/4x2 In,PK6
  • QEP
  • Scrubbing Sponge, 7 1/2x5 1/4x2 In, PK6 Scrubbing Sponge,7 1/2x5 1/4x2 In,PK6
  • Item # 5HXD6
  • Mfr. Model # 70005Q-6D
  • Grout Sponge, Pkg. 6, Length (In.) 7-1/2, Width (In.) 5-1/2, Thickness (In.) 2, Foam Material, - Handle,...More

  • Category : Tile Floats
Notched Trowel,2-Sided,11 x 4-1/2,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Notched Trowel, 2-Sided, 11 x 4-1/2, Steel Notched Trowel,2-Sided,11 x 4-1/2,Steel
  • Item # 13A631
  • Mfr. Model # 13A631
  • Notched Trowel, 2-Sided, Length (In.) 11, Width (In.) 4-1/2, High Carbon Steel, Notch Type Square, Notch...More

  • Category : Tile Trowels
Carpet Knee Kicker,19 to 23 in
Carpet Heat Bond Iron,3 in Bond,110V
  • ROBERTS
  • Carpet Heat Bond Iron, 3 in Bond, 110V Carpet Heat Bond Iron,3 in Bond,110V
  • Item # 43Z128
  • Mfr. Model # 10-482G
  • Carpet Heat Bond Iron, Size 3 in., Construction Streamlined, Low Profile, Characteristics 110V, Melts 3 in....More

  • Category : Carpet Installation Tools
Seam Roller,2in,Firm Rubber
Double-Sided Acrylic Tape,75 Ft
Rubber Grout Float,12 x 4 In
  • QEP
  • Rubber Grout Float, 12 x 4 In Rubber Grout Float,12 x 4 In
  • Item # 5HXD5
  • Mfr. Model # 10063Q
  • Gum Rubber Grout Float, Length 12 In, Width 4 In, Thickness 3/4 In, Rubber Material, Wood Handle, Handle...More

  • Category : Tile Floats
Vinyl Tile Cutter,12 x 12 In Capacity
Carpet Puller,Aluminum,Serrated Clamps
Tile Cutting Pliers,8 In,Orange,Carbide
Linoleum Roller,75 Lb
Notched Trowel,11 x 4-1/2,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Notched Trowel, 11 x 4-1/2, Steel Notched Trowel,11 x 4-1/2,Steel
  • Item # 13P549
  • Mfr. Model # 13P549
  • Notched Trowel, Length (In.) 11, Width (In.) 4-1/2, High Carbon Steel, ErgoSoft PP/TPR Handle, Handle Length...More

  • Category : Tile Trowels
Floor Scraper,18 In x 4-1/2 ft,Steel
Grout Removal Tool,9 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Grout Removal Tool, 9 In. Grout Removal Tool,9 In.
  • Item # 13P556
  • Mfr. Model # 13P556
  • Grout Removal Tool, Size 9 In., Black/Blue, Soft Grip Handle, Solid Carbide Tip, Removes Sanded Grout, Epoxy...More

  • Category : Tiling Miscellaneous Tools
Carpet Puller,Aluminum,Serrated Clamps
  • TM

    Grainger Choice

  • WESTWARD
  • Carpet Puller, Aluminum, Serrated Clamps Carpet Puller,Aluminum,Serrated Clamps
  • Item # 13A745
  • Mfr. Model # 13A745
  • Carpet Puller, High Carbon Steel with Blue Plastic Grip Construction, Comfortable And Powerful Grip, Serrated...More

  • Category : Carpet Installation Tools
Ext Floor Roller,7-1/2 x 17 to 27 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Ext Floor Roller, 7-1/2 x 17 to 27 In L Ext Floor Roller,7-1/2 x 17 to 27 In L
  • Item # 13P503
  • Mfr. Model # 13P503
  • Extendable Floor Roller, Size 7-1/2 In. Roller, Handle 17 to 27 In., Characteristics Segmented Rollers, For...More

  • Category : Linoleum and Vinyl Flooring Tools
Notched Trowel,2-Sided,6x2,Stl,Soft-Grip
  • TM

    Grainger Choice

  • WESTWARD
  • Notched Trowel, 2-Sided, 6x2, Stl, Soft-Grip Notched Trowel,2-Sided,6x2,Stl,Soft-Grip
  • Item # 13A580
  • Mfr. Model # 13A580
  • Notched Trowel, 2-Sided, Length (In.) 6, Width (In.) 2, High Carbon Steel, Notch Type Square, Notch Width...More

  • Category : Tile Trowels
Carpet Seam Roller,3-1/2 In,Stl,Smooth
Floor Scraper,4 x 12 In L,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Floor Scraper, 4 x 12 In L, Steel Floor Scraper,4 x 12 In L,Steel
  • Item # 13A589
  • Mfr. Model # 13A589
  • Floor Scraper, Size 4 In. Blade Width, Construction Steel, Handle 12 In. Flex Grip Anti-Fatigue Vinyl,...More

  • Category : Linoleum and Vinyl Flooring Tools
Floor and Wall Scraper,4W x 19 L
Carpet Heat Bond Iron,120V
  • ROBERTS
  • Carpet Heat Bond Iron, 120V Carpet Heat Bond Iron,120V
  • Item # 5LF49
  • Mfr. Model # 10-282G-2
  • PTFE Carpet Heat Bond Iron, 120V, UL-listed, Heat Shield Prevents Backings From Overheating, 3-way Cord...More

  • Category : Carpet Installation Tools
Wire Brush w/Scraper,12 1/2 In
  • HYDE
  • Wire Brush w/Scraper, 12 1/2 In Wire Brush w/Scraper,12 1/2 In
  • Item # 5FZH8
  • Mfr. Model # 46834
  • Wire Brush w/Scraper Blade, Block Size 6 x 1 1/8 In., Block Type Polypropylene, Fill Type High Carbon Steel,...More

  • Category : Tiling Miscellaneous Tools
Ceramic Floor Tile Installation Kit,6 pc
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More