Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Price
Shop By
Ratings

Garage Door Replacement Parts

216 Results Found that Include 216 Products

Results per page:  16 | 32 | 48
Retractable Coil Cord,18/2 SJEO,L 4 ft
Recessed End Mounting Roller Hinge,PK2
Cable Door Assy,130 In x 1/8 OD,PR
  • AMERICAN GARAGE DOOR
  • Cable Door Assy, 130 In x 1/8 OD, PR Cable Door Assy,130 In x 1/8 OD,PR
  • Item # 36R812
  • Mfr. Model # TD-CAS14-130
  • Door Cable Assembly, Includes Stainless Steel Wire with 1/4 In. Nylon Insert and Aluminum Stop, Type 130 In....More

Weatherseal Kit,16 ft,1 In Brush
Keyed T Handle,Chrome,5/16 x 3-3/4 In
Vertical Track 11ft 4in,For 12ft Door,PR
Vertical Track 7ft. 4in.,For 8ft Door,PR
Vertical Track 6ft. 4in.,For 7ft Door,PR
Door Roller,2 In Door,Steel,PK4
  • AMERICAN GARAGE DOOR
  • Door Roller, 2 In Door, Steel, PK4 Door Roller,2 In Door,Steel,PK4
  • Item # 36R802
  • Mfr. Model # TD-RW200S
  • Door Roller, Includes Zinc Galvanized Finish Stem and Steel Tire, Type Steel, For Use With 2 In. Overhead...More

Weatherseal Brush,L 8 ft,1 In Brush
Extension Spring,160 lb,8 ft. Door,PK2
  • AMERICAN GARAGE DOOR
  • Extension Spring, 160 lb, 8 ft. Door, PK2 Extension Spring,160 lb,8 ft. Door,PK2
  • Item # 36R961
  • Mfr. Model # SPGE-27X48-160
  • Garage Door Extension Spring, Includes Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of...More

Air Hose Gummed Rubber,25 ft
Spring Latch Kit,With Cable
  • AMERICAN GARAGE DOOR
  • Spring Latch Kit, With Cable Spring Latch Kit,With Cable
  • Item # 36R943
  • Mfr. Model # LSK-C
  • Spring Latch Kit, Includes (2) 9 ft. 4 In. Long Cable, Fasteners, Spring Latches and Plates, S-Hooks, Inside...More

Extension Spring,80 lb,8 ft. Door,PK2
  • AMERICAN GARAGE DOOR
  • Extension Spring, 80 lb, 8 ft. Door, PK2 Extension Spring,80 lb,8 ft. Door,PK2
  • Item # 36R953
  • Mfr. Model # SPGE-27X48-80
  • Garage Door Extension Spring, Includes Dasma Color Code Gold, High Quality Spring Wire, Rated for a Minimum...More

Extension Spring,100 lb,7 ft. Door,PK2
  • AMERICAN GARAGE DOOR
  • Extension Spring, 100 lb, 7 ft. Door, PK2 Extension Spring,100 lb,7 ft. Door,PK2
  • Item # 36R946
  • Mfr. Model # SPGE-25X42-100
  • Garage Door Extension Spring, Includes Dasma Color Code Tan, High Quality Spring Wire, Rated for a Minimum of...More

Weatherseal Brush,L 12 ft,3 In Brush
Flanged Serrated Hex Nut,Zinc,PK16
Retractable Coil Cord,18/3 SJEO,L 4 ft
Weatherseal Brush,L 14 ft,1-1/2 In Brush
Door Pull Strap,2 In x 18 In
  • AMERICAN GARAGE DOOR
  • Door Pull Strap, 2 In x 18 In Door Pull Strap,2 In x 18 In
  • Item # 36R813
  • Mfr. Model # TD-PLW218
  • Door Pull Strap Assembly, Includes Black Nylon Strap and Mounting Bracket, Type 2 In. x 18 In., For Use With...More

Extension Spring,160 lb,7 ft. Door,PK2
  • AMERICAN GARAGE DOOR
  • Extension Spring, 160 lb, 7 ft. Door, PK2 Extension Spring,160 lb,7 ft. Door,PK2
  • Item # 36R952
  • Mfr. Model # SPGE-25X42-160
  • Garage Door Extension Spring, Includes Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of...More

Weatherseal Kit,16 ft,1-1/2 In Brush
Flanged Serrated Hex Nut,SS,PK16
Adj Bracket Operator Reinforcement
Extension Spring,150 lb,7 ft. Door,PK2
  • AMERICAN GARAGE DOOR
  • Extension Spring, 150 lb, 7 ft. Door, PK2 Extension Spring,150 lb,7 ft. Door,PK2
  • Item # 36R951
  • Mfr. Model # SPGE-25X42-150
  • Garage Door Extension Spring, Includes Dasma Color Code Red, High Quality Spring Wire, Rated for a Minimum of...More

Keyed T Handle,Chrome,5/16 x 4-1/4 In
Flag Angle Slotted Bracket,,Steel,PR
Extension Spring,120 lb,7 ft. Door,PK2
  • AMERICAN GARAGE DOOR
  • Extension Spring, 120 lb, 7 ft. Door, PK2 Extension Spring,120 lb,7 ft. Door,PK2
  • Item # 36R948
  • Mfr. Model # SPGE-25X42-120
  • Garage Door Extension Spring, Includes Dasma Color Code Green, High Quality Spring Wire, Rated for a Minimum...More

Exhaust Port,5 In ID,For 2 In Doors
Vertical Track 9ft. 4in,For 10ft Door,PR
Track Jamb Bracket,SS,1 to 2 In Door,PR
Rolled Weatherseal,Brown,150 ft
  • AMERICAN GARAGE DOOR
  • Rolled Weatherseal, Brown, 150 ft Rolled Weatherseal,Brown,150 ft
  • Item # 36T091
  • Mfr. Model # CS-RDS200B-R
  • Perimeter Rolled Weatherseal, Includes Dual Durometer Vinyl Construction, 1 In. Measuring Scale Embossed on...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More