Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Food Safety Solutions

486 Results Found that Include 855 Products

Results per page:  16 | 32 | 48
Analog Refrigerator Freezer Thermometer with -20° to 80°
Analog Refrigerator Freezer Thermometer with -20° to 86°
5" LCD Waterproof Thermometer with -40° to 500°
17" Nomex Oven Mitt, Conventional, Red
Digital Timer, General Purpose
Dishwasher Test Strip,PK25
  • TAYLOR
  • Dishwasher Test Strip, PK25 Dishwasher Test Strip,PK25
  • Item # 2DBF1
  • Mfr. Model # 8767
  • Dishwasher Test Strip, Number of Temp. Positions 1, Temp. Point Range Up to 180 Degrees F, Accuracy +/-2...More

  • Category : Temperature Test Strips
  • DAYMARK
  • Rubber Steam Resistant Gloves Rubber Steam Resistant Gloves
  • Multiple product options available

    Steam Resistant Gloves, Blue, Nitrile With SteamGuard(TM) Lining, Gunn Cut, Wing Thumb Style, Nitrile Coating, Coating Finish Textured, Standards CE, FDA 21CFR, Parts...More

  • Category : Heat Resistant Gloves
Infrared Thermometer, -49° to 752°F Temp. Range (F&
Loud Timer
Dishwasher Test Strip,PK25
  • TAYLOR
  • Dishwasher Test Strip, PK25 Dishwasher Test Strip,PK25
  • Item # 2DBE3
  • Mfr. Model # 8766
  • Dishwasher Test Strip, Number of Temp. Positions 1, Temp. Point Range Up to 160 Degrees F, Accuracy +/-2...More

  • Category : Temperature Test Strips
4" LCD Pocket Test Thermometer with -40° to 450&de
18" x 7-1/4" x 7-1/4" Polypropylene Flatware
Ice Scoop,6 to 10 oz.
Film and Foil Dispenser, Width 22-1/4", Height 6-3
23" x 25" x 31-7/8" Stainless Steel/Plastic&
Removable Food Rotation Label, Paper, Circle, Width 1-1/2&q
LCD Digital Food Service Thermometer with -58° to 392&d
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • LCD Digital Food Service Thermometer with -58° to 392° Temp. Range (F) LCD Digital Food Service Thermometer with -58° to 392° Temp. Range (F)
  • Item # 8RFZ6
  • Mfr. Model # ACC895REF
  • Digital Food Service Thermometer, Refrigerator/Freezer, Temp. Range (F) -58 Degrees to 392 Degrees , Temp....More

  • Category : Food Service Thermometers
9-7/16" x 9-7/16" x 3-37/64" Plastic Sq
9-7/16" x 9-7/16" x 5-7/1" Plastic Squa
Chef Timer/Stopwatch
  • TAYLOR
  • Chef Timer/Stopwatch Chef Timer/Stopwatch
  • Item # 14F313
  • Mfr. Model # 5816N
  • Chef's Timer/Stopwatch, Max. Time Setting 99 minutes 59 seconds, Min. Time Setting 1 second, Height (In.)...More

  • Category : Digital And Mechanical Timers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More