Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Compliant Low Lead Fittings

131 Results Found that Include 384 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Bushing Hex Bushing
  • Multiple product options available

    Multiple product options available

  • Category : Black Pipe Fittings
Brass Male Elbow, 90°, MNPT, 1/8" Pipe Size
  • PARKER
  • Brass Male Elbow, 90°, MNPT, 1/8" Pipe Size Male Elbow, 90 Degrees
  • Item # 20YZ85
  • Mfr. Model # 2-2 ME-B
  • Male Elbow, 90 Degrees , Body Material Brass, Pipe Size 1/8 In., Connection Type MNPT, Max. Pressure 5000...More

  • Category : Brass Pipe Fittings
Barbed x MNPT Rope Adapter, Non Leaded Brass, 1"
Aluminum Dust Cap with Locking Arms, Coupling Type DC,
Brass Reducing Bushing, NPT Male x NPT Female, 3/4&quo
Brass Female Hex Coupling, NPT Female x NPT Female, 1&
304 Stainless Steel Union, Socket Weld, 1-1/2 Pipe Siz
  • VIEGA PROPRESS XL
  • Tee Tee
  • Multiple product options available

    Multiple product options available

  • Category : Press Fittings
Left Hand Rotary Union, Single or Dual-Flow, Body Dia.:
Brass Male Adapter, Push-To-Connect, 1" Pipe Size
  • SHARKBITE
  • Brass Male Adapter, Push-To-Connect, 1" Pipe Size Male Adapter
  • Item # 45RF56
  • Mfr. Model # UIP140
  • Male Adapter, Body Material Brass, Pipe Size 1 In., Connection Type Push-To-Connect, Max. Pressure 200 psi ,...More

  • Category : PVC Pipe Fittings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More