Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Law Enforcement Firearm Gear

1,413 Results Found that Include 1,445 Products

Results per page:  16 | 32 | 48
Trainer Belts,Black,Size 36 to 38
Belt Keeper,Standard,Black,2-1/4 In.,PK4
Submachine Gun Case,Tactical
  • Submachine Gun Case, Tactical Submachine Gun Case,Tactical
  • Item # 36P202
  • Mfr. Model # 52101
  • Tactical Gun Case, Submachine Gun, Color Black, Length (In.) 24-1/2, Width (In.) 13, Number of Pockets...More

  • Category : Weapon Cases and Bags
Belt,TDU,Unisex,Coyote Brown,L
Serpa CQC Holster,SW M&P 9/40 and Sigma
Shot Shell Sling,Black,Shotguns/Rifles
Ergonomic Duty Belt Harness,L/XL
Riggers Belt,Coyote Tan,Mens,L
Maverick Assaulters Belt,Black,L
Maverick Assaulters Belt,Black,XL
Universal Tactical Sling,Black
Serpa CQC Holster,RH,Glock 26/27/33
BDU Belt,Black,Mens,Universal
Duty Belt,Outer Loop Lined,Black,4XL
  • Duty Belt, Outer Loop Lined, Black, 4XL Duty Belt,Outer Loop Lined,Black,4XL
  • Item # 24GU42
  • Mfr. Model # 1210-4XL-66
  • Duty Belt, Duty, Unisex, Outer Loop Lined Style, Size 4XL, Length 64 In., Width 2-1/4 In., Material Nylon,...More

  • Category : Duty Belts and Harnesses
Riggers Belt,Dark Earth,Mens,41 In
Holster,RH,4 In Brl Dbl Action Revolvers
SWIFT Three Point Sling,Black
  • SWIFT Three Point Sling, Black SWIFT Three Point Sling,Black
  • Item # 11Z692
  • Mfr. Model # 70GS17
  • SWIFT Three Point Sling, Size Universal, Color Black, Material Nylon Webbing, Quick Release Tri-Glide Buckles...More

  • Category : Rifle Stocks and Slings
APEX Gunners Belt,Black,L
TDU Belt,Black,XL
Duty Belt,Gear Kit,32 In to 36 In
Serpa CQC Holster,RH,Glock 19/23/32/36
Tactical Sight, 1x Magnification, 33mm Objective Lens, Multi-Ret
Rifle Scope,20x to 60x,91 ft.
  • Rifle Scope, 20x to 60x, 91 ft. Rifle Scope,20x to 60x,91 ft.
  • Item # 45CN82
  • Mfr. Model # AD10976
  • Rifle Scope, General, Magnification 20x to 60x, Field of View 91 ft., Prism Type Porro, Length (In.)...More

  • Category : Binoculars
Rifle Scope, 4x Magnification, 30mm Objective Lens, Mil Dot
Tactical Sight, 1x Magnification, 33mm Objective Lens, Multi-Ret
Binocular,18x,147 ft. ,Porro,Champagne
  • Binocular, 18x, 147 ft. , Porro, Champagne Binocular,18x,147 ft. ,Porro,Champagne
  • Item # 45CP08
  • Mfr. Model # AB12168
  • Binocular, General, Magnification 18x, Field of View 147 ft., Prism Type Porro, Length (In.) 6, Width (In.)...More

  • Category : Binoculars
Rifle Scope, 1x Magnification, 30mm Objective Lens, 5 MOA&#
Rifle Scope, 1x to 6x Magnification, 24mm Objective Lens,&#
Spotting Scope,20 to 60x,102ft,Porro,Ang
  • Spotting Scope, 20 to 60x, 102ft, Porro, Ang Spotting Scope,20 to 60x,102ft,Porro,Ang
  • Item # 45CN95
  • Mfr. Model # AD12162
  • Spotting Scope, General, Magnification 20x to 60x, Field of View 102 ft., Prism Type Porro, Width (In.) 4,...More

  • Category : Binoculars
Trainer Belt,Tundra,Nylon,M
Trainer Belt,Sandstone,Nylon,L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More