Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Police Firearm Gear

1,400 Results Found that Include 1,432 Products

Results per page:  16 | 32 | 48
Holster,RH,Variety Glock
Serpa Duty Holster,Right,Taser X-26
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Outpu
  • Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 360, Black Tactical Flashlights, Lumens Range: 250 to 449
  • Item # 31DV92
  • Mfr. Model # TL-GDM360
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable Yes, Lamp Type LED, Flashlight Battery Type...More

  • Category : Handheld Flashlights
Serpa Duty Holster,Left,Taser X-26
Duty Belt,Mens,M,Black
  • 5.11 TACTICAL
  • Duty Belt, Mens, M, Black Duty Belt,Mens,M,Black
  • Item # 32JU93
  • Mfr. Model # 59505
  • Duty Belt, Duty, Men's, Tactical Style, Size M, Length 32 In. to 34 In., Width 2 In., Material Nylon/...More

  • Category : Duty Belts and Harnesses
TDU Belt,Black,M
Duty Belt,Mens,L,Black
  • 5.11 TACTICAL
  • Duty Belt, Mens, L, Black Duty Belt,Mens,L,Black
  • Item # 32JU94
  • Mfr. Model # 59505
  • Duty Belt, Duty, Men's, Tactical Style, Size L, Length 36 In. to 38 In., Width 2 In., Material Nylon/...More

  • Category : Duty Belts and Harnesses
Belt,TDU,Unisex,Black,XXL
Shot Shell Sling,Black,Shotguns/Rifles
Duty Belt,Mens,XL,Black
  • 5.11 TACTICAL
  • Duty Belt, Mens, XL, Black Duty Belt,Mens,XL,Black
  • Item # 32JU91
  • Mfr. Model # 59505
  • Duty Belt, Duty, Men's, Tactical Style, Size XL, Length 40 In. to 42 In., Width 2 In., Material Nylon/...More

  • Category : Duty Belts and Harnesses
Riggers Belt,Black,Mens,L
Duty Belt,Ultra,XL
  • UNCLE MIKE'S
  • Duty Belt, Ultra, XL Duty Belt,Ultra,XL
  • Item # 36P259
  • Mfr. Model # 87751
  • Duty Belt, Ultra, Size XL, Width 2 In, Material Nylon, Color Black, Features Tough, Double Layer 2 In Nylon...More

  • Category : Duty Belts and Harnesses
BDU Belt,Black,Mens,Universal
Maverick Assaulters Belt,Black,M
Duty Belt.Waist 32 to 36
SWIFT Three Point Sling,Black
  • BLACKHAWK
  • SWIFT Three Point Sling, Black SWIFT Three Point Sling,Black
  • Item # 11Z692
  • Mfr. Model # 70GS17
  • SWIFT Three Point Sling, Size Universal, Color Black, Material Nylon Webbing, Quick Release Tri-Glide Buckles...More

  • Category : Rifle Stocks and Slings
Molded Belt Keepers,PK4
Duty Belt.Reinforced.Waist 32 to 36
Serpa CQC Holster,RH,Beretta 92/96
Tactical Vest,Nylon,Outside Pockets 9
  • BARSKA
  • Tactical Vest, Nylon, Outside Pockets 9 Tactical Vest,Nylon,Outside Pockets 9
  • Item # 48TK03
  • Mfr. Model # BI12258
  • Tactical Vest, Tactical, Size Universal, Color Black, Material Nylon, Fits Chest Size 48 In. to 64 In.,...More

  • Category : Tactical Vests
Rifle Scope, 4x to 16x Magnification, 50mm Objective Lens,&
Rifle Scope, 3x to 9x Magnification, 40mm Objective Lens,&#
Tactical Sight, 1x Magnification, 26mm Objective Lens, 4 MO
Rifle Scope, 3x Magnification, 30mm Objective Lens, Mil Dot
Rifle Scope, 1.5x to 6x Magnification, 42mm Objective Lens,
Rifle Scope, 6x to 24x Magnification, 50mm Objective Lens,&
Rifle Scope,12x to 60x,120 ft.
  • BARSKA
  • Rifle Scope, 12x to 60x, 120 ft. Rifle Scope,12x to 60x,120 ft.
  • Item # 45CN72
  • Mfr. Model # AD11008
  • Rifle Scope, General, Magnification 12x to 60x, Field of View 120 ft., Prism Type Porro/Roof, Length (In.)...More

  • Category : Binoculars
Rifle Scope, 8x to 32x Magnification, 50mm Objective Lens,&
Rifle Scope, 4x Magnification, 30mm Objective Lens, Mil Dot
Rifle Scope, 4x Magnification, 20mm Objective Lens, Mil Dot
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More