Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Law Enforcement Ballistic Tactical Gear

5,258 Results Found that Include 5,872 Products

Results per page:  16 | 32 | 48
Anti Fog Cloth
Plate Carrier,Tactical Vest,Sandstone
  • 5.11 TACTICAL
  • Plate Carrier, Tactical Vest, Sandstone Plate Carrier,Tactical Vest,Sandstone
  • Item # 22MM65
  • Mfr. Model # 56100
  • Plate Carrier, Tactical Vest, Size Universal, Color Sandstone, Material Nylon, Length 14 In., Width 21-1/2...More

  • Category : Body Armor
Plate Carrier,Tactical Vest,OD Green
  • 5.11 TACTICAL
  • Plate Carrier, Tactical Vest, OD Green Plate Carrier,Tactical Vest,OD Green
  • Item # 22MM66
  • Mfr. Model # 56100
  • Plate Carrier, Tactical Vest, Size Universal, Color OD Green, Material Nylon, Length 14 In., Width 21-1/2...More

  • Category : Body Armor
Zero-G-Plates,Tactical,L/XL,Black
  • 5.11 TACTICAL
  • Zero-G-Plates, Tactical, L/XL, Black Zero-G-Plates,Tactical,L/XL,Black
  • Item # 38HN71
  • Mfr. Model # 59509
  • Zero-G-Plates,Tactical,Size L/XL,Color Black,Material Carbon Fiber,Fits Chest Size 36 In. to 42 In.,Width 52...More

  • Category : Body Armor
Plate Carrier,Uni,Black,36 in. to 52 in.
  • 5.11 TACTICAL
  • Plate Carrier, Uni, Black, 36 in. to 52 in. Plate Carrier,Uni,Black,36 in. to 52 in.
  • Item # 32JV84
  • Mfr. Model # 56166
  • Plate Carrier, Size Universal, Color Black, Material 500D Nylon, 420D Nylon, Polyurethane, Fits Chest Size 36...More

  • Category : Body Armor
Soft Trauma Plate,5 in. x 8 in.,Blk
Multi-Threat Vest Pkg,MS,Black,3.40 lb.
  • GH ARMOR SYSTEMS
  • Multi-Threat Vest Pkg, MS, Black, 3.40 lb. Multi-Threat Vest Pkg,MS,Black,3.40 lb.
  • Item # 48MV48
  • Mfr. Model # GH-TALONX-II2-M-1-MSB
  • Multi-Threat Vest Package, NIJ Armor Rating NIJ 0101.06 Level 2 Ballistics and NIJ 0115.00 Spike 2, Areal...More

  • Category : Body Armor
Plate Carrier,Tan,M Regular,Concealable
  • Plate Carrier, Tan, M Regular, Concealable Plate Carrier,Tan,M Regular,Concealable
  • Item # 48NH92
  • Mfr. Model # GH-OCC-MRT
  • Plate Carrier, Size M Regular, Material Ripstop/Twaron(r), Closure Type Zipper, Color Tan, Fits Chest Size 38...More

  • Category : Body Armor Plate Carriers
Ballistic Vest Package,ML,Black,4.80 lb.
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, ML, Black, 4.80 lb. Ballistic Vest Package,ML,Black,4.80 lb.
  • Item # 48MT80
  • Mfr. Model # GH-PROX-IIIA-M-1-MLB
  • Ballistic Vest Package, NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics, Areal Density 1.44 psf, Size Medium...More

  • Category : Body Armor
Curved Ballistic Shield, Protection Level IIIA, 48" Height,
Plate Carrier,Black,L Regular,External
  • Plate Carrier, Black, L Regular, External Plate Carrier,Black,L Regular,External
  • Item # 48NP02
  • Mfr. Model # GH-EMS-LRB
  • Plate Carrier, Size L Regular, Material 500D Nylon, Closure Type Zipper, Color Black, Fits Chest Size 43 In....More

  • Category : Body Armor Plate Carriers
Plate Carrier,Black,L Long,2 Pockets
  • Plate Carrier, Black, L Long, 2 Pockets Plate Carrier,Black,L Long,2 Pockets
  • Item # 48NP43
  • Mfr. Model # GH-EMS-M-LLB
  • Plate Carrier, Size L Long, Material 500D Nylon, Closure Type Zipper, Color Black, Fits Chest Size 43 In. to...More

  • Category : Body Armor Plate Carriers
Ballistic Vest Package,LS,Tan,4.80 lb.
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, LS, Tan, 4.80 lb. Ballistic Vest Package,LS,Tan,4.80 lb.
  • Item # 48MU23
  • Mfr. Model # GH-PROX-IIIA-M-1-LST
  • Ballistic Vest Package, NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics, Areal Density 1.44 psf, Size Large...More

  • Category : Body Armor
Body Armor Plate.,10inx12in,Acer
  • UNITED SHIELD
  • Body Armor Plate., 10inx12in, Acer Body Armor Plate.,10inx12in,Acer
  • Item # 45DK18
  • Mfr. Model # ACER-10x12
  • Body Armor Plate,Acer,Size 10 In. x 12 In.,Color Black,Material Steel,NIJ Armor Rating Level 3,Armor...More

  • Category : Body Armor
MOLLE Plate Harness,Black,Cordura Nylon
  • GH ARMOR SYSTEMS
  • MOLLE Plate Harness, Black, Cordura Nylon MOLLE Plate Harness,Black,Cordura Nylon
  • Item # 20UM10
  • Mfr. Model # GH-HRN-M
  • MOLLE Plate Harness, Harness, Size Universal, Color Black, Material Cordura Nylon, Number of Pockets (Inside)...More

  • Category : Body Armor Accessories
Ballistic Vest Package,S,500d Cordura
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, S, 500d Cordura Ballistic Vest Package,S,500d Cordura
  • Item # 31AY37
  • Mfr. Model # GH-EMS-N-SM
  • Ballistic Vest Package, External, Size S, Color Dark Navy, Material 500d Cordura, Fits Chest Size 34 In. to...More

  • Category : Body Armor
Body Armor Plates, 7in x 9in, 0.45lbs
  • UNITED SHIELD
  • Body Armor Plates, 7in x 9in, 0.45lbs Body Armor Plates, 7in x 9in, 0.45lbs
  • Item # 29RM63
  • Mfr. Model # SPA-IIIA-7X9
  • Body Armor Plate, Type III A Rated, Size 7 In.x9 In., Color Black, Material Aramid, Fits Chest Size Any,...More

  • Category : Body Armor
Ballistic Vest Package,3XL,500d Cordura
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, 3XL, 500d Cordura Ballistic Vest Package,3XL,500d Cordura
  • Item # 31AY54
  • Mfr. Model # GH-EMS-M-N-3X
  • Ballistic Vest Package, External, Size 3XL, Color Dark Navy, Material 500d Cordura, Fits Chest Size 50 In. to...More

  • Category : Body Armor
Active Shooter Kit, Level IV, MD, Tan
  • UNITED SHIELD
  • Active Shooter Kit, Level IV, MD, Tan Active Shooter Kit, Level IV, MD, Tan
  • Item # 29RM87
  • Mfr. Model # AS-IV-MDTN
  • Active Shooter Kit, Level IV, Size Medium, Color Tan, Material Steel, Nylon, Aramid, Fits Chest Size Medium,...More

  • Category : Body Armor
Body Armor Plate,10inx12in,Zeta 6
  • UNITED SHIELD
  • Body Armor Plate, 10inx12in, Zeta 6 Body Armor Plate,10inx12in,Zeta 6
  • Item # 45DK20
  • Mfr. Model # ZETA-6-10x12
  • Body Armor Plate,Zeta 6,Size 10 In. x 12 In.,Color Black,Material Ceramic,NIJ Armor Rating Level 4,Armor...More

  • Category : Body Armor
Tactical Response Carrier,Extrnl,Blk,XL
  • GH ARMOR SYSTEMS
  • Tactical Response Carrier, Extrnl, Blk, XL Tactical Response Carrier,Extrnl,Blk,XL
  • Item # 33G667
  • Mfr. Model # GH-TRC-B-XL
  • Tactical Response Carrier, External, Black, Includes 1 Tactical Response Carrier (TRC), Features Tactical...More

  • Category : Body Armor
Side Plate Pocket,MOLLE,Black
  • GH ARMOR SYSTEMS
  • Side Plate Pocket, MOLLE, Black Side Plate Pocket,MOLLE,Black
  • Item # 33G769
  • Mfr. Model # GH-D5-8X8-PKT
  • Side Plate Pocket, MOLLE, Black, Features Pair of 8x8 In side plate pockets, MOLLE, for use with Delta 5...More

  • Category : Body Armor
Standard Concealable Carrier,White,3XL
  • GH ARMOR SYSTEMS
  • Standard Concealable Carrier, White, 3XL Standard Concealable Carrier,White,3XL
  • Item # 33G578
  • Mfr. Model # GH-SCC-W-3X
  • Standard Concealable Carrier, Concealable, White, Includes 1 Standard Concealable Carrier (SCC), Features...More

  • Category : Body Armor
K-9 Tactical Vest,Tactical,Black,XL
  • GH ARMOR SYSTEMS
  • K-9 Tactical Vest, Tactical, Black, XL K-9 Tactical Vest,Tactical,Black,XL
  • Item # 33H059
  • Mfr. Model # GH-K9-L3A-B-XL
  • K-9 Tactical Vest, NIJ 05 Level IIIA Ballistics Front-Opening (0.99 psf), Black, Features Standard Pockets...More

  • Category : Body Armor
Clipboard - IIIA
  • UNITED SHIELD
  • Clipboard - IIIA Clipboard - IIIA
  • Item # 29RM18
  • Mfr. Model # 12X18-IIIA
  • Clipboard, Ballistic, Color Black, Material Aramid, Length (In.) 12, Width (In.) 18, Features Provides...More

  • Category : Body Armor Accessories
Curved Military Combat Shield, Protection Level IIIA, 14"&#
Curved Police Tactical Shield, Protection Level IIIA, 16"&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More